仕様RSDC密閉スリーブ軸流ファンは、多様な要件に対して汎用かつコンパクトで信頼性の高いソリューションを提供します。密閉スリーブ技術により、ボールベアリングファンに代わるコスト効果の高い製品が実現します。この製品は、標準のスリーブベアリングファンよりも寿命が長いです。.密閉スリーブ技術により、ベアリングの潤滑剤を保持想定寿命が長い(50,000時間を超える)形状角形厚さ(mm)25種類DCファン規格UL、cUL、TUVシリーズOD6025消費電力(W)3.9ベアリングスリーブ入力電圧(V)DC24最大風量(m3/min)0.8音圧レベル(dB)40取付角寸法(mm)60×60色(本体)黒色定格回転速度(min-1[r.p.m])5100RoHS指令(10物質対応)対応最大電流(mA)160