ATEN3日以内出荷
トランスミッター(KX9980T)側に接続されたコンピューターの映像(デュアルディスプレイDisplayPort対応)、キーボード&マウス(USB)、および周辺機器(USB、RS-232、オーディオ)などの各信号を、10GbEネットワークを介してレシーバー(KX9980R)側のリモートコンソールへ伝送する、デュアルディスプレイ対応のIP-KVMエクステンダーです。トランスミッターとレシーバーは1対1、1対多、多対1、多対多といった柔軟な構成が可能であり、NOC、交通管制室、緊急指令室、放送センターなどにおいて、コストパフォーマンスと利便性に優れたデジタルKVM延長ソリューションを提供します。
湿度(%RH)0~95(結露なきこと)材質(ケース)メタル解像度デュアルディスプレイ対応:5120×2880 @ 30Hz、5120×1440 @ 60Hz、4096×2160 @ 60Hz、2560×1440 @ 144Hz、1920×1080 @ 240HzLED1000/10000 Mbps:1(1000:Orange / 10000:Green)、電源:2(Green)、ローカル:1(Green)、リモート:1(Green)動作温度(℃)0~50保管温度(℃)-20~60RoHS指令(10物質対応)対応キーボード/マウスUSBグリーンマーク認定