NKKスイッチズ(旧:日本開閉器)(1件のレビュー)当日出荷から7日以内出荷
丸洗い洗浄が可能:ハウジングは繊維強化ポリアミドの一体成形、操作部はOリング、ベース部はエポキシ樹脂等によりそれぞれ密閉されて高い防塵・防浸構造を保持し、条件による丸洗い洗浄が可能です。フラックスの侵入をシャットアウト:端子部はエポキシシール等により、フラックス等の侵入及び端子ガタの発生を防止し、接触の安定性を一層向上しています。スライディング・ツイン・クロスバー・コンタクト機構採用:丸ピン2点のクロスバー・コンタクト機構を採用。微小電流、低電圧領域に対し安定した高い接触信頼性を保持します。ソフトな操作フィーリング:プランジャとコイルバネ、転換子の組合せによる、独自の切換節度機構により、確実な切換えと軽快な操作感が得られます。インチピッチ(2.54mm)採用:端子間ピッチはインチピッチを採用したプリント基板用です。1/2インチカードラックに適用可能:PC-H、PC-V端子形は、1/2インチカードラックに適用が可能です。
用途OA機器、無線機、業務用ビデオカメラ、交換機、電気計測器、制御盤等種類丸洗い、非照光タイプ使用温度範囲(℃)-30~85ボタン形状丸(別売り)ボタン色黒・赤・白(別売り)動作方式モメンタリ照光種別非照光式絶縁抵抗(MΩ)500以上(DC500V)接触抵抗(mΩ)50以下(20mV 10mAにて)機械的開閉耐久性50000回以上電気的開閉耐久性50000回以上電流容量(AC/DC共通)0.4VA MAX、28V MAX(適用電圧範囲/20mV~28V、適用電流範囲/0.1mA~0.1A)最大28V 0.1Aの場合/耐久性は10000回最小20mV 0.1μAの開閉が可能です。(電流0.1mA未満の場合、接触抵抗値の規格値は適用を除外します)耐電圧(V/min)AC500以上