ANGRY MIAO当日出荷から7日以内出荷
超軽量・無限バッテリー・高性能のワイヤレスゲーミングマウスの完成版。バッテリー1.2秒簡単交換で電池切れの不安を打ち破り、ポーリングレート8Kでも使い放題!。ゲーミングマウスでは最高性能を引き出す代わりにバッテリーの消耗も激しくなります。また、充電を忘れることもあり、急に電池切れこともたまに発生します。Infinity Mouseではメーカー独自なバッテリー簡単交換システム搭載することで僅か1.2秒ほどでバッテリー交換ができて、作業やゲーム中で急に電池切れる心配もなくなります。高性能ハードウェア構成。Infinity Mouseは高性能光学式センサーPAW3950搭載しており、ポーリングレート8000Hz・最大30000DPI解像度などトップレベルの性能を持っています。頑丈且つ軽量化を実現しているシェル。強度強いマグネシウム合金製をシェルの素材として採用。さらに大胆な穴抜きデザインをしていることでマウスの軽量化を実現。
その他【加速度】最大50G、【最大ポーリングレート】8000Hz質量(g)49寸法(幅W×奥行D×高さH)(mm)64×118×39接続方法有線(USB) / 無線(2.4GHz/Bluetooth)センサーPAW3950解像度50-30000dpiボタン数5バッテリー容量(mAh)340