EYELA(アイラ/東京理化器械)当日出荷
小型冷却水循環装置。温度設定範囲-20~30℃でさまざまな使用用途に対応します。設置面積205W×405Dmmのコンパクトサイズなので、ドラフトチャンバー、実験台上・下・横に設置しても場所をとりません。真空コントローラーとの接続でロータリーエバボレーターシステム周辺機器との連動が可能です。システム運転停止時は循環ポンプを停止し待機します。待機中は槽内の温度調節を行いながら、定期的に配管へ循環をするので、運転再開時にはすぐに使用が可能です。RoHS指令に対応した製品です。
仕様●温度設定・表示(℃):シートキー入力・デジタル表示、最小桁1●外部循環ノズル:ワンタッチコネクタ 内径10mm、ワンタッチホースノズル 外径10mm●外部循環能力(50/60Hz):最大流量9/10 L/min、最大揚程4.2/5.6m●電源入力:8A、800VA●冷却・循環方式:空冷・密閉系向循環●冷却コイル:ステンレス●冷凍機・冷媒:空冷式 出力450W・R404A材質水槽:SUS 304質量(kg)約28容量(L)約3.2 (液容量約2.7)定格電圧(V)AC100 50/60 Hz番号コードT:268450寸法(幅W×奥行D×高さH)(mm)130×230×115外形寸法(幅W×奥行D×高さH)(mm)206(221)×405×545 ※()内の寸法は突起物を含みます。温度制御冷凍機ON-OFF制御入力/出力真空コントローラー用通信端子(NVC-3000型用)、エバポレーター用通信端子(N-1210B型シリーズ)使用周囲温度(℃)5~35温度設定範囲(℃)-20~30(ヒータなし)アズワン品番63-1396-45冷却能力(W)(at液温):10℃/450(387kcal/h)、-10℃/310(266kcal/h)安全機能漏電・過電流ブレーカ、冷凍機オーバーロードリレー保持回路、温度調節器自己診断機能(冷凍機異常、停電警報、センサ異常)、冷凍機保護タイマ、循環ポンプインピーダンスプロテクト温度調節精度(℃)±2(-20~-1設定時)、±1(0~20設定時