質量(kg)2.50(電池パック含)ねじ締め能力(目安・フル充電で)LOWモード/モルタル・ノープラグビスΦ6.0×45mm、Φ5.7×55mm下穴あり:約700本穴あけ能力(目安・フル充電で)LOWモード/コアドリル・サイディング材(Φ160×12mm):約65穴Highモード/モルタル(Φ6.5×深さ30mm):約210穴LOWモード/金工ドリル・SPC(Φ13×1.6mm、金工Φ6.5下穴あり):約190穴LOWモード/木工・米松(Φ36×40mm):約120穴打撃力(kN[kgf])3.0(305)本体寸法(長さL×高さH×幅W)(mm)245×255×75振動機構/固定カム方式電池パック電圧/DC21.6V LZタイプクラッチ作動トルク(N・m[kgf・cm])18段階切替(約1.0~6.9[10~70]まで約0.34[3.5]きざみ)