MUST TOOL当日出荷
厚さが21mmのスリム設計なので、狭所や隙間を照らすのに最適。最大350lmの明るさで、MAIN・SUB・TOPと3つの点灯モードを搭載。底面にマグネットが付いているので金属部に取り付けることもでき、クリップが付いているので固定することもできる。折り畳み式なので収納しやすく、持ち運びも簡単。
用途狭い隙間を照らす作業(家具裏、配線工事など)。工具箱や車載用サブライト。日常の携帯用。付属品USB充電ケーブル(Type-C)1m×1本寸法(mm)147×21×33色ブラック質量(g)105使用温度範囲(℃)(-)10~40連続使用時間(時間)メインライト:約3、トップライト:約6.5、サブライト:約5光源メインライト:白色COB LED×1個、トップライト:高輝度チップタイプ 白色LED×2個色温度(K)メインライト:6500、トップライト:6500、サブライト:6000充電時間(時間)約2充電池タイプ(内蔵)リチウムイオン電池 3.7V 1100mAh明るさ(Lm)メインライト:350、トップライト:50、サブライト:120照射角度(°)メインライト:95、トップライト:45、サブライト:110充電端子USB Type-C落下耐久(m)2エコロジー商品省エネ