REX[科学研究・開発用品]4日以内出荷
7インチタッチパネル大型液晶モニター採用です。起こすだけの上下の動きに加え、左右に回転する機能を追加した首振りモニターです。AC電源の他にリチウムイオン電池を内蔵、3時間充電で4時間の使用が可能です。お持ちのタブレットやスマートフォンに画像・動画を転送、離れた場所でも確認できるワイヤレス通信機能搭載です。デジタルズームで1.5倍、2倍、3倍に拡大できます。対角180°(水中98°)の広角レンズ採用、自動水平調整機能と合わせて見やすい画面です。カメラヘッドは水深30mの防水構造(IP68)で、Φ30~Φ110のパイプ径に対応します。
用途各種配管点検検査。構造物点検検査。空調ダクト・給排気筒内点検検査。付属品SDHCカード(8GB)、フォーカス調整治具、キャリングケース、ACアダプタートラスコ品番261-3575幅(mm)350高さ(mm)176奥行(mm)463電源(V)内蔵リチウムイオン電池もしくはAC100V(50/60Hz)電圧(V)100電源内蔵リチウムイオン電池もしくはAC100V(50/60Hz)ケーブル長(m)30(有効長28)適合管径(Φmm)Φ30~Φ110ヘッド径(Φmm)28ディスプレイ7インチバッテリー容量(Ah)0.4ケーブル径(Φmm)6.6