HUBボックス(4U)サンワサプライ翌日出荷
LAN用機器収納ボックスです。設置方法として、床面・壁面共に可能です。背面のケーブル口はメンテナンスがしやすい、切れ込みタイプになっています。床面設置の際の転倒防止フラットバー付きです。セキュリティ強化のための鍵付です。内部の様子が扉を閉めたままでもわかるアクリル窓を採用しています。上下をさかさまにして扉が開く向きを変えることができます。マウントアングルは65mmピッチ4段階で移動ができます。(扉に一番近いところに取付けた時の有効内寸は330mmです。)放熱用ファン(CP-FANS/SHAS)がオプションにて取り付け可能です。EIA規格に準拠し、ユニバーサルピッチ(ケージナット対応)を採用しています。
用途小規模LAN用機器収納用19インチマウントボックス間口(mm)420奥行(mm)240高さ(mm)600付属品ケージナット・ネジセット(16セット)、鍵(1種類2個)、ケーブルストラップ(2本)材質キャビネット/スチール(メラミン焼付塗装)、扉窓/アクリル最大出力(W)6(3+3)ユニット種別4U寸法(幅W×奥行D×高さH)(mm)420×240×600アズワン品番64-0844-73関連資料取扱説明書・組立説明書(0.2MB)