電源電圧(V)4~5.5発振器外付けインターフェースI2C、SPI、UART/USART主記憶(RAM)容量(標準/最大)368×8プログラムメモリフラッシュ内部ADコンバータA/D 8×10bプログラムメモリ容量14KB(8K×14)動作温度範囲(℃)0~70(TA)パッケージ40-DIP(0.600インチ、15.24mm)I/O点数33実装タイプスルーホールクロック周波数4MHzデータバス幅8ビットコアプロセッサPIC周辺装置I/F電圧低下検出/リセット、POR、PWM、WDTROMEEPROM:256×8