LOBSTER(ロブスター/エビ印/ロブテックス)翌日出荷
エアーリベッター並みの超高速リベッティング!!。取り回しに優れた軽量ボディ。リベット保持機能付ノーズピース標準装備で、下向き作業らくらく。フル充電1回あたりのリベッティング本数が従来機に比べて大幅増。環境に配慮した省エネ性能。ロングストローク 25mm。握りやすく重量バランスに配慮したハンドル形状。マンドレルコレクターを付けないと作動しない安全設計。LEDライトでリベッティング箇所をピンポイント照射!。18Vブラシレスモーター採用!
用途各種リベット締結作業に。セット内容本体、電池パック(2.5Ah)、充電器、保持ノーズピースユニット(2.4、3.2、4.0、4.8)、ジョープッシャーユニット(2.4、3.2、4.0、4.8)、潤滑オイル、専用ブローケース、ハンガー全長(mm)307モータータイプ18V ブラシレスケース寸法(mm)450×370×120使用ジョー超硬質中ヘッド径(Φmm)フレーム/21フレームヘッド部直径(Φmm)21最大出力(kN)10.5隅うち最小幅(mm)26充電時間(分)BPL-1820:(実用充電80%)45/(フル充電)50、BPL-1840:(実用充電80%)95/(フル充電)100アズワン品番64-8656-90本体寸法(全長×全幅×全高)(mm)307×76×261締結速度(サイクル)0.8秒