カテゴリ

  • 制御機器(20)
  • 学童・教育用品(4)
  • 事務用品(1)
  • パソコン/周辺機器(1)
さらに商品を絞り込む

「Raspberry Pi 3 Model B+」の検索結果

関連キーワード
26件中 126
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
Raspberry Pi 4 Model B用シンプルアクリルベース 共立電子産業Raspberry Pi 4 Model B用シンプルアクリルベース共立電子産業
829税込912
1個
当日出荷
ボードの裏側をショートから保護&ドレスアップ Raspberry Pi で使えるアクリルベースです。スペーサーやゴム足など取りつけ金具も付属しています。 対応機種・Raspberry Pi 4 Model B・Raspberry Pi 3 Model B(B+)・Raspberry Pi 2 Model B・Raspberry Pi Model B+
セット内容アクリル板 天板(四角穴あり)×1枚、アクリル板 底板(四角穴なし)×1枚、中空巻パイプ×4個、トラスネジ 10mm×4個、トラスネジ5mm×4個、スペーサー×4個、ゴム足×4個関連資料(0.7MB)
Raspberry Pi 4B (8GB) スターターセット/レギュラー 共立電子産業Raspberry Pi 4B (8GB) スターターセット/レギュラー共立電子産業
21,980税込24,178
1セット
当日出荷
これから始めてみたいラズパイ初心者向けに、共立オリジナル[Raspberry Pi 4 Model B]のお得な特別セットをご用意!SDカードや電源・HDMIケーブルなど最小限のセットからRaspberry Pi 4 Model Bを手軽に始められます<br />OSインストール済みのmicroSDカードが付属しているのでOSのダウンロードやインストール等の面倒な作業が不要です。<br />セット内容:<br />・シングルボードコンピュータ ラズベリーパイ4 モデルB /<br /> ※4GB版と8GB版がございます <br />・Raspberry Pi OS インストール済みSD付 / <br />・MicroHDMI Cable / 1m<br />・ACアダプター 5V/3.0A USB Type-Cコネクタ出力<br />・Raspberry Piケース Official for Pi 4 B+ 赤/白 / RPI4-OFCR/W
本体8GB版
Raspberry Pi Compute Module 3+ Lite SPARKFUNRaspberry Pi Compute Module 3+ LiteSPARKFUN
9,398税込10,338
1個
33日以内出荷
Description<br />The Raspberry Pi Compute Module 3+ Lite contains the guts of a Raspberry Pi 3 Model B+(the BCM2837 processor and 1GB LPDDR2 RAM). This module allows a designer to leverage the Raspberry Pi hardware and software stack in their own custom systems and form factors. In addition this module has extra IO interfaces over and above what is available on the Raspberry Pi model A/B boards, opening up more options for the designer.<br />This is all integrated onto a small(67.6mm×31mm)board that fits into a standard DDR2 SODIMM connector. You get the full flexibility of the BCM2837 SoC(which means that many more GPIOs and interfaces are available than with a standard Raspberry Pi), and designing the Module into a custom system should be relatively straightforward because all the tricky bits have been put onto the Module itself.<br />The CM3+ Lite product is the same as CM3+ except the eMMC Flash is not fitted, and the SD/eMMC interface pins are available for the user to connect their own SD/eMMC device. Note that the CM3+ is electrically identical and, with the exception of higher CPU z-height, physically identical to the legacy CM3 products.<br />Note:The CM3+ modules require a software/firmware image dated November 2018 or newer to function correctly.<br />Features<br />Broadcom BCM2837B0, Cortex-A53(ARMv8)64-bit SoC @ 1.2GHz<br />1GB LPDDR2 SDRAM<br />Operating Supply Voltage:1.8V, 3.3V<br />Minimum Operating Temperature:-25C<br />Maximum Operating Temperature:+80C<br />HDMI, MIPI, USB, and GPIO interfaces on edge connector
アズワン品番67-0423-17
Raspberry Pi 4B (4GB) スターターセット/レギュラー 共立電子産業Raspberry Pi 4B (4GB) スターターセット/レギュラー共立電子産業
17,980税込19,778
1セット
当日出荷
これから始めてみたいラズパイ初心者向けに、共立オリジナル[Raspberry Pi 4 Model B]のお得な特別セットをご用意!SDカードや電源・HDMIケーブルなど最小限のセットからRaspberry Pi 4 Model Bを手軽に始められます<br />OSインストール済みのmicroSDカードが付属しているのでOSのダウンロードやインストール等の面倒な作業が不要です。<br />セット内容:<br />・シングルボードコンピュータ ラズベリーパイ4 モデルB /<br /> ※4GB版と8GB版がございます <br />・Raspberry Pi OS インストール済みSD付 / <br />・MicroHDMI Cable / 1m<br />・ACアダプター 5V/3.0A USB Type-Cコネクタ出力<br />・Raspberry Piケース Official for Pi 4 B+ 赤/白 / RPI4-OFCR/W
本体4GB版
Raspberry Pi 4/3用CPUクーラー Seeed StudioRaspberry Pi 4/3用CPUクーラーSeeed Studio
7,498税込8,248
1個
6日以内出荷
寸法(mm)マウント部:15×15電源(V)DC5 (Raspberry Piから給電可能)定格電力(W)0.4 @5V、0.08A本体寸法(mm)58×41×35(ケーブル含まず)対応機種Raspberry Pi 4 Model B/3B/3B+アズワン品番64-5657-85
Raspberry Pi 7インチLCDタッチスクリーン SPARKFUNRaspberry Pi 7インチLCDタッチスクリーンSPARKFUN
21,980税込24,178
1セット
33日以内出荷
Description<br />This 7" Raspberry Pi Touchscreen LCD provides you with the ability to create a standalone device that can be utilized as a custom tablet or an all-in-one interactive interface for a future project using your Raspberry Pi 3. Each LCD features a full color 800×480 capacitive touch display that connects to the Pi via an included adapter board which handles all of your power and signal conversion needs. An updated version of Raspbian OS on the A+, B+ and Pi2B is required for the display to work(the display does not work with the current version of Raspbian available on the Model A or B).<br />What makes this LCD great is the fact that it only requires two connections to be hooked up to the Pi; power from the Pi's GPIO port and a ribbon cable that connects to the DSI port present on all Raspberry Pi's. Touchscreen drivers with support for 10-finger touch and an on-screen keyboard allow you to use your Raspberry Pi without an external keyboard or mouse.<br />With this Raspberry Pi LCD you can create your own 'Internet of Things'(IoT)devices including a visual display by simply connecting your Pi, developing a easy Python script to interact with the display, and you'll be ready to create your own home automation devices with touch screen capability.<br />Note:The latest version of Raspbian OS is required for this Raspberry Pi LCD to operate correctly.<br />Features<br />7" Touchscreen Display.<br />Screen Dimensions:194mm×110mm×20mm(including standoffs)<br />Viewable screen size:155mm×86mm<br />70 degree viewing angle<br />Screen Resolution 800×480 pixels @ 60fps<br />24-bit color<br />10 finger capacitive touch.<br />Connects to the Raspberry Pi board using a ribbon cable connected to the DSI port.<br />Adapter board is used to power the display and convert the parallel signals from the display to the serial(DSI)port on the Raspberry Pi.
アズワン品番67-0457-43
Raspberry Pi 4B (4GB) スターターセット/レギュラー PD電源タイプ 共立電子産業Raspberry Pi 4B (4GB) スターターセット/レギュラー PD電源タイプ共立電子産業
19,980税込21,978
1セット
4日以内出荷
これから始めてみたいラズパイ初心者向けに、共立オリジナル[Raspberry Pi 4 Model B]の特別セットをご用意!<br />SDカードや電源・HDMIケーブルなど、最小限のセットからRaspberry Pi 4 Model Bを手軽に始められます。<br />セットのACアダプタは、USB Power Delivery 2.0規格対応品です(Raspberry Pi 4では5V 3A出力)。<br />OSインストール済みのmicroSDカードが付属しているのでOSのダウンロードやインストール等の面倒な作業が不要です。<br />セット内容:<br />・シングルボードコンピュータ ラズベリーパイ4 モデルB4GB版 / Raspberry Pi OS インストール済みSD付 / RASPi4-SDST<br />・ACアダプタ 5V/3A~20V/2.25A USB-C (USB PD 3.0 45W) ACケーブル付 / WA-U05300S<br />・Raspberry Piケース Official for Pi 4 B+ 赤/白 / RPI4-OFCR/W<br />・MicroHDMI Cable / 1m
本体4GB版
Raspberry Pi 用リレー制御拡張基板 4 回路【組立済】 ビット・トレード・ワンRaspberry Pi 用リレー制御拡張基板 4 回路【組立済】ビット・トレード・ワン
2,998税込3,298
1個
当日出荷
Raspberry PiのGPIOに接続することで高電圧高電流な機器をコントロールすることが可能となるリレー制御拡張基板です。 リレーユニットには信頼のSRD-05VDC-SL-Cを採用し、GPIOからの給電のみで制御が可能。 リレーの作動状況をLEDにより視覚的に表示し、確認が容易となっています。 サイズはラズパイ 2 や 3 にぴったりフィットの HAT サイズで手軽にお取扱い頂けます。 ラズパイを用いて自宅の家電を「スマート家電」化するのに最適な拡張基板です。
仕様基板寸法:W65×H56×D25mm 対応電圧 / 電流:AC 250V / 10A、DC30V / 10A 対象RaspberryPi:Zero WH/Model B+/2 Model B/3 Model Bコイル電圧(V)DC5(GPIO端子より給電)回路数4回路出力端子COM / NO / NCコンタクト定格電流(mA)10A
実例で学ぶRaspberry Pi電子工作 講談社実例で学ぶRaspberry Pi電子工作講談社
1,160税込1,276
1冊
11日以内出荷
最新のNOOBSで動作させる方法は、以下のページにて随時更新予定。(本書では、NOOBS1.4.1、1.4.2、1.5.0向けの記述になっております)http://raspibb2.blogspot.jp◆本書で推奨する機種GPIOのピンが40本の以下2機種・RaspberryPiModelB+・RaspberryPi2ModelBGPIOのピンが26本のRaspberryPiModelBをご利用の場合の注意点を本書に記載しておりますが、基本的にはGPIOのピンが40本の2機種を推奨します。◆主な内容・RaspberryPiのセットアップ(NOOBS1.4.1、1.4.2、1.5.0対応)・Lチカ(LED点滅)の演習のおさらい・7個のLEDの制御による電子サイコロ・ネット上の天気予報データを取り込む天気予報機能付き温度計・テレビなどの家電製品を操作するリモコン・上下左右方向に動かせるカメラ台・OpenCVによる画像処理・OpenCVにより円や顔を認識して追跡するカメラ台・スマホやタブレット、PCのブラウザから操作できる6脚ロボット「RaspberryPiと電子工作についてもっと知りたい!もっと慣れていきたい!」「プログラムはまだ書けないけど、とにかく手を動かして、作品づくりを楽しみたい!」そんな方たちに最適の一冊です。「演習用のプログラム」、「回路配線図のPDF」をサポートページより無料でダウンロードできます。また、オプション情報を掲載した33ページのPDFを、サポートページで無料配布しております(このPDFは、電子版では末尾に付いています)。↓サポートページURLhttp://bluebacks.kodansha.co.jp/bsupport/rspi2.html
ジャンル電気分類一般判型新書ページ数350著者名金丸隆志初版年月2015/12/01
Raspberry Pi用ブレッドボード基板 組立済 ビット・トレード・ワンRaspberry Pi用ブレッドボード基板 組立済ビット・トレード・ワン
1,898税込2,088
1個
6日以内出荷
使用温度範囲(℃)0~40(結露なきこと)穴数300仕様●対象Raspberry Pi:Zero WH/Model B+/2 Model B/3 Model B●電源ライン:5V/3.3V●電源:Raspberry Pi またはUSBより給電●サイズ:W85×H26×D56mm(突起部除く)●重量:約21g(ボード単体)●付属品:40ピンスタッキングコネクタ×1、ジャンパピン×3、ネジセット×1
Raspberry Pi 5/4GB アクリルベース&アクティブクーラーセット 共立電子産業Raspberry Pi 5/4GB アクリルベース&アクティブクーラーセット共立電子産業
15,980税込17,578
1セット
当日出荷
シングルボードコンピュータ”Raspberry Pi 5”本体と、公式アクティブクーラー(冷却用ファン)、オリジナルアクリルベース、公式OS「Raspberry Pi OS 」を書き込んだmicroSDカード(32GB)のセット商品です。<br />【セット内容】<br />・Raspberry Pi 5 / 4GB (SC1111)<br />・Raspberry Pi 5用 公式アクティブクーラー (SC1148)<br />・共立プロダクツ Raspberry Pi 5 Model B用シンプルアクリルベース (KP-SB616)<br />・Raspberry Pi OS インストール済み SDカード 32GB (RSWD70)
仕様●RAM:LPDDR4X-4267 4GB●SoC:Broadcom BCM2712 + RP1-C0●イーサネット:最大1000Mbps RJ45ソケット×1出力ビデオ:HDMI2.0 Type-D(MicroHDMI)コネクタ×2 4K60p出力電源DC5V 5A(USB Type-Cコネクタ/Power Delivery(PD)対応)Bluetoothバージョン5.0(Bluetooth Low Energy対応)Wi-FiIEEE802.11b/g/n/ac 2.4GHz/5GHzデュアルバンドストレージmicroSDメモリーカード SDR104モード対応USB合計4ポート(USB3.0×2、USB2.0×2)
シングルボードコンピュータ ラズベリーパイ4 モデルB 8GB / Raspberry Pi OS インストール済みSD付 共立電子産業シングルボードコンピュータ ラズベリーパイ4 モデルB 8GB / Raspberry Pi OS インストール済みSD付共立電子産業
18,980税込20,878
1セット
当日出荷
Raspberry Pi 4 本体と最新OSを書き込んだSDカードのセットです。<br />シングルボードコンピュータRaspberry Piの最新世代”Raspberry Pi 4 Model B”が登場しました!<br />シリーズ従来モデルと同じ基板サイズのまま、ARM Cortex-A72クアッドコアCPU、4K出力対応のディスプレイ出力など、主要性能が大幅にパワーアップ。プログラミングの学習や組み込みシステム製作がより快適・自由自在に実現できるようになりました。<br />Wi-Fi、Bluetoothは日本国内において、使用する際に必要な技適取得済です。<br />SDカード(microSD)にあらかじめ最新のOS「Raspberry Pi OS (32-bit) with Desktop and Recommended Software」がインストール済みなので、Raspberry Piに本製品を差し込むだけで、すぐにOSが起動します。<br />【SDカードの製品概要】<br />Raspberry Piの最新OSを書き込んだSDカードです。<br />Raspberry PiにOSをインストールする、それだけで別途PCやソフトウェア等が必要であったり、<br />インストールに多少の時間が掛かるなど、Raspberry Piがスタートアップするまでの過程は、<br />慣れない方だと意外と大変な作業となります。<br />本製品は、SDカード(microSD)にあらかじめ最新のOS「Raspberry Pi OS (32-bit) with Desktop and Recommended Software」が<br />インストール済みなので、Raspberry Piに本製品を差し込むだけで、すぐにOSが起動します。<br />スタートアップ作業のわずらわしい手間から開放されます。<br />【セット内容】<br />・シングルボードコンピュータ ラズベリーパイ4 モデルB / Raspberry Pi 4 Model B<br />・microSDHCカード 32GB(SD変換アダプタ付/Raspberry Pi OS インストール済み)<br />【特長】<br />CPU<br />Raspberry Pi 4 Model BのCPUコアはARM Cortex-A53からCortex-A72に変更になり、クロックあたりの処理性能が向上しています。また、動作クロックも1.4GHzから1.5GHzに高速化されています。大半のプログラムはそのまま実行できます。<br />メモリ<br />Raspberry Pi 4 Model Bでは、搭載メインメモリが旧モデルのRaspberry Pi 3 Model B+/Bと同等の1GBのほか、2GB/4GB/8GBに拡張されたバージョンが追加されました。<br />Ethernet(有線LAN)<br />従来のRaspberry Pi 3 Model B+では、Gigabit Ethernet対応のLANコントローラがUSB2.0経由で接続されていたため、理論上の最大転送速度が300Mbpsに制限されていましたが、Raspberry Pi 4 Model Bではコントローラと接続インターフェースの変更により、更に高速な転送が行えるようになりました。<br />Bluetooth(近距離無線通信)<br />Raspberry Pi 4 Model Bでは、新たにBluetoothバージョン5.0の規格に対応し、通信速度と通信距離が改善しています。<br />HDMIビデオ出力<br />Raspberry Pi 4 Model Bでは、SoCのグラフィックス性能の強化により、新たに4K (3,840×2,160) 解像度で60フレーム/秒のHDMIビデオ出力に対応しました。また、HDMIコネクタを2個搭載し、2画面出力が可能になりました。コネクタ形状は、フルサイズHDMI (Type A) から Micro HDMI (Type D) に変更されています。<br />ケース<br />Raspberry Pi 4 Model Bは従来のモデルB系と同等の基板サイズとなっていますが、コネクタの種類や配置に変更があるため、ケースの構造によっては従来モデル用の製品を使用できない可能性があります。<br />内部インターフェース<br />Raspberry Pi 4 Model BのGPIOピンヘッダ、CSIカメラポート、DSIビデオポートなどの内部インターフェースは、Pi 3/2/B+から変更がありません。<br />電源<br />Raspberry Pi 4 Model Bでは、電源入力コネクタがUSB Type B Micro(マイクロUSB)からType Cに変更となりました。また、性能の向上に伴い消費電力が増加したため、3A出力可能な電源の使用が推奨されています。
仕様●GPIO:40ピン 2.54mm ピンヘッダ・GPIO×26 3.3V 16mA、UART、I2C、SPI、I2S、PWM、5V(使用電源に依存) 3.3V 50mA(GPIOとの総和)●GPU:Broadcom VideoCore VI 3D graphics core●SoC:Broadcom BCM2711●イーサネット:10/100/1000 Base-T RJ45 ソケット(Broadcom BCM54213PE)●カメラインターフェイス:CSIサイズ56(W)×85(D)×17(H)mm出力ビデオ:HDMI 2.0 Type D (Micro HDMI) ビデオ/オーディオソケット×2・コンポジットビデオ(PAL/NTSC)出力:Φ3.5mm 4極ジャック・ディスプレイ インターフェイス DSI電源5V 3A (USB Type C)本体8GB版最大消費電力(W)約15メモリー(LPDDR4)8GB使用CPU64bit 1.5GHzクアッドコアARM Cortex-A72RoHS指令(10物質対応)対応USBポート2(USB3.0)+2(USB2.0)Bluetooth5.0/BLEWi-FiIEEE 802.11 b/g/n/ac 2.4 / 5GHz デュアルバンドオーディオ出力・ステレオ:Φ3.5mm 4極ジャック・HDMI:ビデオ出力と共有・I2SピンヘッダストレージmicroSDメモリーカード(SDIO)ビデオ出力数4K:2
Raspberry Pi 用リレー制御拡張基板 2 回路【組立済】 ビット・トレード・ワンRaspberry Pi 用リレー制御拡張基板 2 回路【組立済】ビット・トレード・ワン
1,998税込2,198
1個
当日出荷
Raspberry PiのGPIOに接続することで高電圧高電流な機器をコントロールすることが可能となるリレー制御拡張基板です。 リレーユニットには信頼のSRD-05VDC-SL-Cを採用し、GPIOからの給電のみで制御が可能。 リレーの作動状況をLEDにより視覚的に表示し、確認が容易となっています。 サイズはラズパイ 2 や 3 にぴったりフィットの HAT サイズで手軽にお取扱い頂けます。 ラズパイを用いて自宅の家電を「スマート家電」化するのに最適な拡張基板です。
仕様基板寸法:W65×H56×D25mm 対応電圧 / 電流:AC 250V / 10A、DC30V / 10A 対象RaspberryPi:Zero WH/Model B+/2 Model B/3 Model Bコイル電圧(V)DC5(GPIO端子より給電)回路数2回路出力端子COM / NO / NCコンタクト定格電流(mA)10A
Raspberry Pi用Arduinoシールド変換基板 組立済 ビット・トレード・ワンRaspberry Pi用Arduinoシールド変換基板 組立済ビット・トレード・ワン
2,898税込3,188
1個
5日以内出荷
付属品ネジセット、保証書使用温度範囲(℃)0~40(結露なきこと)仕様●対象Raspberry Pi:Zero WH/Model B+/2 Model B/3 Model B●インターフェース:Arduino インターフェイス、Grove用コネクタ搭載(UART,I2C)、SPIシリアルインターフェイス、A3~A5接続用ピンヘッダ(デジタル専用)、0~D13接続用ピンヘッダ●電源:Raspberry Pi より給電●サイズ:W65×H19×D61mm(突起部除く)●重量:約24g(ボード単体)●保証期間:1年間
シングルボードコンピュータ ラズベリーパイ4 モデルB 4GB / Raspberry Pi OS インストール済みSD付 共立電子産業シングルボードコンピュータ ラズベリーパイ4 モデルB 4GB / Raspberry Pi OS インストール済みSD付共立電子産業
14,980税込16,478
1セット
予約販売
Raspberry Pi 4 本体と最新OSを書き込んだSDカードのセットです。<br />シングルボードコンピュータRaspberry Piの最新世代”Raspberry Pi 4 Model B”が登場しました!<br />シリーズ従来モデルと同じ基板サイズのまま、ARM Cortex-A72クアッドコアCPU、4K出力対応のディスプレイ出力など、主要性能が大幅にパワーアップ。プログラミングの学習や組み込みシステム製作がより快適・自由自在に実現できるようになりました。<br />Wi-Fi、Bluetoothは日本国内において、使用する際に必要な技適取得済です。<br />SDカード(microSD)にあらかじめ最新のOS「Raspberry Pi OS (32-bit) with Desktop and Recommended Software」がインストール済みなので、Raspberry Piに本製品を差し込むだけで、すぐにOSが起動します。<br />【SDカードの製品概要】<br />Raspberry Piの最新OSを書き込んだSDカードです。<br />Raspberry PiにOSをインストールする、それだけで別途PCやソフトウェア等が必要であったり、<br />インストールに多少の時間が掛かるなど、Raspberry Piがスタートアップするまでの過程は、<br />慣れない方だと意外と大変な作業となります。<br />本製品は、SDカード(microSD)にあらかじめ最新のOS「Raspberry Pi OS (32-bit) with Desktop and Recommended Software」が<br />インストール済みなので、Raspberry Piに本製品を差し込むだけで、すぐにOSが起動します。<br />スタートアップ作業のわずらわしい手間から開放されます。<br />【セット内容】<br />・シングルボードコンピュータ ラズベリーパイ4 モデルB / Raspberry Pi 4 Model B<br />・microSDHCカード 32GB(SD変換アダプタ付/Raspberry Pi OS インストール済み)<br />【特長】<br />CPU<br />Raspberry Pi 4 Model BのCPUコアはARM Cortex-A53からCortex-A72に変更になり、クロックあたりの処理性能が向上しています。また、動作クロックも1.4GHzから1.5GHzに高速化されています。大半のプログラムはそのまま実行できます。<br />メモリ<br />Raspberry Pi 4 Model Bでは、搭載メインメモリが旧モデルのRaspberry Pi 3 Model B+/Bと同等の1GBのほか、2GB/4GB/8GBに拡張されたバージョンが追加されました。<br />Ethernet(有線LAN)<br />従来のRaspberry Pi 3 Model B+では、Gigabit Ethernet対応のLANコントローラがUSB2.0経由で接続されていたため、理論上の最大転送速度が300Mbpsに制限されていましたが、Raspberry Pi 4 Model Bではコントローラと接続インターフェースの変更により、更に高速な転送が行えるようになりました。<br />Bluetooth(近距離無線通信)<br />Raspberry Pi 4 Model Bでは、新たにBluetoothバージョン5.0の規格に対応し、通信速度と通信距離が改善しています。<br />HDMIビデオ出力<br />Raspberry Pi 4 Model Bでは、SoCのグラフィックス性能の強化により、新たに4K (3,840×2,160) 解像度で60フレーム/秒のHDMIビデオ出力に対応しました。また、HDMIコネクタを2個搭載し、2画面出力が可能になりました。コネクタ形状は、フルサイズHDMI (Type A) から Micro HDMI (Type D) に変更されています。<br />ケース<br />Raspberry Pi 4 Model Bは従来のモデルB系と同等の基板サイズとなっていますが、コネクタの種類や配置に変更があるため、ケースの構造によっては従来モデル用の製品を使用できない可能性があります。<br />内部インターフェース<br />Raspberry Pi 4 Model BのGPIOピンヘッダ、CSIカメラポート、DSIビデオポートなどの内部インターフェースは、Pi 3/2/B+から変更がありません。<br />電源<br />Raspberry Pi 4 Model Bでは、電源入力コネクタがUSB Type B Micro(マイクロUSB)からType Cに変更となりました。また、性能の向上に伴い消費電力が増加したため、3A出力可能な電源の使用が推奨されています。
仕様●GPIO:40ピン 2.54mm ピンヘッダ・GPIO×26 3.3V 16mA、UART、I2C、SPI、I2S、PWM、5V(使用電源に依存) 3.3V 50mA(GPIOとの総和)●GPU:Broadcom VideoCore VI 3D graphics core●SoC:Broadcom BCM2711●イーサネット:10/100/1000 Base-T RJ45 ソケット(Broadcom BCM54213PE)●カメラインターフェイス:CSIサイズ56(W)×85(D)×17(H)mm出力ビデオ:HDMI 2.0 Type D (Micro HDMI) ビデオ/オーディオソケット×2・コンポジットビデオ(PAL/NTSC)出力:Φ3.5mm 4極ジャック・ディスプレイ インターフェイス DSI電源5V 3A (USB Type C)本体4GB版最大消費電力(W)約15メモリー(LPDDR4):4GB使用CPU64bit 1.5GHzクアッドコアARM Cortex-A72RoHS指令(10物質対応)対応USBポート2(USB3.0)+2(USB2.0)Bluetooth5.0/BLEWi-FiIEEE 802.11 b/g/n/ac 2.4 / 5GHz デュアルバンドオーディオ出力・ステレオ:Φ3.5mm 4極ジャック・HDMI:ビデオ出力と共有・I2SピンヘッダストレージmicroSDメモリーカード(SDIO)ビデオ出力数4K×2:2
ACアダプター スイッチサイエンスACアダプタースイッチサイエンス
2,698税込2,968
1個
当日出荷
5 V/3.0 A のUSB ACアダプタです。USB Micro-Bコネクタが付いたケーブルが直結されています。Raspberry Pi 3(Model BおよびB+)で使えます。 Raspberry Pi 3のような電力消費の大きな機器を接続すると、ケーブルの抵抗も電圧降下の原因になります。そのためケーブルの長さを少し短めの1 mにしました。また、3 Aの電流を流すことを考え、導体が太いケーブルを選んでいます。 PSE準拠
用途Raspberry Pi 3 用の電源寸法(mm)64.00×50.00×26.50(突出部、ケーブルを除く本体のみ)質量(g)約130出力DC5V MAX3Aケーブル長(m)1入力AC100~240V 50/60Hz両対応コネクタUSB Micro-BMTBF平均故障間隔(h)最小10万
ラズパイ4に最適なACアダプター 5.1V/3.0A USB Type-Cコネクタ出力 スイッチサイエンスラズパイ4に最適なACアダプター 5.1V/3.0A USB Type-Cコネクタ出力スイッチサイエンス(1件のレビュー)
2,198税込2,418
1個
当日出荷
電圧降下を考慮した5.1 V/3.0 A 出力のRaspberry Pi 4 Model B用のUSB ACアダプタです(Raspberry Pi 公式ACアダプタと同出力)。USB Type-Cコネクタが付いたケーブルが直結されています。Raspberry Pi 4で使えます。
出力DC 5.1 V 3.0 A入力AC 100 V 50/60 Hz 37 VAプラグUSB Type-C
ACアダプタ 5V/3A~20V/2.25A USB-C (USB PD 3.0 45W) ACケーブル付 共立電子産業ACアダプタ 5V/3A~20V/2.25A USB-C (USB PD 3.0 45W) ACケーブル付共立電子産業
4,298税込4,728
1個
当日出荷
USB Power Delivery規格に対応した45WクラスのACアダプタです。定格出力:DC5V 3A(対応機器への接続で DC9V 3A / DC12V 3A / DC15V 3A / DC20V 2.25A)。プラグ形状:USB Type C。ケーブル長:約1m。適合ACケーブル(約1.5m)のセット商品です。Raspberry Pi 4 Model Bでの動作確認済み。
ケーブル長(m)(アダプタ本体)約1、(ACケーブル)約1.5定格入力電圧(V)AC100~240(50/60Hz)定格出力DC5V 3A / DC9V 3A / DC12V 3A / DC15V 3A / DC20V 2.25A保護短絡保護/過電圧保護/過電流保護アズワン品番64-8090-65プラグ形状USB Type-CRoHS指令(10物質対応)対応リップル1%Vp-p(max.)@全負荷ロードレギュレーション±5%@(typ.)
HDMIケーブル A-D(micro) カモンHDMIケーブル A-D(micro)カモン
679税込747
1本
当日出荷から5日以内出荷
HDMI(A)オス-microHDMI(D)オスのケーブルです。 AV機器のほか、Raspberry Pi 4 Model Bに最適です。 60fps Full HD ARC HEC対応。 4K/2K対応。
Terra-Berry ヘッドホンアンプ内蔵 テラユナイテッドTerra-Berry ヘッドホンアンプ内蔵テラユナイテッド
84,980税込93,478
1台
3日以内出荷
シングルボードコンピュータ「Raspberry Pi3 Model B」、DAコンバータ「Terra-Berry DAC2+」およびヘッドホンアンプ「Terra-Berry HPA」を組み込んでアルミケースに収納した「ネットワークプレーヤ」の完成品です。スマホやタブレットで操作が行えます。
仕様高性能DAC/AK4490(AsahiKASEI)搭載:・PCM32bit768kHz・2.8MHz,5.6MHz,11.2MHzDSD入力対応・強ジッタ耐力・低歪差動出力・THD+N:-112dB・DR,S/N:120dB、高性能SRC(SampleRateConverter/AsahiKASEI)搭載、I2S信号はSRCで高精度低ジッタークロックに変換、4つの出力モードPCM→PCM/DSD→DSD/PCM→DSD/DSD→PCMに対応、PCM/DSDは各サンプリング周波数で最高周波数にアップサンプリング、-PCM:44.1KHz,88.2KHz,176.4KHz,352.8KHz→705.6KHz、-PCM:32KHz,48KHz,96KHz,192KHz,384KHz→768KHz、-DSD:DSD2.8MHz,DSD5.6MHz→DSD11.2MHz、(※CD信号もハードウェアで高音質にアップサンプリング)セット内容Terra-BerryHPA組立完成品×1台、ACアダプタDC12V2A×1台、microSDカード(volumio)本機に挿入済み×1枚、取扱説明書×1冊設計高音質:アナログ部は高音質オペアンプを±2電源で駆動し、高音質コンデンサを採用、バランス出力、アンバランス出力装備、4層基板を採用し専用GND層を使うことにより超低ノイズ設計、Raspberry Piへの電源はDAC電源と完全に分離して供給しノイズの侵入を防止 ※microUSBからRaspberry Pi へ電源を供給する必要はありません
ラズベリーパイ用GPS拡張ボード ビット・トレード・ワンラズベリーパイ用GPS拡張ボードビット・トレード・ワン
4,898税込5,388
1個
8日以内出荷から10日以内出荷
ラズベリーパイとの組み合わせでGPS衛星を捉え、情報をキャッチしよう! ピンヘッダーに差すだけでラズベリーパイがGPSロガーに早変わり! Raspberry Pi純正ケースピッタリサイズ! サンプルプログラムとしてシェルスクリプトとPythonの2種をご用意
質量(g)約30(電池含まず)動作環境温度0~45℃、湿度10~60%(結露なきこと)仕様●対応機種:Raspberry Pi Model B+/2 Model B/3 Model B & B+●GPSモジュール:GAM-2107-MTR●バックアップ電池:CR2032(別売)●サイズ:H15xW65xD56mm(サポート含む)
ラズパイ用ハードウェア・アクセラレート基板”PiSoC”【組立済】 ビット・トレード・ワンラズパイ用ハードウェア・アクセラレート基板”PiSoC”【組立済】ビット・トレード・ワン
3,298税込3,628特価
1個
当日出荷
Raspberry Piに強力なアナログ入力制御機能を増設可能。 PSoCは、回路図(開発環境:PSoC Creator)により、OPAMPやカウンタ等、電子工作に使われるハードの回路を自由に設計できる、電子工作に最適なマイコンです。 トランジスタ技術5月号に付属するこのPSoC搭載基板”TSoC” を本製品”PiSoC”に取り付けるだけで、簡単にラズパイ拡張基板として使用する事ができます。 ラズパイが不得意とするアナログ入力機能を補完し、貴方の電子工作を更に豊かに。 データロガーやアナログセンサを使った監視システム、モータを使用し可動ロボなどの作成も可能です。 TSoC基板を本製品に取り付けるためには半田付けが必要になります。 アナログピンは端子台接続。ブザーやユニバーサル領域も用意され実験作業を容易に。 アナログ入力4点は端子台を用意。はんだ無しでの接続で実験をスピーディに。I2C接続の小型液晶が基板上に用意されている為計測結果をスピーディに把握できます。 ブザーやボリューム、PSoCならではのタッチパネルも基板上で用意されているためテストもばっちり。ユニバーサル領域で拡張性も確保しています。
仕様タッチ入力:1点(基板搭載) ブザー:1点(基板搭載) ボリューム:1点(基板搭載) 重量:約26gその他本製品を使用するためには、トランジスタ技術2019年5月号に付属するTSoC基板が必要です。使用方法に関してはトランジスタ技術2019年5月号より掲載の記事に記載されます。付属品USBシリアル変換アダプタ / 接続用ピンヘッダ(はんだ付けが必要です)/ ネジセット / 保証書1部(Raspberry Pi本体及びケース、ケーブル類は付属致しません)外形寸法H56xW64xD20mm.対応機種Raspberry Pi Model B+/Raspberry Pi 2 Model B/Raspberry Pi 3 Model B動作環境温度0~45℃、湿度10~60% (結露なきこと)保証期間お買い上げから1年間生産国Made in Japanアナログ入力4点(端子台)
ラズパイセンサーボード 【組立済】 ビット・トレード・ワンラズパイセンサーボード 【組立済】ビット・トレード・ワン
7,098税込7,808
1個
当日出荷
ラズパイ × センサを学習できる「ラズパイセンサーボード」がガイドブック付属になってリニューアル! 湿温度・気圧センサー、ガスセンサー、明るさセンサーなど3種類の環境センサを搭載し、ラズパイ上での制御を学習できます。 連動書籍の内容を小冊子化した「Assembly Desk Books Vol.4」には、ベテランテクニカルライター米田聡氏の詳細解説が掲載されており、 ラズパイによるハードウェア制御に慣れていない方でも、お手軽に楽しみながら学ぶことができる内容に。 別売りのラズパイ入門ボード(ADSSMG01PM)とスタックさせることで、OLEDでの検知情報表示までを可能とした強力な実験用拡張ボードとしても機能。 ラズパイIoTに欠かせない要素であるセンサー制御、丸わかりな基板です。 詳細な解説記事が掲載された小冊子が付属! 好評頒布中無料小冊子「AssemblyDeskBooks」からvol.4が登場します。 今号では一冊まるまるセンサーボードを大特集。 実際に近づく物体を検出する実験等、使用したくなるような記事が満載です。 製品の特長 シェルスクリプトマガジンとの連動企画で生まれた「ラズパイセンサーボード」。初めてラズパイを使う初心者にとって環境測定に必要な各種センサーが搭載されています。 環境測定の定番3つのセンサーを搭載 湿温度・気圧センサー、ガスセンサー、明るさセンサーなど、3種類のセンサーを搭載し様々な状況を測定可能です。またアンモニア、水素、アルコール、CO、メタンなど有機揮発性気体を測定可能なガスセンサー用に、高精度デルタシグマA/Dコンバータを実装しています。*ガスセンサーは使用時高温になります。火傷等にご注意ください。 ラズパイ入門ボードとスタッキングで使用可能 ラズパイ入門ボード(別売りADSSMG01)とスタッキングで利用すれば総合学習ボードに!OLEDへの表示や電子ブザーなどの制御も効率よく学べます。 拡張性の高いGroveシステム※対応コネクタを2つ搭載 センサーボード上にはアナログセンサー用と、I2C用に二つのGroveシステム※対応コネクタを搭載。市販のGroveシステムに対応したサーボやセンサー、アクチュエータを利用できるなど拡張性を活かした設計で、環境測定結果に基づくプロトタイピングにも最適なセンサーボードとなっています。 *GroveシステムはSeeed Technology Limited社の登録商標です。 JP1について 基板上に配置されているJP1は明るさセンサの割り込み出力とラズベリーパイのGPIO6の間に入っています。「ラズパイ入門ボード」(別売りADSSMG01)と組み合わせた場合、GPIO6はタクトスイッチ(SW4)が使用しているためご利用の状況に応じて、割り込み信号をGPIO6に出力しないように変更が可能です。
仕様Groveコネクター: 2(アナログ1、I2C1) 重量:約25g 搭載センサー:湿温度・気圧センサー(BME280)・明るさセンサー(VCNL4020)・ガスセンサー(TP-401T)*ガスセンサーは稼働時大変高温になります。火傷等にご注意ください。付属品ネジセットx1 保証書1部(*Raspberry Pi本体及びケース、ケーブル類は付属致しません。)外形寸法H23xW65xD71mm(突起部除く)対応機種Raspberry Pi Model B+/Raspberry Pi 2 Model B/Raspberry Pi 3 Model B/Raspberry Pi 3 Model B+動作環境温度0~45℃、湿度10~60%(結露なきこと)保証期間お買い上げから1年間生産国Made in Japan
ガイドブック付!ラズパイ入門ボード 【キット版】 ビット・トレード・ワンガイドブック付!ラズパイ入門ボード 【キット版】ビット・トレード・ワン
2,698税込2,968
1個
5日以内出荷
プロトタイピングにも最適、拡張性に優れる入門ボード シェルスクリプトマガジンとの連動企画で生まれたラズパイ学習向け、入門ボード「ラズパイ入門ボー ド」 初めてラズパイを使う初心者にとって制御方法を知っておくべき電子部品が搭載されています。 4 個の赤色 LED、2 個のカラーLED、4 個の押しボタンスイッチ、単色有機 EL ディスプレイ、圧電スピ ーカーなど、 ラズパイで制御方法を学ぶ基礎となる電子部品を搭載しています。 また入門ボードでありながら、拡張用スルーホールや Grove システム対応のコネクター2 つを搭載、市 販の Grove システムに対応したサーボやセンサ、アクチュエータを利用できるなど拡張性を活かした設 計のため、プロトタイピングにも最適です。 シェルスクリプトマガジンでは、Vol52 より特集「ラズパイ入門ボードの使い方」にて随時、 本ボードを 利用した電子部品の制御方法について特集が掲載される予定です。
仕様重量:約25g 単色OELDパネル:128×64ドット Groveコネクター:2 圧電スピーカー(ブザー):1付属品スペーサ4本 ネジ8本 解説小冊子1部 保証書1部(キット版には付属しません)(*Raspberry Pi本体及びケース、ケーブル類は付属致しません。)スイッチ4個【カラーLED(赤・緑・青)】2 【単色LED(赤)】4外形寸法H20xW65xD56mm(突起部除く)対応機種Raspberry Pi Model B+/Raspberry Pi 2 Model B/Raspberry Pi 3 Model B動作環境温度0~45℃、湿度10~60%(結露なきこと)保証期間1年間生産国Made in Japan
ガイドブック付!ラズパイ入門ボード 【組立済】 ビット・トレード・ワンガイドブック付!ラズパイ入門ボード 【組立済】ビット・トレード・ワン
3,898税込4,288
1個
当日出荷
プロトタイピングにも最適、拡張性に優れる入門ボード シェルスクリプトマガジンとの連動企画で生まれたラズパイ学習向け、入門ボード「ラズパイ入門ボー ド」 初めてラズパイを使う初心者にとって制御方法を知っておくべき電子部品が搭載されています。 4 個の赤色 LED、2 個のカラーLED、4 個の押しボタンスイッチ、単色有機 EL ディスプレイ、圧電スピ ーカーなど、 ラズパイで制御方法を学ぶ基礎となる電子部品を搭載しています。 また入門ボードでありながら、拡張用スルーホールや Grove システム対応のコネクター2 つを搭載、市 販の Grove システムに対応したサーボやセンサ、アクチュエータを利用できるなど拡張性を活かした設 計のため、プロトタイピングにも最適です。 シェルスクリプトマガジンでは、Vol52 より特集「ラズパイ入門ボードの使い方」にて随時、 本ボードを 利用した電子部品の制御方法について特集が掲載される予定です。
仕様圧電スピーカー(ブザー):1 重量:約25g 単色OELDパネル:128×64ドット Groveコネクター:2付属品スペーサ4本 ネジ8本 解説小冊子1部 保証書1部(キット版には付属しません)(*Raspberry Pi本体及びケース、ケーブル類は付属致しません。)スイッチ4個【カラーLED(赤・緑・青)】2 【単色LED(赤)】4外形寸法H20xW65xD56mm(突起部除く)対応機種Raspberry Pi Model B+/Raspberry Pi 2 Model B/Raspberry Pi 3 Model B動作環境温度0~45℃、湿度10~60%(結露なきこと)保証期間1年間生産国Made in Japan
ラズベリーパイ用ハイレゾDAC拡張ボード ビット・トレード・ワンラズベリーパイ用ハイレゾDAC拡張ボードビット・トレード・ワン
7,098税込7,808
1個
8日以内出荷
初心者から上級者までハイレゾオーディオを楽しめるラズパイ用DACボード! TI 社製高機能ハイレゾリューションオーディオDAC(PCM5122)搭載! 128×160 ドット、カラーTFTディスプレイ搭載!
電源Raspberry Piより給電使用温度0 ~ 40℃(結露なきこと)仕様●対応機種:Raspberry Pi Model B+/2 Model B/3 Model B/3 Model B+●オーディオデータビット長:16/24/32bit●サンプリング周波数:最小8kHz、最大384kHz●アナログ出力電圧:標準2.1Vrms●負荷インピーダンス:最小1kΩ●外部クロック入力:×1●ディスプレイ:カラーTFT、128×160ドット(画面サイズ 28.03×35.04mm)●赤外線リモコン機能:受信(リモコンは付属しません)●入出力:PCM GPIO入出力×4、スイッチ入力×2 オーディオコネクタ:Φ3.5ステレオミニジャック、SDカードスロット、システムクロック外部入力対応●サイズ:W65xH26xD56mm(突起部除く)●重量:約42g(ボード単体)●付属品:PCM5122DACモジュール、ネジセット、保証書1部
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら