ブルーLEDマウス_Bluetooth 5.0_静音サンワサプライ当日出荷
持ち運びに便利な約1.8cmの超薄型静音マウスです。約50分で充電できる急速充電仕様です。3台までペアリングが可能なのでパソコンやタブレットなど、OSが違う機器間でも使用、切り替えることができます。※※対応しない機種もありますので、ご使用の機器の仕様をご確認下さい。iOSやiPadOSにも対応しているのでiPhoneやiPadにも接続することができます。Bluetooth Ver5.0(BLE)規格に対応し、Bluetooth内蔵のパソコンにレシーバー無しで接続できます。IR LEDマウスは、波長の長い赤外線LEDを使用することで、駆動電圧を低くし、低消費エネルギーで使用できる省電力マウスです800・1200・1600カウント切替ボタンを搭載しています。カーソルスピードを簡単スピード切り替えできます。折りたたんで電源のON・OFFができます。持ち運びに便利な専用ポーチ付き。
電源内蔵充電池適合規格Bluetooth 5.0 Class2分解能800、1200、1600※カウント切替えボタン付き通信距離木製机(非磁性体)/半径約10、スチール机(磁性体)/半径約2※電波の通信範囲は使用環境によって異なります。無線通信方式BluetoothプロファイルHID (Huan Interface Device Profile)読取方式青色LED電波周波数2.4GHz帯マルチペアリングあり