360°回転するクリックヒンジです。30°ごとに仮保持するタイプと、90°ごとに仮保持するタイプがあります。中央の穴から配線を通せます。クリックしない区間はフリクションが生じます。
用途タブレットスタンド、加工機、装置類の表示器角度調整など材質/仕上シャフト:ステンレス鋼(SUS303)/素地、スプリングベース:ステンレス鋼(SUS430)/バレル研磨、スプリングプレート:ステンレス鋼/バレル研磨、ボールホルダー:ポリアセタール(POM)/ー、プレートA:ステンレス鋼(SUS430)/光沢バレル研磨、樹脂ワッシャ:ポリアセタール(POM)/ー、プレートB:ステンレス鋼(SUS430)/光沢バレル研磨質量(g)150外径(Φmm)60使用温度(℃)0~40トルク(N・m)1.5±33%推奨ねじM4皿ねじ3個、M4ねじ3個垂直許容荷重(N[kgf])14.7脱出トルクN・m(kgf・cm)クリック:3.3±15%RoHS指令(10物質対応)対応許容モーメント(N・m)水平取付:1.47、垂直取付:0.29中央部穴径(Φmm)16