カテゴリ

  • 制御機器(69)
  • パソコン/周辺機器(40)
  • 素材(切板・プレート・丸棒・パイプ・シート)(1)
  • 電気材料(1)
  • 測定用品(1)
絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「a000-2ul」の検索結果

関連キーワード
112件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
アクリル板 光アクリル板(49件のレビュー)
5,798税込6,378
1枚
当日出荷から11日以内出荷
楽しく簡単に、日曜大工の巾が広がります DIYやホビークラフト用の工作素材 耐候性・透明性があり加工しやすいアクリル板です 各種ケースや看板等にも最適です
材質アクリル
温度調節器(デジタル調節計) E5CC omron(オムロン)温度調節器(デジタル調節計) E5CComron(オムロン)(12件のレビュー)
16,980税込18,678
1個
当日出荷から31日以内出荷
仕様●マルチSP機能:最大8個の目標値(SP0~SP7)を記憶し、イベント入力、キー操作、またはシリアル通信によって選択可能●[電磁妨害の影響(EN 61326-1による)]熱電対入力(R、S、B、C/W、PLⅡ):(指示値の±1%あるいは±10℃の大きい方)±1ディジット以下その他の熱電対入力 :(指示値の±1%あるいは±4℃の大きい方)±1ディジット以下白金測温抵抗体入力 :(指示値の±1%あるいは±2℃の大きい方)±1ディジット以下アナログ入力 : ±1%FS±1ディジット以下CT入力 : ±5%FS±1ディジット以下リモートSP入力:±1%FS±1ディジット以下●推奨ヒューズ:T2A、AC250V タイムラグ低遮断容量●設置環境:過電圧カテゴリⅡ、汚染度2(EN/IEC/UL 61010-1)●マニュアルリセット値:0.0~100.0%(0.1%単位)●設定ツール用ポート:上面 :USB-シリアル変換ケーブル 形E58-CIFQ2を使用して、パソコン側USBポートと接続形状DIN48×48質量(g)本体:約120、取り付けアダプタ:約10使用温度範囲(℃)-10~55(結露、氷結しないこと)/3年保証時:標準単体取り付けにて-10~50(結露、氷結しないこと)奥行(mm)60規格[認証規格]cULus: UL 61010-1/CSA C22.2 No.61010-1 、KOSHA(Sマーク)認証(一部形式のみ)、韓国無線規則(電波法:KCマーク)(一部形式のみ)、ロイド規格保護構造前面:IP66、リアケース:IP20、端子部:IP00適合規格EN 61010-1(IEC 61010-1)、RCM制御方式ON/OFFまたは2自由度PID(オートチューニング付き)端子形状ねじ端子台文字高(mm)PV:15.2、SV:7.1設定方式前面キーによるデジタル設定保存温度(℃)-25~65(結露、氷結しないこと)その他の機能マニュアル出力、加熱冷却制御、ループ断線警報機能、SPランプ、警報機能、ヒータ断線検出機能(SSR故障含む)、40%AT、100%AT、操作量リミット、入力デジタルフィルタ、セルフチューニング、ロバストチューニング、PV入力補正、ラン/ストップ、プロテクト、開平演算機能、操作量変化率リミット、簡易演算、温度ステータス表示機能、簡易プログラム機能、入力移動平均、表示輝度設定入力インピーダンス(Ω)電流入力150以下、電圧入力1M以上(形ES2-HB-N/THB-Nを接続する際は、1:1接続でご使用ください)メモリー不揮発性メモリ(書込回数:100万回)高度(m)2000以下絶縁抵抗(MΩ)20以上(DC500V印加)使用周囲温度(℃)-10~55(ただし、結露または氷結しないこと)/3年保証時:標準単体取り付けにて-10~50(ただし、結露または氷結しないこと)指示精度熱電対:(指示値の±0.3%または±1℃の大きい方)±1ディジット以下、白金測温抵抗体:(指示値の±0.2%または±0.8℃の大きい方)±1ディジット以下、アナログ入力:±0.2%FS±1ディジット以下、CT入力:±5%FS±1ディジット以下[周囲温度23℃]電圧の影響熱電対入力(R、S、B、C/W、PLⅡ):(指示値の±1%あるいは±10℃の大きい方)±1ディジット以下その他の熱電対入力 :(指示値の±1%あるいは±4℃の大きい方)±1ディジット以下白金測温抵抗体入力 :(指示値の±1%あるいは±2℃の大きい方)±1ディジット以下アナログ入力 : ±1%FS±1ディジット以下CT入力 : ±5%FS±1ディジット以下リモートSP入力:±1%FS±1ディジット以下使用周囲湿度相対湿度25~85%EMC規格EMI:EN61326-1、放射妨害電界強度:EN 55011 Group1 classA、雑音端子電圧:EN 55011 Group1 classA、EMS:EN 61326-1、静電気放電イミュニティ:EN 61000-4-2、電磁界強度イミュニティ:EN 61000-4-3、バーストノイズイミュニティ:EN 61000-4-4、伝導性妨害イミュニティ:EN 61000-4-6、サージイミュニティ:EN 61000-4-5、電圧ディップ/電断イミュニティ:EN 61000-4-11温度の影響熱電対入力(R、S、B、C/W、PLⅡ):(指示値の±1%あるいは±10℃の大きい方)±1ディジット以下その他の熱電対入力 :(指示値の±1%あるいは±4℃の大きい方)±1ディジット以下白金測温抵抗体入力 :(指示値の±1%あるいは±2℃の大きい方)±1ディジット以下アナログ入力 : ±1%FS±1ディジット以下CT入力 : ±5%FS±1ディジット以下リモートSP入力:±1%FS±1ディジット以下標高(m)2000以下許容電圧変動範囲:電源電圧の85~110%制御周期0.1、0.2、0.5、1~99s(1s単位)比例帯(P)温度入力:0.1~999.9℃/°F(0.1℃/°F単位)、アナログ入力:0.1~999.9%FS(0.1%FS単位)、冷却用:温度入力:0.1~999.9℃/°F(0.1℃/°F単位)、アナログ入力:0.1~999.9%FS(0.1%FS単位)積分時間(I)0~9999s(1s単位)、0.0~999.9s(0.1s単位)/冷却用:0~9999s(1s単位)、0.0~999.9s(0.1s単位)微分時間(D)0~9999s(1s単位)、0.0~999.9s(0.1s単位)/冷却用:0~9999s(1s単位)、0.0~999.9s(0.1s単位)信号源抵抗の影響熱電対:0.1℃/Ω以下(100Ω以下)、白金測温抵抗体:0.1℃/Ω以下(10Ω以下)保管温度(℃)-25~65(ただし、結露または氷結しないこと)入力形式熱電対/白金測温抵抗体/非接触温度センサ/アナログ入力警報設定-1999~9999(小数点位置は入力種別による)バンク切替機能なし設定ツールCX-Thermo Ver.4.5以上耐電圧(V/min)AC3000 50または60Hz(異極充電部端子)衝撃(誤動作)(m/s2)100 3軸方向 各3回衝撃(耐久)(m/s2)300 3軸方向 各3回入力詳細フルマルチ入力調節感度温度入力:0.1~999.9℃/°F(0.1℃/°F単位)、アナログ入力:0.01~99.99%FS(0.01%FS単位)サンプリング周期(ms)(入力)50使用周囲湿度(%RH)相対湿度25~85振動(誤動作)Hz10~55 20m/s2 3軸方向 10min振動(耐久)Hz10~55 20m/s2 3軸方向 2h
M12 female 0° A-cod. with cable PUR 2x0.5 gy UL/CSA+drag ch. 2m Murrelektronik LimitedM12 female 0° A-cod. with cable PUR 2x0.5 gy UL/CSA+drag ch. 2mMurrelektronik Limited
2,798税込3,078
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)2RoHS指令(10物質対応)対応
温度調節器(デジタル調節計) E5AC omron(オムロン)温度調節器(デジタル調節計) E5AComron(オムロン)(3件のレビュー)
34,980税込38,478
1個
当日出荷から121日以内出荷
形状DIN96×96入力形式熱電対/白金測温抵抗体/非接触温度センサ/アナログ入力
抜止形 OAタップ2ケ口 コードナシ アメリカン電機抜止形 OAタップ2ケ口 コードナシアメリカン電機
2,398税込2,638
1セット
当日出荷
送り配線が可能で、VCT3.5mm2電線に対応する構造を持ち、内蔵コンセント・ケース材質に耐熱性・耐トラッキング性などを保有し、有害物質を含まない難燃(UL94 V-0)仕様のナイロン樹脂を採用しているハイスペックな黒色のOAタップです。 2つのさし込み口付き、接地形2P 15Aの定格で、合計15Aまで使用できます。キャブタイヤケーブル1.25~3.5mm2やVVF1.6~2.0mm等、各種電線に対応しています。電線端末加工寸法(ストリップ長)は、電源側・送り側共に3本の心線すべて同一寸法(40mm)となりました。裏面には別売のさし込み式マグネット(Z0353)を2ヶ取付可能です。
コンセント形状抜止形×2ヶ質量(g)168.4規格RoHS対応コンセント個数2難燃性UL94_V-0適合電線VCT_2mm2、3.5mm2適合圧着端子R2-4、R3.5-4電線接続方式圧着端子式
温度調節器(デジタル調節計) E5EC omron(オムロン)温度調節器(デジタル調節計) E5EComron(オムロン)
21,980税込24,178
1個
当日出荷から121日以内出荷
寸法(mm)前面:48×96奥行(mm)60
Phoenix Contact 基板用端子台 フエニックス・コンタクトPhoenix Contact 基板用端子台フエニックス・コンタクト
139税込153特価
1個ほか
当日出荷から9日以内出荷
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.12m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.12mMurrelektronik Limited
9,398税込10,338
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)0.12RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 27m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 27mMurrelektronik Limited
52,980税込58,278
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)27RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.80m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.80mMurrelektronik Limited
2,398税込2,638
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)0.8RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 26m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 26mMurrelektronik Limited
49,980税込54,978
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)26RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 28m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 28mMurrelektronik Limited
49,980税込54,978
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)28RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 30m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 30mMurrelektronik Limited
61,980税込68,178
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)30RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 11m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 11mMurrelektronik Limited
26,980税込29,678
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)11RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 12.5m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 12.5mMurrelektronik Limited
7,998税込8,798
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)12.5RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 23m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 23mMurrelektronik Limited
45,980税込50,578
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)23RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 25m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 25mMurrelektronik Limited
48,980税込53,878
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)25RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 9.5m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 9.5mMurrelektronik Limited
23,980税込26,378
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)9.5RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 1.8m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 1.8mMurrelektronik Limited
2,898税込3,188
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)1.8RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 18m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 18mMurrelektronik Limited
10,980税込12,078
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)18RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.70m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.70mMurrelektronik Limited
2,398税込2,638
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)0.7RoHS指令(10物質対応)対応
抜止形 OAタップ4ケ口 コードナシ アメリカン電機抜止形 OAタップ4ケ口 コードナシアメリカン電機(1件のレビュー)
3,500税込3,850
1セット
当日出荷
送り配線が可能で、VCT3.5mm2電線に対応する構造を持ち、内蔵コンセント・ケース材質に耐熱性・耐トラッキング性などを保有し、有害物質を含まない難燃(UL94 V-0)仕様のナイロン樹脂を採用しているハイスペックな黒色のOAタップです。 4つのさし込み口付き、接地形2P 15Aの定格で、合計15Aまで使用できます。キャブタイヤケーブル1.25~3.5mm2やVVF1.6~2.0mm等、各種電線に対応しています。電線端末加工寸法(ストリップ長)は、電源側・送り側共に3本の心線すべて同一寸法(40mm)となりました。裏面には別売のさし込み式マグネット(Z0353)を3ヶ取付可能です。
コンセント形状抜止形×4ヶ規格RoHS対応コンセント個数4難燃性UL94_V-0適合電線VCT_2mm2、3.5mm2適合圧着端子R2-4、R3.5-4電線接続方式圧着端子式
ロッカースイッチmArquardt MARQUARDTロッカースイッチmArquardtMARQUARDT(1件のレビュー)
859税込945
1個
当日出荷から7日以内出荷
ZF マイクロスイッチ ローラレバー SPDT-NO / NC ZF CHERRYZF マイクロスイッチ ローラレバー SPDT-NO / NCZF CHERRY
539税込593
1個
当日出荷から7日以内出荷
温度調節器(デジタル調節計) E5GC omron(オムロン)温度調節器(デジタル調節計) E5GComron(オムロン)(1件のレビュー)
17,980税込19,778特価
1個
当日出荷から121日以内出荷
平刃形 OAタップ4ケ口 コードナシ アメリカン電機平刃形 OAタップ4ケ口 コードナシアメリカン電機(1件のレビュー)
3,398税込3,738
1セット
当日出荷
送り配線が可能で、VCT3.5mm2電線に対応する構造を持ち、内蔵コンセント・ケース材質に耐熱性・耐トラッキング性などを保有し、有害物質を含まない難燃(UL94 V-0)仕様のナイロン樹脂を採用しているハイスペックな黒色のOAタップです。 4つのさし込み口付き、接地形2P 15Aの定格で、合計15Aまで使用できます。キャブタイヤケーブル1.25~3.5mm2やVVF1.6~2.0mm等、各種電線に対応しています。電線端末加工寸法(ストリップ長)は、電源側・送り側共に3本の心線すべて同一寸法(40mm)となりました。裏面には別売のさし込み式マグネット(Z0353)を2ヶ取付可能です。
コンセント形状平刃形×4ヶ質量(g)318.7規格RoHS対応コンセント個数4難燃性UL94_V-0適合電線VCT_2mm2、3.5mm2適合圧着端子R2-4、R3.5-4電線接続方式圧着端子式
平刃形 OAタップ2ケ口 コードナシ アメリカン電機平刃形 OAタップ2ケ口 コードナシアメリカン電機
2,598税込2,858
1セット
当日出荷
送り配線が可能で、VCT3.5mm2電線に対応する構造を持ち、内蔵コンセント・ケース材質に耐熱性・耐トラッキング性などを保有し、有害物質を含まない難燃(UL94 V-0)仕様のナイロン樹脂を採用しているハイスペックなOAタップです。 2つのさし込み口付き、接地形2P 20Aの定格で、合計20Aまで使用できます。裏面には別売のねじ止め式マグネット(Z0206)を2ヶ取付可能です。NEMA規格6-20に準拠した電源プラグを持つサーバーやUPS等への使用に最適です。
コンセント形状平刃形(NEMA 6ALT-20)×2ヶ規格RoHS対応コンセント個数2難燃性UL94_V-0適合電線VCT_3.5mm2適合圧着端子R3.5-4電線接続方式圧着端子式NEMA規格NEMA 6ALT-20
M12 male 0° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 8m Murrelektronik LimitedM12 male 0° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 8mMurrelektronik Limited
22,980税込25,278
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)8RoHS指令(10物質対応)対応
M12 male 0° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 5m Murrelektronik LimitedM12 male 0° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 5mMurrelektronik Limited
17,980税込19,778
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)5RoHS指令(10物質対応)対応
Phoenix Contact 中継用端子台 フエニックス・コンタクトPhoenix Contact 中継用端子台フエニックス・コンタクト(1件のレビュー)
3,598税込3,958
1袋(5個)
当日出荷から7日以内出荷
ヒロセ電機 IDCコネクタ HIF3Aシリーズ メス 2.54mmピッチ HIROSE(ヒロセ電機)ヒロセ電機 IDCコネクタ HIF3Aシリーズ メス 2.54mmピッチHIROSE(ヒロセ電機)
1,698税込1,868
1個
当日出荷から7日以内出荷
3M ICテストクリップ DIP 用, 16極 3M(スリーエム)3M ICテストクリップ DIP 用, 16極3M(スリーエム)
4,798税込5,278
1個
欠品中
仕様極数 = 16コンタクトめっき = ニッケル, 銀パッケージスタイル = DIPICテストクリップ - 3M. ハイグレードな熱可塑成形入りのニッケル銀合金コンタクト付きプロフェッショナルICテストクリップ 電気的信頼性に最適なコンタクトの ’ダックビル ’ワイピング動作、強固で均一な接触圧を実現するヘビーデューティスプリング、及びプローブが直接DIP (Dual-In-Line)パッケージピンにアクセスできるオープンノーズデザインが特長。 電気短絡の危険を排除するため、コンタクトコームがDIPパッケージリードにフィット 最大14、16、20、24、28及び40ピンまでの標準DIPパッケージに使用可能なテストクリップ ボディ材質は、高品位熱可塑樹脂、金めっき コンタクト材質はニッケル銀合金 動作温度範囲: -55 ℃ → 165 ℃ 難燃性等級: UL94V-0 定格電流: 2 A
Wurth Elektronik Micro USBコネクタ WURTH ELEKTRONIKWurth Elektronik Micro USBコネクタWURTH ELEKTRONIK
299税込329
1個
当日出荷
仕様ジェンダー = メス取り付けタイプ = スルーホールUSBタイプ = Bボディ向き = 垂直USBバージョン = 2.0定格電流 = 1.8A定格電圧 = 30 V acシリーズ = WR-COMコンタクト材質 = 銅合金端子方法 = はんだ最低使用温度 = -40℃最高使用温度 = +85℃Wurth WR-COM Micro USB 2.0基板用コネクタ. WR-COM Micro USB 2.0垂直実装基板用レセプタクルコネクタです。タイプAとタイプABの形式が用意されています。 このMicro USB 2.0コネクタは、つや消しスズめっきステンレススチール製のシールド付き外部カバーと黒色のUL94-V0 LCP絶縁体を備えています。 5つの打ち抜きコンタクトは、金めっきが施された銅合金製です。 このMicro USB 2.0基板用コネクタは、基板上での正確な位置決めがしやすいように基板ガイドも備えています。RoHS指令(10物質対応)対応
JST 基板接続用ヘッダ JFA J300シリーズ JST(日本圧着端子製造)JST 基板接続用ヘッダ JFA J300シリーズJST(日本圧着端子製造)
679税込747
1個
当日出荷から7日以内出荷
EPCOS EMCフィルタ 単相 16A シャーシーマウント 0.1 x 2μF 0.65 x 2 mH 0 mA 1段 UL 1283 EPCOSEPCOS EMCフィルタ 単相 16A シャーシーマウント 0.1 x 2μF 0.65 x 2 mH 0 mA 1段 UL 1283EPCOS
3,998税込4,398
1個ほか
7日以内出荷
RoHS指令(10物質対応)対応
Marquardt 押しボタンスイッチ 16 A MARQUARDTMarquardt 押しボタンスイッチ 16 AMARQUARDT
699税込769
1個
当日出荷から7日以内出荷
Recom 絶縁DC-DCコンバータ RECOMRecom 絶縁DC-DCコンバータRECOM
4,198税込4,618特価
1個ほか
当日出荷から7日以内出荷
メタルケース MSシリーズ(上下カバー鉄製) タカチ電機工業メタルケース MSシリーズ(上下カバー鉄製)タカチ電機工業(3件のレビュー)
7,798税込8,578
1台
4日以内出荷から5日以内出荷
RoHS指令(10物質対応)対応
ZF マイクロスイッチ ボタン SPDT-NO / NC ZF CHERRYZF マイクロスイッチ ボタン SPDT-NO / NCZF CHERRY(1件のレビュー)
319税込351
1個
翌々日出荷から7日以内出荷
アクチュエータの種類ボタンコンタクトのコンフィギュレーションSPDT-NO/NC
Molex 基板接続用ヘッダ Mini-Fit Jrシリーズ 日本モレックス(molex)Molex 基板接続用ヘッダ Mini-Fit Jrシリーズ日本モレックス(molex)
319税込351
1袋(5個)ほか
翌々日出荷から7日以内出荷