Anker 537 Power Bank (PowerCore 24000, 65W)Anker(アンカー)当日出荷
2台同時に充電USB PD対応の2つのUSB-Cポートは最大65Wの高出力に対応し、お使いのUSB-C対応機器を2台同時に充電が可能です。本体へ急速充電可能30Wでの急速充電が可能で、3.5時間で本体を満充電にすることが可能です。幅広い対応機種USB PDに対応し、スマートフォンやタブレット端末等の幅広い機器に急速充電が可能です。超大容量かつパワフル24000mAhの超大容量でiPhone 14を約4.8回、 MacBook Pro 13インチを1回以上充電できます。
セット内容Anker537PowerBank(PowerCore24000、65W)、USB-C&USB-Cケーブル(0.6m)、取扱説明書、18ヶ月保証+6ヶ月(Anker会員登録後)、カスタマーサポート寸法(mm)約160×85×27質量(g)約500出力USB-C1/2出力:5V=3A/9V=3A/12V=1.5A/15V=3A/20V=3.25A(Max65W)、USB-A出力:5V=3A/9V=2A/10V=2.25A/12V=1.5A(Max22.5W)対応機種スマートフォン-iPhone14/14Plus/14Pro/14ProMax/13/13mini/13Pro/13ProMax/iPhone12/12mini/12Pro/12ProMax/11/11Pro/11ProMax/SE(第2世代)/XS/XSMax/XR/X/8/8Plus他-GalaxyS22シリーズ/S21シリーズ、Pixel6シリーズ/5シリーズ他その他対応機種-iPad(第10世代)/iPad(第9世代)他-AppleWatch/AnkerSoundcoreLiberty4/AirPods他-MacBookAir(M1、2020)/Air(Retinaディスプレイ、13インチ、2020)/Pro(13インチ、M1、2020)/Pro(14インチ、2021)/Pro(16インチ、2021)/GooglePixelbook/MicrosoftSurfaceBook2他入力USB-C1入力:5V=3A/9V=3A/12V=1.5A/15V=2A/20V=1.5A(Max30W)保証期間18ヶ月保証 + 6ヶ月 (Ankerで会員登録後)バッテリー容量(mAh)24000USBポート数2個口充電端子USB-C給電端子USB-C、USB-A