カテゴリ
- 制御機器(19)
- パソコン/周辺機器(8)
- 学童・教育用品(4)
- 自動車純正部品(3)
- はんだ関連・静電気対策用品(2)
- 防犯用品(2)
- 測定用品(2)
- 科学研究・開発用品(1)
- トラック純正部品(1)
絞り込み
ブランド
- モノタロウ(2)
- StarTech.com(7)
- 共立電子産業(5)
- SPARKFUN(5)
- スバル(3)
- ユニファイブ(3)
- マザーツール(2)
- LINKMAN(2)
- RS PRO(2)
- シュナイダーエレクトリック(2)
- SKC(環境測定)(2)
- A&D(エー・アンド・デイ)(1)
- ELPA(1)
- BUFFALO(バッファロー)(1)
- 三菱ふそう(1)
- ブロードウォッチ(1)
- ワンダーキット(1)
- ワンダーピュア(1)
エコロジープロダクト
「adapter tech」の検索結果

ACアダプター12V1A
(18件のレビュー)¥1,198税込¥1,3181個当日出荷12V小型最小クラス スイッチングタイプACアダプター 入力電圧AC100~240V用途電話機、FAX、事務機器等、情報機器定格入力AC100~240V(50/60Hz)定格出力DC12V1Aプラグ形状2.1Φセンタープラス仕様ロードレギュレーション:±5%、ターンオン時間:最大3S全負荷時、ホールドアップ時間:10ms@全負荷材質ケース:94V-0 ABS+PCタイプスイッチングタイプケーブル長(m)約1.8寸法(幅W×高さH×奥行D)(mm)48×35×23.4プラグ内径/Φ2.1mm、外径/Φ5.5mm保護短絡保護/過電圧保護/過電流保護RoHS指令(10物質対応)対応リップル120mVp-p(max)販売区分業務用
ACアダプタ
共立電子産業(5件のレビュー)¥1,598税込¥1,7581個当日出荷ワールドワイド対応スイッチングタイプACアダプタ。入力電圧(V)AC100~240(50/60Hz)出力電圧(V)12極性センタープラスプラグ形状2.1Φセンタープラス出力電流(A)1出力電力(W)12仕様【過渡応答】0.5ms@50%負荷変動時、【ホールドアップ時間】10ms@全負荷時内径(Φmm)2.1ケーブル長(m)約1.5外径(Φmm)5.5定格入力電圧(V)AC100~240(50/60Hz)定格出力DC12V 1Aプラグ内径/Φ2.1mm、外径/Φ5.5mm保護機能過電圧保護、短絡保護、過電流保護保護短絡保護/過電圧保護/過電流保護定格出力電圧(DC V)12プラグタイプセンタープラス(+)RoHS指令(10物質対応)対応リップル1~2%Vp-p(max.)@全負荷時定格入力AC100~240V(50/60Hz)ロードレギュレーション±0.5%(typ)
ACアダプタ DC19V 3.43A
ワンダーピュア¥4,898税込¥5,3881個当日出荷大容量のスイッチングタイプACアダプタ。定格入力:AC100~240Vまで使えるワールドワイド仕様。入力電圧(V)100~240出力電圧(V)19極性センタープラスプラグ形状Φ2.1センタープラス出力電流(A)3.43出力電力(W)65付属品ACケーブル仕様ノイズフィルター、インジケーターLED付定格電力(W)65ケーブル長(m)約1.5定格入力電圧(V)AC100~240定格出力電流(A)3.43(max.)外形寸法(幅W×奥行D×高さH)(mm)約53×115×38定格出力DC19V±5% 3.43A(max.)保護機能短絡保護/過電圧保護/過電流保護定格出力電圧(DC V)19±5%定格入力AC100~240V(50/60Hz)プラグ内径(Φmm)2.1
ACアダプター 9V/1.2A、2.1mmプラグ
LINKMAN¥1,698税込¥1,8681個当日出荷仕様●入力電圧:AC100~240V●出力電圧:9V●出力電流:1.2A●容量:10.8W●極性:センタープラス●出力コネクタ形状:内径2.1mmプラグ●利用地域:-●入力形態:-●入力電圧:AC100~240Vアズワン品番68-2213-58
ACアダプター12V1A
マザーツール(8件のレビュー)¥2,398税込¥2,6381個当日出荷カメラ電源用DC12V±1V(センタープラス)のACアダプタ-です。仕様DC12V±1Vセンタープラス(Φ2.1mm‐5.5mm)
コンパクトACアダプタ
共立電子産業(14件のレビュー)¥1,198税込¥1,3181個当日出荷ワールドワイド対応スイッチングタイプの超小型ACアダプタ。持ち運びしてもジャマにならないぐらいコンパクトなサイズです。
ACアダプター UNIシリーズ
ユニファイブ¥4,598~税込¥5,058~1個当日出荷CE対応モデル入力電圧(V)100~240極性センタープラス入力プラグ形状インフレットケーブル長(m)1.2寸法C(mm)9.5RoHS指令(10物質対応)対応
ACアダプター12V5A
マザーツール(5件のレビュー)¥6,698税込¥7,3681個当日出荷DC12V5AのACアダプタ-です。仕様DC12V5A(Φ2.1-5.5/センタープラス)タイプスイッチングタイプ寸法(幅W×高さH×奥行D)(mm)54×35×123
ACアダプター 5V/2A、2.1mmプラグ
LINKMAN¥1,798税込¥1,9781個当日出荷仕様●入力電圧:AC100~240V●出力電圧:5V●出力電流:2A●容量:10W●極性:センタープラス●出力コネクタ形状:内径2.1mmプラグ●利用地域:-●入力形態:-●入力電圧:AC100~240Vアズワン品番68-2213-57
Adapter terminal block TeSys LRD for d
シュナイダーエレクトリック¥28,980税込¥31,8781個7日以内出荷Schneider Electric LA7D シリーズアダプタ Terminal ブロックは、ねじ端子付きで、TeSys D コンタクタ LC1D115-d150 に直接取り付けできます。Green Premium 製品 正味重量 - 0.30 Kg仕様●アクセサリタイプ:端子台●併用可能製品:LC1D115 、LC1D150 、LR2D 、LR3D●範囲:TeSysアズワン品番65-7287-59
ACアダプタ
共立電子産業¥1,898税込¥2,0881個当日出荷ワールドワイド対応スイッチングタイプACアダプタ 定格出力:DC5V 2A入力電圧(V)100~240出力電圧(V)5極性センタープラスプラグ形状2.1Φセンタープラス(内径/Φ2.1mm、外径/Φ5.5mm)出力電流(A)2仕様(過渡応答)0.5ms@50%負荷変動時、(ホールドアップ時間)10ms@全負荷ケーブル長(m)約1.5定格入力電圧(V)AC100~240(50/60Hz)定格出力電流(A)5定格出力DC5V 2A保護機能過電圧保護、過電流保護、短絡保護保護短絡保護/過電圧保護/過電流保護RoHS指令(10物質対応)対応リップル2%Vp-p(max.)@全負荷定格入力AC100~240V(50/60Hz)プラグ内径(Φmm)2.1ロードレギュレーション±5%(typ.)
AC/DCマルチアダプター
ELPA(21件のレビュー)¥2,278~税込¥2,506~1個当日出荷家庭用コンセント(AC100V)をDC4.5Vの電圧に変換 高容量1000mA、6種類の変換プラグ付で様々な機器に対応 安定化回路内蔵で、電圧変動が少なく機器にやさしい スイッチング式コード長さ(m)約1.8極性センタープラス定格入力AC100V(50/60Hz)
ACアダプター UNシリーズ
ユニファイブ(1件のレビュー)¥3,998~税込¥4,398~1個当日出荷5.9V/2.8A CE対応モデルケーブル長(m)1.5寸法C(mm)9.5ケース寸法(mm)63.9×49.5×29.5
ACアダプター UNシリーズ
ユニファイブ(1件のレビュー)¥3,198~税込¥3,518~1個当日出荷CE対応モデル入力電圧(V)100~240極性センタープラス入力プラグ形状ダイレクトプラグインタイプケーブル長(m)1.5寸法C(mm)9.5ケース寸法(mm)63.9×49.5×29.5RoHS指令(10物質対応)対応
Teensy Arduino Shield Adapter
SPARKFUN¥4,798税込¥5,2781個33日以内出荷Description。The Teensy is an amazing and compact development platform in breadboard friendly form factor, but what if you could incorporate it into the Arduino architecture? The Teensy Arduino Shield Adapter allows you to attach your Teensy and utilize your favorite Arduino shields without the requirement of breadboard or any complicated wiring. Needless to say, the Teensy Arduino Shield Adapter is useful tool for upgrading all of your existing Arduino projects to more powerful controller!。As we stated before, the Teensy Arduino Shield Adapter provides basic Arduino compatibility with your run-of-the-mill shield but there are few other fun features that we've added on, as well. These features include Real Time Clock(RTC)battery, JST battery connector, 4-12V barrel jack connector, an ICSP header, and more. Because this board is simply an adapter, there is no special programming required to start working with the adapter. You will, however, need to program the Teensy for any Arduino shield you'd like to work with.。While the adapter design can fit the Teensy LC footprint, it has been designed to fully utilize the features of the Teensy 3.1. Not all of the features available on the adapter are compatible with the LC so please be sure to check the Hookup Guide in the。Documents。section below to ensure functionality for your project. Please keep in mind that this adapter may be incompatible with some 5V Arduino shields. Please check our hookup guide for more information.。Note:The Teensy Arduino Shield Adapter comes as kit and will need to be soldered together.。Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Features。Arduino R3 Interface。Real Time Clock Battery。JST Battery Connector。Barrel Jack。I2C Jumpers。ICSP Header。DAC Pin Headerアズワン品番67-0424-36
ACアダプタ DC9V 1.2A
共立電子産業(2件のレビュー)¥1,498税込¥1,6481個当日出荷ワールドワイド対応スイッチングタイプACアダプタ。定格出力:DC9V 1.2A。プラグ形状:2.1Φセンタープラス。ケーブル長:約1.5m。入力電圧(V)100~240出力電圧(V)9極性センタープラスプラグ形状2.1Φセンタープラス出力電流(A)1.2入力プラグ形状2.1Φセンタープラス仕様過渡応答:0.5ms@50%負荷変動時ケーブル長(m)約1.5定格入力電圧(V)AC100~240(50/60Hz)定格出力電流(A)9定格出力DC9V 1.2A時間ホールドアップ時間:10ms@全負荷保護機能短絡保護、過電圧保護、過電流保護保護短絡保護/過電圧保護/過電流保護アズワン品番64-8090-57RoHS指令(10物質対応)対応リップル1~2%Vp-p(max.)@全負荷プラグ内径(Φmm)2.1ロードレギュレーション±5%(typ.)対象機器制御機器
ノートPC用ACアダプター 75W 19V
BUFFALO(バッファロー)(2件のレビュー)¥4,998税込¥5,4981個当日出荷から8日以内出荷各PCメーカーに対応したノートPC用ACアダプター 会社に自宅にもう一台!できるビジネスマンの必需品 対応確認もできて初心者でも安心!! スッキリまとまる結束バンド付き パワーLED付きで動作チェックが簡単 ノイズをカットするフェライトコア付き 脱着式コネクター採用で持ち運びに便利 RoHS基準値準拠付属品ACケーブル、結束バンド適合規格PSEケーブル長(m)DC出力側:約1.2、AC出力側:約1.8出力電圧(V)19入力電圧(V)AC100~240外形寸法(幅W×高さH×奥行D)(mm)116×30×50定格出力電力(W)75
ACアダプター5V2A
(5件のレビュー)¥1,198税込¥1,3181個当日出荷5V汎用スイッチングタイプACアダプター 入力電圧AC100~240V用途電話機、FAX、事務機器等、情報機器定格入力AC100~240V(50/60Hz)定格出力DC5V2Aプラグ形状2.1Φセンタープラス仕様ロードレギュレーション:±5%、ターンオン時間:最大3S全負荷時、ホールドアップ時間:10ms@全負荷材質ケース:PC+ABSタイプスイッチングタイプケーブル長(m)約1.8寸法(幅W×高さH×奥行D)(mm)44×26×60.2プラグ内径/Φ2.1mm、外径/Φ5.5mm保護短絡保護/過電圧保護/過電流保護RoHS指令(10物質対応)対応リップル120mVp-p(max)販売区分業務用
TeSys D thermal overload relays - adapte
シュナイダーエレクトリック¥2,398税込¥2,6381個7日以内出荷The Schneider Electric TeSys D thermal overload relays-adapter for door mounting is The Schneider Electric most sought after solution for good aesthetic and compatibility goals.Sustainable offer status Green Premium product EU RoHS Directive Compliant(2022年10月現在)仕様●アクセサリタイプ:アダプタ取り付けアクセサリ●併用可能製品:LR3D33..LRD15..LR3D35..LR2DLR3D15..LRD33..●範囲:TeSys●コード番号:211-1688アズワン品番65-7289-07
RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装
RS PRO¥12,980税込¥14,2781個7日以内出荷The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレール
RS PRO¥11,980税込¥13,1781個7日以内出荷The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
タブレットホルダー/VESA取付け/ 7.9~12.5インチ/耐荷重2kg/クリップ式/盗難防止機構/鍵付き/ブラック/ iPadマウントブラケット
StarTech.com¥6,298税込¥6,9281個当日出荷生産性の向上:モニターアームにタブレットを取付け、オフィスや店舗の効率アップに役立つVESA対応タブレットホルダー。対応サイズ:7.9~12.5インチ、耐荷重:2kg、対応VESAパターン:75x75 & 100x100。注意:VESAマウントポイントは回転機能に対応している必要があります。セキュリティ対応タブレットクレードル:不正な解体を防ぐ盗難防止ネジ、オプションのロックで端末の盗難を防止。小売店、レストラン、セルフレジ、各種サービス業などの様々な用途にぴったりのiPad・タブレット用VESAブラケット。優れたデザイン:ボタンやポート、前面のカメラを塞がないようにタブレットを対角で固定するVESA取付けマウンター。一般的なディスプレイマウントやスタンドにマッチするブラックカラー仕上げ。取付け簡単:スプリングまたはガスアシスト式のモニターアームやマウントに設置する際、最小重量要件を満たすようにウェイトプレート(350g)が付属。さまざまなサイズのタブレットを簡単に装着できるスプリング機構を備えたクリップ式ホルダー。ITプロに選ばれ続ける対応:メーカーによる製品に関する質問や相談の無料・無期限対応セット内容1-タブレット用フレキシブルアームスタンド、1-ウェイトプレート、2-キー、1-スタービット工具、4-M4x8タンパープルーフネジ、4-M4x10タンパープルーフネジ、4-ワッシャ、1-クイックスタートガイド材質スチール、プラスチック長さ(mm)161幅(mm)237質量(kg)0.6色ブラック高さ(mm)42ディスプレイ最大:12.5"保証期間5年間RoHS指令(10物質対応)対応特性VESA規格対応
CFexpress Type Bカードリーダー/USB-C接続/10Gbps/各種OS対応/CF Express 2.0/ポータブル メモリーカードアダプター
StarTech.com¥5,898税込¥6,4881個当日出荷CFExpress TypeBカードリーダー:CFexpress2.0 Type BカードをUSB-C対応ノートパソコン、デスクトップ、タブレット、その他のデバイスに接続し、高速データ転送を実現。高解像度の画像や動画を扱うカメラマンやビデオグラファーに最適。軽量で持ち運びに便利:バスパワー駆動、軽量アルミ製筐体、コンパクト設計で、外出が多いビジネスパーソンに最適なポータブルカードリーダー。20cm一体型USB-C ケーブルにより、追加のケーブルは不要。電源/アクティビティ状態を示すLEDが動作状況を通知。ドライバー&ソフトウェア不要:USB-C対応のノートパソコン、デスクトップPC、タブレット、MacBook、Chromebookなど、Intel、Nvidia、AMD、Apple Silicon搭載のさまざまなデバイスに対応するUSBカードリーダー。Windows、macOS、ChromeOS、Linuxなど各種OSに対応。作業効率の向上:USB Type-C 10Gbps接続によりデータ転送速度が向上。画像やビデオなどデータファイルの転送時間を大幅に短縮し、作業効率がアップ。USB 3.0(5Gbps)およびUSB 2.0(480Mbps)との下位互換に対応するメモリーカードアダプター。ITプロからの信頼を獲得:35年以上に渡りITプロ仕様の製品を展開。メーカーによる製品に関する質問や相談の無料・無期限対応用途高画質カメラからUSB-Cパソコンへスピーディーなデータ転送を可能にし、撮影後の効率的な作業を実現。プロのフォトグラファーやビデオグラファーに最適セット内容1 - CFexpressカードリーダー/1 - クイックスタートガイド色ブラック質量(g)50ポート数1電源バスパワー定格USB 3.2 Gen 2 - 10 Gbit/s湿度(%RH)5~90保存温度(℃)5 to 40 (41°F to 104°F)準拠規格CFexpress 2.0インターフェースUSB 3.2 Gen 2 (10 Gbps)メモリーCFexpress 2.0 Type-B/XQD対応メディアCFexpress 2.0 Type-B/XQD高さ(cm)1.2コネクタドライブコネクタ:CFexpress 2.0 Type-B/XQD、ホストコネクタ:USB 3.2 Type-C (24 pin, Gen 210Gbps)互換性ドライバーやソフトウェアは不要動作温度(℃)5 to 40 (41°F to 104°F)縦(cm)30.7ケーブル長(cm)20データ転送速度10GbpsRoHS指令(10物質対応)対応横(cm)4.5ポートCFexpress 2.0 Type-B/XQDインジケータ1 - 白点灯: ドライバがインストールされ、USBの接続を認識、1 - 白点滅: ドライブの動作を検知MTBF(時間)1159305
M.2 - U.3変換アダプター/M.2 NVMe SSD対応/PCIe M.2ドライブ - 2.5インチ U.3(SFF-TA-1001)ホストコンバーター/2.5インチSSDフォームファクタ 変換カード
StarTech.com¥7,298税込¥8,0281個当日出荷PCIe M.2 SSD - 2.5インチU.3変換アダプター:PCIe M.2 NVMe/AHCI SSDを2.5インチフォームファクタに変換し、U.3ドライブベイ/バックプレーンに取り付けが可能。U.3(SFF-TA-1001)ホストインターフェイスに対応。TAA準拠。優れた性能:読み取り速度と書き込み速度を維持したまま、2242、2260、2280 M.2 NVMeドライブ形状の変更が可能。チップセット非搭載設計(2.5インチ変換後も性能の低下なし)。簡単セットアップ:Windows、macOS、Linuxを含むすべてのOSに対応するM.2-U.3ホストアダプター。追加のドライバーやソフトウェアのインストール不要。ドライブとアダプター用取り付けねじが付属し、効率よく設置が可能。汎用性に優れたM.2 NVMe対応: オープンフレーム設計により、大型ヒートシンク搭載のM.2ドライブに対応し、エアフローを改善。PCIe 4.0 以前のドライブに対応。注意:SFF-TA-1001は、SATA/SAS/U.2ホストコントローラ、SATAベースのM.2 SSDとの互換性はありません。StarTech.comのアドバンテージ:30年以上に渡りITプロ仕様の製品を展開。メーカーによる製品に関する質問や相談の無料・無期限対応用途U.3(SFF-TA-1001)経由でM.2 NVMe SSDをパソコンやサーバに接続し、データストレージ容量を拡張。データ集約型アプリケーションの生産性を改善、開発者やコンテンツ制作者に最適長さ(mm)100幅(mm)70高さ(mm)7質量(g)37インターフェースU.3(PCIe/NVMe/SFF-TA-1001)外部端子M.2(NVMe、M-Key、PCIex4)主な機能S.M.A.R.T.ドライブサイズ224223000000RoHS指令(10物質対応)対応
M.2 - SATAアダプターカード/4ポート/M.2 PCIe 3.0 - SATA HDD/SSD/ASM1064/Windows macOS Linux/M.2 NVMe SATAk 増設用 変換カード
StarTech.com¥7,698税込¥8,4681個当日出荷ストレージの増設:必要最小限の接続部とコンパクトなM.2サイズの占有スペースで、ストレージ容量を増設し、使用の自由度が高くなるM.2 SATAアダプターカード。1つの2280 M.2ドライブスロット経由で、最大4台の独立するSATAドライブをデスクトップに追加し、各ドライブでSATA 6Gbpsの読み書き速度を実現。優れた互換性:ドライバーはWindows 8以降、macOS、Linuxなど各種主要OSで自動インストール。Intel、AMDなどすべてのハードウェアプラットフォームに対応するM.2 NVMe対応SATA拡張カード。Microsoft記憶域スペース(Storage Spaces)を含むストレージ管理ソフトウェアにも対応。用途:最新のマザーボードやM.2スロットを備えた外付けケースと組み合わせ、コスト効率よくストレージ機能の拡張が可能なM.2 SATA変換アダプター。データストレージ、バックアップ、NASセットアップ、フォトグラファー、ビデオグラファー、コンテンツ制作に理想的。仕様:チップセット:ASMedia ASM1064(TRIM、SMARTデータ、SATA 1.0/2.0/3.0、PCI Express 3.0対応)/HDD/SSD接続用50cmSATAケーブル4本付属/PCIeベースのBキーまたはMキー M.2スロットに対応/注:SATA M.2ドライブスロットは非対応。ITプロからの信頼を獲得:35年以上に渡りITプロ仕様の製品を展開。メーカーによる製品に関する質問や相談の無料・無期限対応用途M.2スロット搭載の最新マザーボードや外付けケースと共に使用し、コスト効率よくストレージ機能を拡張。データストレージ、バックアップ、NASセットアップ、フォトグラファー、ビデオグラファー、コンテンツ制作に理想的付属品SATAケーブル (4本)、クイックスタートガイド仕様●ドライブコネクタ:4x SATA (データ、7ピン)●ホストコネクタ:1x M.2 (B+M-Key、PCIe)●対応OS:Windows 7/ 8/ 8.1/ 10/ 11、macOS Big Sur (11.0)/ Monterey (12.0)/ Ventura (13.0)/ Sonoma (14.0)、Ubuntu、Linux 4.15.x以降 (LTSバージョンのみ)●ポート数:4●インターフェース:M.2 PCIe (x4 PCIe)●バスインターフェース:PCI Express●TRIM:対応●S.M.A.R.T.サポート:対応●ポートマルチプライヤ:対応●ポートマルチプライヤに対応するポート数:4(1度に1口のポートマルチプライヤのみ使用可能)●ポートごとに接続可能なドライブ数:1 - 4●RAID:なし●ホットスワップ:対応●電力供給方法:バスパワー長さ(mm)80幅(mm)22色グリーン高さ(mm)11質量(g)8保存温度(℃)-20~80RoHS指令(10物質対応)対応動作温度範囲(℃)0~70使用湿度範囲(%RH)20~80
USB-C - RJ9変換アダプターケーブル/1.8m/オフィス電話受話機・ヘッドセット接続用/ノートPC・デスクトップ・モバイル対応
StarTech.com¥6,998税込¥7,6981個3日以内出荷USB-C - RJ9変換アダプター:オフィス電話のRJ9受話器またはヘッドセットをUSB-C対応ノートパソコン、デスクトップPC、モバイル端末に接続するアダプター。音声通話やビデオ会議をスムーズに行うための接続ソリューション。既存の電話機器を活用し、ハードウェアの寿命を延ばす設計。幅広い互換性:Windows、macOS、Android、iOS、iPadOSで動作するプラグアンドプレイ設計。Sennheiser/EPOS UI760ヘッドセットアンプおよびPlantronics/Poly Vista M22電話アンプに対応。RJ9ピン配列は製品ギャラリーを参照。高音質オーディオ処理:32bit・8~96kHzオーディオプロセッサを搭載し、VoIP通話に適したクリアなモノラル音声を提供。安定した音質でクリアな通話を実現。快適な操作性と柔軟な設置:ケーブル長約1.8mの柔軟なケーブル構造。通話やビデオ会議中の動きを妨げず、デスク周りをすっきりと整理可能。オフィス、リモートワーク、コールセンターなど、さまざまな環境に対応。ITプロフェッショナルに選ばれる信頼のブランド:業務ネットワークや通信システムなど、安定した音声通信が求められる環境向けに設計されたType-C - 電話受話器用変換アダプター。生涯無料の24時間5日対応多言語テクニカルサポートを提供します。仕様●コネクタA:1x USB Type-C (USB 2.0、480 Mbps)●コネクタB:1x RJ-9●対応OS:OSに依存せず●オーディオ仕様:24bit at 96kHz●ケーブル長:1.8 m●電力供給方法:バスパワー●色:ブラック●製品質量:28 g●製品幅:10 mm●製品長さ:1845 mm●製品高さ:6 mmRoHS指令(10物質対応)対応
Raspberry Pi 7インチLCDタッチスクリーン
SPARKFUN¥35,980税込¥39,5781セット33日以内出荷Description。This 7" Raspberry Pi Touchscreen LCD provides you with the ability to create a standalone device that can be utilized as a custom tablet or an all-in-one interactive interface for a future project using your Raspberry Pi 3. Each LCD features a full color 800×480 capacitive touch display that connects to the Pi via an included adapter board which handles all of your power and signal conversion needs. An updated version of Raspbian OS on the A+, B+ and Pi2B is required for the display to work(the display does not work with the current version of Raspbian available on the Model A or B).。What makes this LCD great is the fact that it only requires two connections to be hooked up to the Pi; power from the Pi's GPIO port and a ribbon cable that connects to the DSI port present on all Raspberry Pi's. Touchscreen drivers with support for 10-finger touch and an on-screen keyboard allow you to use your Raspberry Pi without an external keyboard or mouse.。With this Raspberry Pi LCD you can create your own 'Internet of Things'(IoT)devices including a visual display by simply connecting your Pi, developing a easy Python script to interact with the display, and you'll be ready to create your own home automation devices with touch screen capability.。Note:The latest version of Raspbian OS is required for this Raspberry Pi LCD to operate correctly.。Features。7" Touchscreen Display.。Screen Dimensions:194mm×110mm×20mm(including standoffs)。Viewable screen size:155mm×86mm。70 degree viewing angle。Screen Resolution 800×480 pixels @ 60fps。24-bit color。10 finger capacitive touch.。Connects to the Raspberry Pi board using a ribbon cable connected to the DSI port.。Adapter board is used to power the display and convert the parallel signals from the display to the serial(DSI)port on the Raspberry Pi.アズワン品番67-0457-43
Mini USB Stereo Speaker
SPARKFUN¥5,298税込¥5,8281個33日以内出荷。Description。Add some crisp and compact audio to your project with this Mini External USB 2.0 Speaker. It's USB-only and does not require or use a 3.5mm audio jack. You'll get great audio, even with a device that doesn't have a head phone jack. Since this speaker is powered over USB, there's no need to charge it by other means, merely plug it into your desired device's USB port and listen to the audio flow. Compact and convenient to carry, it's simple and practical. With two built-in speakers and no battery or adapter needed, this plug-and-play speaker is perfect if you need a quick and portable audio solution.。The USB Stereo Speaker works great with a Raspberry Pi, or any other computer. For use with the Pi, check out our guide which will show you how to set it up so it is the default output and then test it.。Features。Voltage:5V。Total power:2 x 2W。SNR:60dB。Impedance:4 ohm。Cable Length:1,168mm / 46"。Product Dimensions:84.0mm x 43.0mm x 32.0mm / 3.3" x 1.7" x 1.3"アズワン品番67-0421-82
ArduinoMega 2560 R3
SPARKFUN¥18,980税込¥20,8781個33日以内出荷。Description。Arduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).。The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.。Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!。The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.。In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.。The other is a not connected and is reserved for future purposes.。The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.。Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!。Features。ATmega2560 microcontroller。Input voltage - 7-12V。54 Digital I/O Pins(14 PWM outputs)。16 Analog Inputs。256k Flash Memory。16Mhz Clock Speedアズワン品番67-0349-13
Shapeoko 4 XL - Hybrid Table, with Router
SPARKFUN¥799,800税込¥879,7801個33日以内出荷Description。Please note, these machines are built to order have an estimated lead time of 4 business days before shipping。This is the Shapeoko 4 XL, nearly double the cutting area of the Shapeoko 4 Standard! The Shapeoko is a 3-axis CNC Machine kit that allows you to create your 2D and 3D designs out of non-ferrous metals, hardwoods, and plastics. The Shapeoko 4 XL is designed to be affordable enough for any shop and powerful enough to do real work. Don't let the size intimidate you! This is an entry-level CNC machine designed for hobbyists, artists, and fabricators!。Each Shapeoko 4 XL has a cutting area of 838.2mm(X)x 444.5 mm(Y)x 101.6mm(Z)(33"×17.5"×4")and an overall footprint of 1270mm(X)x 609.6mm(Y)x 482.6mm(Z)(50"×24"×19"). The power cable included in this kit is designed for the United States National Plug Standard. Don't forget you can put whatever you want on the adapter ring(as long as it fits), whether that's a laser, 3D print extrusion head, or a marker. Get creative!。Upgrades from the Shapeoko 3 include:New, more rigid v-wheel design。15mm belts。Inductive homing switches。New electronics。Integrated t-slot Hybrid Table(OPTIONAL)。Fully-supported Y extrusions。Leadscrew-driven Z-axis。New, more rigid 65mm router mount。Sweepy 65mm V2 dust boot。Note:This item is non-returnable. If this item arrives damaged or is not functioning properly, please do not hesitate to contact us to see if further actions may be taken.。Not Compatible with the Shapeoko 4:Expansion Packs。T-Track Clamp Kits。Z-Plus。Proximity Switch Kit。Maintenance Kit。Shapeoko 3 Bit Setter。HDZ 4.0。。Features。Footprint:1270mm×609.6mm×482.6mm(50"×24"×19")。Cutting Area:838.2mm×444.5mm×101.6mm(33"×17.5"×4")。Weight 137lbs.。Operating System:Mac(OSX 10.14 or higher)or PC(Windows 8.1 or 10, Intel or AMD)アズワン品番67-0428-90