保護構造IP67(IEC 規格)電源3相 200V接点構成(接点バウンス時間)0.5ms以下耐電圧(耐アース間)AC1500V 1分間定格周波数(Hz)50/60絶縁抵抗(MΩ)耐アース間:100以上(DC500Vメガーにて)使用周囲温度(℃)-20~+80接触抵抗(mΩ)(接点)200動作時間(接点)0.8ms以下復帰時間0.05ms以下機種一体形耐衝撃(m/s2)300耐振動複振幅1.5mm 10-55Hz(X、Y、Zの3方向 各2時間)定格通電電流(A)2.5応差1~5.5mm(垂直動作)機械的寿命1000万回以上定格使用電圧(V)AC/DC220以下使用周囲湿度(%RH)45~95接点バウンス時間0.5ms以下