長さ(mm)15~4000形状長方形材質(本体)A6063S-T5(205)種類4面溝溝数1列溝×4列溝質量(kg/m)2.867適合キャップブラック:ECP-3060-6(2個使用) グレー:ECP-3060-6-GY(2個使用)フレーム幅(mm)30引張強度(N/mm2)225サイズ(mm)30×120表面処理(本体)白アルマイト処理/クリア電着塗装断面積(mm2)1061.9RoHS指令(10物質対応)対応断面2次モーメント(104 mm4)Ix 11.6・Iy 156.2サービス分類オーダー・加工