充電式ハンディクリーナーマックス4日以内出荷
パワーはそのままで、低静音70dB以下を実現しました。吸い込み仕事率60W(JP-L91850A使用時)で、木くずや現場で出たゴミもグングン吸い取ります。マックスならではのスタミナバッテリーで、最大50分(JP-L91850A使用時・風量は弱)の連続作業を実現しました。お持ちの14.4VバッテリJP-L91440A(4.0Ah)、JP-L91415Aも使用可能です。吸い込みの強さを強・弱の2段階に切換えできます。
用途現場の清掃作業。付属品隙間ノズル・ワイドノズル・ノズルホルダ・延長パイプ・ダストバッグ・紙パック(10枚)材質樹脂長さ(mm)970幅(mm)121質量(kg)0.97(電池パック除く)高さ(mm)139(電池パックなし・延長管/ワイドノズル取付時)電圧(V)18/14.4吸込仕事率(W)(18V電池パック使用時)60、(14.4V電池パック使用時)30集塵容量(L)(ダストバッグ)0.5、(紙パック)0.33連続使用時間(分)JP-L91440A(4.0Ah使用時):(強)約25、(弱)約50バッテリー容量(Ah)4電池パックJP-L91850A(5.0Ah)・JP-91825A(2.5Ah)・JP-L91440A・JP-L91430A(3.0Ah)・JP-L914(3.0Ah)・JP-L91415A(1.5Ah)・JP-L91415対応商品タイプ本体