高圧洗浄機京セラインダストリアルツールズ3日以内出荷
作業範囲の拡大と洗車時に便利な延長高圧ホース8Mと泡ノズル付を標準付属、ガンとホースの接続が工具レスでワンタッチで出来て大きなハンドルとタイヤが付いて持ち運びが楽にできる高圧洗浄機です。専用高圧ホースを本体側・ガン側ともにワンタッチで簡単に脱着出来ます。高圧ホースが従来品よりも40%柔軟性がアップし、取り回しが楽になりました。延長高圧ホース8Mと泡ノズル付を標準付属しているので作業範囲の拡大と洗車時に便利です。大型ハンドルと車輪付きで持ち運びや洗浄場所への移動も楽です。溜め水が使える自吸機能付です(自吸で使用する時は別販売品の自吸キットをご購入ください/自吸は水道から給水する場合と比べると吐出圧力は下がります)。自吸ができる高さ(吸い上げ高さ)は最大1mです。ホースの最大引張長さは3mまでです。
用途自動車・バイク・壁・塀・玄関周り・厨房の床・小型農業機械・小型建設土木機械などの洗浄仕様高圧ホース8m・延長高圧ホース8m付属品中間ランス×1・バリアブルノズル×1・ターボノズル×1・吸水コネクター(フィルター付)×1・高圧ホース8m×1・ワンタッチジョイント×1・ワンタッチカプラ×1・ノズルクリーナーピン×1・延長高圧ホース(8m)×1質量(kg)6電流(A)14電源(V)単相100消費電力(W)1350電源単相100V寸法(長さL×幅W×高さH)(mm)298×367×787コード長さ(m)5消費電力1350W電源コード(m)5ホース長さ(m)8高圧ホース(m)8、延長8絶縁方式二重絶縁最高許容圧力(MPa)11給水方式水道/自吸ポンプ3連プランジャ電源コード5m水温(℃)40以下寸法(長さ×幅×高さ)(mm)298×367×787取扱説明書(5MB)最大吐出水量(L/min)7.5