品名押釦スイッチ種類非照光式規格UL、CSA、TUV保護構造IP65/IP65F端子形状ねじ端子定格絶縁電圧(V)AC/DC600定格周波数(Hz)50/60端子ねじ角ワッシャ付M3.5プラス・マイナス両用ねじ(セルフアップ式)保存温度(℃)-40~80絶縁抵抗(MΩ)充電部対アース間・異極充電部間:100以上(DC500Vメガ-にて)使用周囲温度(℃)-10~70(ただし、氷結、結露なきこと)取付穴径(Φmm)22.3電気的耐久性50万回以上(AC220V 6Aにて)・100万回以上(AC220V 3Aにて)短絡保護装置Fuse 15A定格インパルス耐電圧(kV)6汚染度(使用環境)3耐振動共振試験:複振幅0.1mm・周波数10~55Hz、定振動耐久試験:複振幅3.0mm・周波数16.7Hz開閉頻度(回/時)1200(使用率40%)開放熱電流(A)10耐電圧(V/min)充電部対アース間・異極充電部間:AC2500条件付短絡電流(A)1000相対湿度(%RH)盤内:45~85(-5~40℃にて)(ただし、氷結、結露なきこと)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)500