エアロゾル状の油微粒子を分離除去し、また、0.01μm以上のカ一ボンやダストなどの微粒固形物を取り除きます。高い清浄度の空気が要求される精密計測器やクリーンルーム用圧縮空気のプリフィルタとしてご使用ください。
付属品ブラケットアセンブリ(品番AM-BM102)質量(kg)0.55サイズ250管接続口径2024-01-04最高使用圧力(MPa)1ねじの種類NPT交換目安2年または圧力降下が0.1MPaに達した時使用流体圧縮空気保証耐圧力(MPa)1.5最低使用圧力(MPa)0.05定格流量(l/min ANR)500周囲温度および使用流体温度(℃)5~60ろ過度(μm)0.01(捕集効率99.9%)出口側オイルミスト濃度(mg/m3)Max.0.1(油飽和前は0.01以下≒0.008ppm)RoHS指令(10物質対応)対応オートドレン仕様オートドレンなし(ドレンコック付)