UMEx 100 パッシブサンプラー(ホルムアルデヒド用・10個入)SKC(環境測定)46日以内出荷
UMEx ̄100 Passive Samplerは、formaldehyde測定用のパッシブサンプラーで、検出範囲は5 ppb~5 ppmです。サンプリング時間は15分~24時間および7日間に対応し、24時間を超えて7日未満の期間については評価されていません。本製品は再使用できません。OSHA Method 1007の仕様に適合します。
用途UMEx 100 Passive Samplerは、低濃度formaldehydeの検出に対応する感度の高い検証済み化学処理を採用したパッシブサンプラーです。本製品は使い捨て仕様で、2,4-dinitrophenylhydrazine(DNPH)処理テープを内蔵し、信頼性の高い捕集を行います。サンプリングレートは15分~24時間または7日間で検証されており、分析はhigh-performance liquid chromatography(HPLC)により実施します。仕様●ホルムアルデヒド捕集速度:28.6 ml/min(風速5~100 cm/sec・15分~24時間)・20.4 ml/min(風速5 cm/sec未満・1~7日)●干渉物質:高濃度カルボニル化合物は影響の可能性あり●検出下限:15分200 ppb(0.24 mg/m3)・8時間5 ppb(0.006 mg/m3)・24時間2 ppb(0.002 mg/m3)・7日0.2 ppb(0.0002 mg/m3)●検証レベル:Calculated・Full・OSHA・Partial●対象物質:ホルムアルデヒド・その他アルデヒド類●風速影響(cm):5~100 /secで影響なし●分析方法:溶媒抽出後HPLC-UV分析●捕集材:処理済みテープ●捕集容量:29 μg/サンプル●冷蔵保管:推奨測定範囲0.06~3.0 ppm質量(g)10.8使用温度範囲(℃)10~30検出方式DNPH誘導体化反応によるヒドラゾン生成方式溶媒抽出法精度±25%(OSHA要件超過)外形寸法(cm)8.6×2.8×0.89保管環境使用前後とも4 ℃以下・使用後は3週間以内に分析有効期限製造日より12か月(4 ℃以下保管)使用湿度範囲(%RH)10~80(10未満使用不可)