カテゴリ
- メカニカル部品(19)
- ねじ・ボルト・釘(1)
- 学童・教育用品(1)
絞り込み
ブランド
エコロジープロダクト
「an02 ntn」の検索結果

転がり軸受用ナット
横田機工(15件のレビュー)¥249~税込¥274~1個当日出荷から5日以内出荷用途一般軸用(AN00~AN100) アダプタ用(AN04~AN100。H31、2、32、23系列に適用) 取外しスリーブ用(AN09~AN40)材質SS400
軸受用アダプタ H300X・H2300X
FYH(日本ピローブロック)(9件のレビュー)¥639~税込¥703~1個当日出荷から5日以内出荷メーカー品番がUK(軸をアダプターで止めるタイプ)で始まるピローブロックに使用できます。 座金・スリーブ・ロックナットは個別に交換可能です。用途軸を固定する種別アダプタタイプH
転がり軸受用座金
横田機工(15件のレビュー)¥68~税込¥75~1個当日出荷から5日以内出荷舌を曲げた形式のワッシャーです。用途一般軸用(AN00~AN40) アダプタ用(AN00~AN40)材質SPCC
ハードロック ベアリングナット
ハードロック工業(2件のレビュー)¥799~税込¥879~1個当日出荷高速回転による振動や正逆回転による衝撃にも影響されない軸受用ゆるみ止めナットです。シャフトのキー溝加工と歯付座金が不要で代替品になります。用途高速回転や正逆回転部などの軸受用ゆるみ止め。各種ベアリング・ボールねじなど、あらゆる回転体締結に。材質SS400相当、表面処理:りん酸塩皮膜仕上げ形状丸形種類ロックナット表面処理リン酸マンガン処理強度区分Class4
ボルトンパック スナップリング(軸用)(バネ用鋼、HRC44~53)
TRUSCO(47件のレビュー)¥629税込¥6921パック(12個)ほか当日出荷ラグ(プライヤー用の穴)がついているため、着脱が簡単です。仕様軸用形状軸用スナップリング材質/仕上バネ鋼(S65C)(バネ用鋼硬さHRC44~53)
ころがり軸受アダプタ H23シリーズ
横田機工(4件のレビュー)¥1,198~税込¥1,318~1個当日出荷から5日以内出荷アダプタスリーブ・ロックナット・座金を組み合わせたアダプタです。 テーパ穴の軸受を軸の任意の位置に容易に固定する場合に用います。 ワッシャー・座金は記載の適合品番で交換が可能です。
緩み止めナット (一般機械構造用圧延鋼材)
エバオン(4件のレビュー)¥249~税込¥274~1個当日出荷から9日以内出荷振動によるねじの緩み止めを防止します。ベアリングナットと同じで菊ワッシャーが不要です。用途ベアリングの締め付けなどに。材質一般機械構造用圧延鋼材形状丸形種類ロックナット
ピロー形ユニット UKP形
FYH(日本ピローブロック)(8件のレビュー)¥1,398~税込¥1,538~1個当日出荷から3日以内出荷最も代表的な形式の転がり軸受けユニットです。 軸受箱取付け部の付け根にリブが設けられているので、あらゆる方向の荷重に対して高強度な構造になっています。 機械本体への軸受箱の取付けは、2本のボルトによって行います。用途伝動装置、一般機械などその他アダプターは別売りです形状ピロー形ユニット軸穴種別テーパ穴形RoHS指令(10物質対応)対応
SparkFun Line Follower Array
SPARKFUN¥13,980税込¥15,3781個33日以内出荷Description。The SparkFun Line Follower Array is a long board consisting of eight IR sensors that have been configured to read as digital bits! We have designed the SparkFun Line Follower Arrays to follow a dark line of about 3/4 inch width or smaller(spray paint or electrical tape)on a light background. Each array features visible LEDs that point upward when the board is attached(properly)so you can see what the robot sees, brightness control right on the board, and an I2C interface for reading and power control. Here at SparkFun, the RedBot Shadow Chassis was used as a test platform but really this was designed as an add-on for almost any bot.。The line follower functions by taking an 8-bit reading of reflectance for use with following lines or reading dark/light patterns and can see from about 1/4 to 3/4 inches away. The IR brightness control and indicator can be adjusted with the on-board potentiometer and is capable of showing you the strength of the IR LEDs. Illumination can be turned on and off with software to conserve power, or left on all the time for faster readings. The SparkFun Line Follower Array requires 5V of power with a supply current range of 25-185mA with strobing disabled and 16-160mA with it enabled. Additionally we have added six mounting holes to the line follower with the two inner holes designed to fit our Shadow Chassis while the other four are general purpose.。Note:As you know our Sun emits quite a bit of infrared light, making the SparkFun Line Follower Array much less effective in direct sunlight. Plan your projects accordingly!。Features。8 sensor eyes(QRE1113, like in our line sensor breakout)。I2C interface。Adjust IR brightness on the fly with a knob。Switch IR on and off with software。Switch visual indicators on and off with software。Invert dark/light sight with software。Based on the SX1509 I/O expanderアズワン品番67-0426-55