付属品リング付ステンレスダブルスクリュー(径150mm)・リング付アルミスクリュー(径135mm)・ステンレスジョイント・ステンレスシャフト(長さ500mm)・補助ハンドル・防じんカバー・スクリュー取付ネジ(32・45mm)・六角ボルト(M6×8・M10×15)・両口スパナ(10×13・17×19mm)質量(kg)3電流(A)9.3電源(V)単相100消費電力(W)860回転数(min-1[r.p.m])(低速)600(高速)1300寸法(長さL×幅W×高さH)(mm)880×92×138コード長さ(m)2.5無負荷回転数(min-1[r.p.m])(低速) 600、(高速) 1300定格電流(A)9.3本体寸法(長さL×幅W×高さH)(mm)880×92×138絶縁方式二重絶縁保証期間1年スクリュー径(Φmm)150取扱説明書(1.09MB)