種類照光式動作方式モメンタリ接点構成1aボタン形状丸(突形)取付穴径(Φmm)22.3/25.5端子形状ねじ端子保護構造操作部:IP65(防油形)ボタン部寸法(mm)Φ24光源LED耐電圧(V/min)充電部対アース間・異極充電部間:AC2500使用電圧(V)AC/DC24定格絶縁電圧(V)AC/DC250方式全電圧式端子ねじ角ワッシャ付M3.5プラス・マイナス両用ねじ(セルフアップ式)絶縁抵抗(MΩ)100以上(DC500Vメガにて)相対湿度45~85%RH(-5~+40℃にて)(ただし、氷結、結露なきこと)使用周囲温度(℃)-20~+50(ただし、氷結、結露なきこと)保存温度(℃)-40~+80機械的耐久性500万回以上電気的耐久性AC220V6Aにて50万回以上AC220V3Aにて100万回以上短絡保護装置Fuse 15A条件付短絡電流1000A定格インパルス耐電圧(kV)6汚染度(使用環境)3耐振動共振試験:複振幅0.1mm 10~55Hz、定振動耐久試験:複振幅3mm 16.7Hzトランスなし開閉頻度(回/時)1200(使用率40%)照光種別照光式