種類非照光式動作方式モメンタリボタン形状キノコ(大形)取付穴径(Φmm)30.5端子形状ねじ端子保護構造IP65ボタン部寸法(mm)Φ40材質丸リング:樹脂製耐電圧(V/min)充電部対アース間・異極充電部間:AC2500定格絶縁電圧(V)AC/DC600フレーム丸フレーム端子ねじ角ワッシャ付M3.5プラス・マイナス両用ねじ(セルフアップ式)絶縁抵抗(MΩ)100以上(DC500Vメガーにて)相対湿度45~85%RH(-5~+40℃にて)(ただし、氷結、結露なきこと)使用周囲温度(℃)-20~+70(ただし、氷結、結露なきこと)保存温度(℃)-40~+80機械的耐久性500万回以上電気的耐久性AC220V6Aにて50万回以上AC220V3Aにて100万回以上短絡保護装置Fuse 15A条件付短絡電流1000A定格インパルス耐電圧(kV)6汚染度(使用環境)3耐振動共振試験:複振幅0.1mm 周波数10~55Hz、定振動耐久試験:複振幅3.0mm 周波数16.7Hz耐衝撃(m/s2)誤動作:100、耐久性:500開閉頻度(回/時)1200(使用率40%)