カテゴリ

  • 溶接用品(1)
  • 測定用品(1)
絞り込み
エコロジープロダクト
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「as-pro-4」の検索結果

関連キーワード
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • スパッタシート プラウド 旭産業(シート)

    スパッタシート プラウド

    旭産業(シート)(1件のレビュー)
    27,980税込30,778
    1枚
    当日出荷から4日以内出荷
    従来のスパッタシートよりも長持ちします。 19mmの鋼鈑をガス切断してもシートに防火上有害な貫通孔は、認められませんでした (※この試験は、公的なものでなく保証するものでは、ありません) シートの酸素指数60以上(通常の空気中21)で耐久性が向上しています。 引張強度1470N 引裂強度64N/mm以上なので強度抜群です。
    仕様四方折り返し加工、(縫製)難燃糸使用厚さ(mm)1.2タイプA種合格品JIS規格JIS A 1323 A種合格RoHS指令(10物質対応)対応
  • RS PRO テストリード 15V, 黒 , 赤, 1m RS PRO

    RS PRO テストリード 15V, 黒 , 赤, 1m

    RS PRO
    4,798税込5,278
    1組
    7日以内出荷
    RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC