カテゴリ
- コンプレッサー・空圧機器・ホース(6)
- 機構部品(4)
- 空調・照明・電設資材(2)
- バイク純正部品(1)
- メカニカル部品(1)
- 科学研究・開発用品(1)
- 学童・教育用品(1)
- 農業機械(1)
絞り込み
エコロジープロダクト
「as328」の検索結果

サインロッドレスシリンダ/スライダ形:すべり軸受 (REAS32-~)
SMC¥119,800~税込¥131,780~1個9日以内出荷・ショックを嫌うワークのスピード搬送を実現。 ・最大速度 300mm/s
サインロッドレスシリンダ/スライダ形:すべり軸受 REAS3
SMC¥129,800税込¥142,7801個9日以内出荷・ショックを嫌うワークのスピード搬送を実現。 ・最大速度 300mm/sシリンダ内径(Φmm)32作動方式複動
薄形シリンダ/標準形・複動・片ロッド CQ2シリーズ CQ2AS32
SMC¥10,980~税込¥12,078~1個13日以内出荷チューブ内径(Φmm)32作動方式複動片ロッドポートねじの種類(-) Rc
Oリング AS568(ARP568)(固定用、航空機用Oリング油圧用) NBR
NOK(161件のレビュー)¥109税込¥1201個当日出荷から5日以内出荷シール材料として各種品目へ広く利用されており、性能、加工性のバランスが最も良い材料です。使用温度範囲(℃)-24~100(MAX120)硬さ(デュロメータA)70±5材料記号A305
Oリング AS568(ARP568)規格 (固定用・航空機用・油圧用)NBR/ニトリル/1A
ノーブランド¥78税込¥861個当日出荷から4日以内出荷耐油性や耐摩耗性・機械特性に優れた一般ゴム材です。油圧シリンダー、ピストンの密閉部、産業用設備など、多岐にわたり使用されます。用途ピストン、シリンダー、冷凍機、ボンベ、バルブ等材質ニトリルゴム(NBR-70-1)色黒硬度70(±5)°耐熱温度(℃)100RoHS指令(10物質対応)対応
PCRラック
アズワン¥27,720~税込¥30,492~1セット(20個)当日出荷から12日以内出荷0.2mlシングル・8連・12連PCRチューブ、PCRプレートの収納に便利です。 水平に連結したり、垂直に積み重ね可能です。仕様オートクレーブ可、フタ付材質PP(ポリプロピレン)寸法(mm)130×90×30耐熱温度(℃)-90~121
パワーモーラ AC中重荷重用ローラ PM570AS
伊東電機¥18,980~税込¥20,878~1本翌々日出荷から41日以内出荷連続運転・間欠運転いずれも可能な汎用タイプ。 間欠運転の最小タクトタイムは3秒ON、2秒OFFです。 10秒以上ロックする場合はアキュームモータ(AU)を選定ください。
スリーブ
BIGM(丸山製作所)¥159税込¥1751個8日以内出荷規格5.5X7.1X3部品名称スリーブ図解NoAS20TP エンジン(キャブレタ,リコイルスタータ)部品 スリーブ_No.37、MB328U-DX エンジン キャブレタ、エアクリーナ、燃料タンク部品_No.31、MBS279 エンジン キャブレタ、エアクリーナ、燃料タンク部品_No.31、GKB2202EU エンジン キャブレタ、エアクリーナ、燃料タンク部品_No.27、MBC265L エンジン キャブレタ、エアクリーナ、フューエルタンク部品_No.31、MB278L エンジン キャブレタ、エアクリーナ、フューエルタンク部品_No.31、MB227VU エンジン キャブレタ、エアクリーナ、フューエルタンク部品_No.31、NKS24L エンジン キャブレタ、エアクリーナ、フューエルタンク部品_No.21、BC26MA-1 エンジン キャブレタ,燃料タンク部品_No.24、AS15CD エンジン(キャブレタ,リコイルスタータ)部品 スリーブ_No.37、MB279L エンジン キャブレタ、エアクリーナ、燃料タンク部品_No.31、MB249U エンジン キャブレタ、エアクリーナ、燃料タンク部品_No.31など
SparkFun OpenScale
SPARKFUN¥11,980税込¥13,1781個33日以内出荷Description。The SparkFun OpenScale is a simple-to-use, open source solution for measuring weight and temperature. It has the ability to read multiple types of load cells and offers a simple-to-use serial menu to configure calibration value, sample rate, time stamp and units of precision.。Simply attach a four-wire or five-wire load cell of any capacity, plug the OpenScale into a USB port, open a terminal window at 9,600bps, and you'll immediately see mass readings. The SparkFun OpenScale will enable you to turn a load cell or four load sensors in a Wheatstone bridge configuration into the DIY weigh scale for your application.。The OpenScale was designed for projects and applications where the load was static(like the beehive in front of SparkFun HQ)or where constant readings are needed without user intervention(for example, on a conveyor belt system). A load cell with an equipped OpenScale can remain in place for months without needing user interaction!。On board the SparkFun OpenScale is the ATmega328P microcontroller, for addressing your communications needs and transferring your data to a serial terminal or to a data logger such as the OpenLog, an FT231 with mini USB, for USB to serial connection; the HX711, a 24-bit ADC for weigh scales; and the TMP102, for recording the ambient temperature of your system. The OpenScale communicates at a TTL level of 9,600bps 8-N-1 by default and possesses a baud rate configurable from 1,200bps to 1,000,000bps.。Get Started with the OpenScale Guide。Features。Operating Voltage:5V。Operating Ampage:80-100mA。Power Cycling above 500ms。Selectable 10SPS or 80SPS Output Data Rate。Local External Temperature Sensors。Fixed Adjustable Gainアズワン品番67-0426-48