付属品DisplayPortケーブル、電源コード、クイックスタートガイド、ROGポーチ、ROGステッカー、保証書質量(kg)9.4、12.2(本体・パッケージ込)表面処理ノングレア機能搭載技術:GamePlus、ブルーライト低減、HDCPSupport:2.2、GameVisual、VRRテクノロジー:Adaptive-Sync、ExtremeLowMotionBlur、ELMBSync、ShadowBoost、ディスプレイウィジェットセンター、PIP(PBP)テクノロジー、アスペクトコントロールコントラスト比3500:1画素ピッチ0.272最大解像度2560×1440保証期間購入日より3年間の日本国内保証応答速度1ms(GTG)視野角(左右:上下)178スロットケンジントンセキュリティー:搭載バックライトLED最大輝度(cd/m2)400走査周波数デジタル:水平/垂直:HDMI:30-223KHz(H)/48-144Hz(V)、USB-C・DisplayPort:415-415KHz(H)/48-180Hz(V)入出力端子デジタル入力:DisplayPort 1.4×1(HBR3)、HDMI(v2.0)×1、USB-C×1(DP Alt Mode&PD 7.5W)、オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)70.80×57.30×24.60(スタンド含む)モニターサイズ31.5型湾曲型最大表示色約10億7370万色フリッカーフリー搭載対応VESA規格100mm×100mm
仕様本体:上下角度調節(チルト)上20°~下5°、左右角度調節(スウィーベル)左右35°、高さ調節0~120mm、曲率:1500R、広色域対応:Color Space (DCI-P3):95%、Color Space (sRGB):125%、HDR (High Dynamic Range):搭載/VESA DisplayHDR 400付属品DisplayPortケーブル、電源コード、クイックスタートガイド、ROGポーチ、ROGステッカー、保証書質量(kg)7.2、9.8(本体・パッケージ込)電源(V)100~240表面処理ノングレア定格消費電力(W)使用時:31.4以下、スタンバイ時:0.5以下機能搭載技術:GamePlus、ブルーライト低減、HDCPSupport:2.2、GameVisual、VRRテクノロジー:Adaptive-Sync、ExtremeLowMotionBlur、ELMBSync、ShadowBoost、ディスプレイウィジェットセンター、アスペクトコントロールコントラスト比3000:1画素ピッチ0.233最大解像度2560×1440保証期間購入日より3年間の日本国内保証応答速度1ms(GTG)視野角(左右:上下)178スロットケンジントンセキュリティー:搭載RoHS指令(10物質対応)対応バックライトW-LEDアスペクト比16:9最大輝度(cd/m2)400走査周波数デジタル:水平/垂直:USB-C・DisplayPort:415~415KHz(H)/60~280Hz(V)、HDMI:30~415KHz(H)/60~280Hz(V)入出力端子デジタル入力:DisplayPort 1.4×1(HBR3)、HDMI(v2.1)×1、USB-C×1(DP Alt Mode&PD 15W)、オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)61.10×39.00×21.90(スタンド含む)モニターサイズ27型湾曲型パネル駆動方式Fast VA最大表示色約1677万色フリッカーフリー搭載対応VESA規格100mm×100mm