カテゴリ
- 制御機器(4)
- 自動車補修部品(1)
- 家電(1)
絞り込み
エコロジープロダクト
「at-ma2」の検索結果

マイクロホンアンプ
audio-technica¥7,998税込¥8,7981個当日出荷マイク入力端子のないAV機器でマイク入力が可能。 入力端子はお手持ちのマイクロホンに合わせてΦ6.3標準プラグとΦ3.5ミニプラグ*が接続可能。 マイクロホンに合わせてモノラル/ステレオマイクに切り換え可能。プラグインパワーにも対応。 メタルボディ&コンパクトサイズ。 ACアダプター付属。付属品ACアダプター仕様入力換算ノイズレベル:-110dBV(GAINがMINの時)、 -120dBV(GAINがMAXの時)質量(g)約160(本体のみ)電源DC9V(ACアダプター)周波数特性20Hz~20,000Hz(-3dB)消費電流(mA)30(最大)外形寸法(高さH×幅W×奥行D)(mm)30×70×92(突起部除く)入力端子マイク入力(Φ6.3mm標準ジャック/Φ3.5mm3極ミニジャック)歪率(%)0.05%(GAINがMINの時)、 0.2%(GAINがMAXの時)出力端子ライン出力(RCAピンジャック×2)出力レベル定格:-10dBV、最大:+2dBV(1kHz、T.H.D1%時)許容入力‐18dBV(GAINがMINの時最大)利得(dB)+20dB(GAINがMINの時)、 +50dB(GAINがMAXの時)
PチャンネルパワーMOSFET(40V/50A)
インフィニオン¥289税込¥3181個3日以内出荷OptiMOS-P2シリーズ PチャンネルパワーMOSFETその他【資格】AEC-Q101消費電力(W)58抵抗(Ω)【ドレイン-ソース間オン】0.0082ピン数(ピン)3ピン動作温度(℃)175RoHS指令(10物質対応)対応パッケージTO-252 (DPAK)実装タイプ表面実装チャンネルタイプPチャンネル耐テスト電圧(V)【Rds(on)】10最大連続ドレイン電流(A)50最大ドレイン-ソース間電圧(V)40最大ゲート-ソース間電圧(V)1.7
Deutsch 自動車用コネクタ DTHDシリーズ 4極 オス
DEUTSCH¥1,298税込¥1,4281個翌々日出荷仕様極数 = 4 オス/メス = オス 定格電流 = 100A 実装タイプ = スルーホール シリーズ = DTHD 色 = 黒 結線方法 = はんだ 直径 = 22.23mm 幅 = 27.33mm 深さ = 38.05mm 動作温度 Min = -55℃For suitable contacts see ; 724-2447 724-2447 , ; 724-2434 724-2434 and range, and for extraction tools ; 425-395 425-395 and range. DTHD Series Connectors. Amphenol DTHD Series Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications. The connectors feature an integral coupling latch that provides audible and tactile feedback during assembly.The durable thermoplastic connector housings come complete with silicon rubber grommets and will withstand immersion under three feet of water once mated. Features and Benefits. Contacts Purchased Separately Silicon rubber seals Thermoplastic connector shell Operating temp range -55 to +125° C Insulation resistance 1000 MΩ Current leakage less than 2 mA at 1500Vac長さ(mm)141幅(mm)76高さ(mm)21質量(g)12RoHS指令(10物質対応)対応