1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様極数 = 4 オス/メス = オス 定格電流 = 100A 実装タイプ = スルーホール シリーズ = DTHD 色 = 黒 結線方法 = はんだ 直径 = 22.23mm 幅 = 27.33mm 深さ = 38.05mm 動作温度 Min = -55℃For suitable contacts see ; 724-2447 724-2447 , ; 724-2434 724-2434 and range, and for extraction tools ; 425-395 425-395 and range. DTHD Series Connectors. Amphenol DTHD Series Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications. The connectors feature an integral coupling latch that provides audible and tactile feedback during assembly.The durable thermoplastic connector housings come complete with silicon rubber grommets and will withstand immersion under three feet of water once mated. Features and Benefits. Contacts Purchased Separately Silicon rubber seals Thermoplastic connector shell Operating temp range -55 to +125° C Insulation resistance 1000 MΩ Current leakage less than 2 mA at 1500Vac 長さ(mm)141 幅(mm)76 高さ(mm)21 質量(g)12 RoHS指令(10物質対応)対応
1個
659 税込725
翌々日出荷

関連カテゴリ