用途OA機器、無線機、業務用ビデオカメラ、交換機、電気計測器、制御盤等。種類丸洗い、非照光タイプ使用温度範囲(℃)-30~85接触抵抗(mΩ)80以下(20mV 10mAにて)耐熱性はんだごてをご使用の場合:こて先温度:390℃以下・はんだ付け時間:4s以内・回数:2回(常温に戻ってから)はんだ槽をご使用の場合:予熱温度(T1):110℃以下・予熱時間(t1):30s以内・ピーク温度(T2):270℃以下ピーク温度継続時間(t2+t3):5s以内・回数:1回機械的開閉耐久性50000回以上電気的開閉耐久性50000回以上耐電圧AC500電流容量(AC/DC共通)0.4VA MAX、28V MAX(適用電圧範囲/20mV~28V、適用電流範囲/0.1mA~0.1A)絶縁抵抗(MΩ)500以上(DC500V)操作部形状基本レバー適合P・H・B形包装形態トレイRoHS指令(10物質対応)対応耐電圧(V/min)AC500以上