用途食品機械、自動包装機、搬送機器、工作機械のシーケンス制御用、取付スペースの制限公差(mm)±0.4接点材質AgCdO接点抵抗負荷(cosΦ≒1)AC125V10A、AC250V10A、DC115V0.4A接点構成1c耐電圧(非連続端子間(初期値))1500V/1分間、(各端子と非充電金属部間)2000V/1分間、(各端子とアース間)2000V/1分間負荷電圧(V)AC125/AC250/DC115絶縁抵抗(MΩ)100以上(DC500V絶縁抵抗計にて)使用周囲温度(℃)-20~+60寿命機械的/1000万回以上(開閉頻度50回/分)、電気的(抵抗負荷)/20万回以上(開閉頻度20回/分)接触抵抗(mΩ)15以下(初期値)使用周囲湿度95%RH以下(at20℃)耐衝撃(m/s2)自由位置/98(10G)以下、動作限度位置/294(30G)以下誘導負荷(A)(cosΦ≒0.4)AC125V/6、AC250V/4、DC115V/0.05最大開閉頻度(回/分)120耐振性55Hz(複振幅1.5mm)以下