カテゴリ

  • 電気材料(26)
  • 自転車部品(25)
  • 制御機器(17)
  • 学童・教育用品(17)
  • コンプレッサー・空圧機器・ホース(9)
  • メカニカル部品(7)
  • バイク部品(4)
  • 整備工具・ウェア・ツーリング用品(2)
  • 清掃用品(2)
  • 建築金物(1)
  • 救急・衛生(1)

「band aid ll」の検索結果

111件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • バンドエイド 超フィット Kenvue

    バンドエイド 超フィット

    Kenvue(2件のレビュー)
    399税込439
    1個(5枚)
    当日出荷
    やわらかく伸縮性の高いポリウレタンエラストマー100%を使用。優れた通気性を持ち、ぴったりフィットして動きの邪魔をしません。また、素肌に近い色で目立ちません。キズを保護しながら、まるで付けているのを忘れてしまうほどの快適さを提供します。すべてのバンドエイドは滅菌済です。
    用途●やわらかく伸縮性の高いポリウレタンエラストマー100%を使用。●優れた通気性を持ち、ぴったりフィットして動きの邪魔をしません。また、素肌に近い色で目立ちません。●キズを保護しながら、まるで付けているのを忘れてしまうほどの快適さを提供します。●すべてのバンドエイド(R)は滅菌済です。【販売名】BAND-AID 快適プラス機能伸縮性医療機器承認・認証・届出番号医療機器届出番号:13B3X10349000005医薬品医療機器等法一般医療機器
  • Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:171.5 mm 480-0050 DELTRON

    Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:171.5 mm 480-0050

    DELTRON
    7,698税込8,468
    1個
    7日以内出荷
    BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
    仕様材質 = アルミダイキャスト奥行き = 171.5 mm高さ = 55.9 mm幅 = 120.6 mm外形寸法 = 171.5 x 120.6 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 480RoHS指令(10物質対応)対応
  • Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:252 mm 483-0070 DELTRON

    Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:252 mm 483-0070

    DELTRON
    9,898税込10,888
    1個
    7日以内出荷
    BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
    仕様材質 = アルミダイキャスト奥行き = 252 mm高さ = 55.9 mm幅 = 146.4 mm外形寸法 = 252 x 146.4 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
  • Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:114.3 mm 480-C030 DELTRON

    Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:114.3 mm 480-C030

    DELTRON
    4,898税込5,388
    1個
    7日以内出荷
    BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
    仕様材質 = アルミダイキャスト奥行き = 114.3 mm高さ = 55.9 mm幅 = 88.9 mm外形寸法 = 114.3 x 88.9 x 55.9mmIP保護等級 = IP66, IP67, IP68色 = 銀蓋色 = 銀シールド = ありシリーズ = 480RoHS指令(10物質対応)対応
  • Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:202 mm 483-0050 DELTRON

    Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:202 mm 483-0050

    DELTRON
    6,298税込6,928
    1個
    7日以内出荷
    BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
    仕様材質 = アルミダイキャスト奥行き = 202 mm高さ = 55.9 mm幅 = 120.8 mm外形寸法 = 202 x 120.8 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
  • Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:139.7 mm 483-0030 DELTRON

    Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:139.7 mm 483-0030

    DELTRON
    3,998税込4,398
    1個
    7日以内出荷
    BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
    仕様材質 = アルミダイキャスト奥行き = 139.7 mm高さ = 55.9 mm幅 = 89.1 mm外形寸法 = 139.7 x 89.1 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
  • コネクタ コネクタ Profibus用 ワゴジャパン

    コネクタ コネクタ Profibus用

    ワゴジャパン
    9,998税込10,998
    1個
    7日以内出荷
    Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS line。It has a Stecker 9-Pin D-sub male connector。BUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systems。Compact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identification。Service nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repair。Each interface comes with detailed assembly instructions and mounting accessories。Available in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
    仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78
  • ボールベアリング200mm250mm スラスト SKF(日本エスケイエフ)

    ボールベアリング200mm250mm スラスト

    SKF(日本エスケイエフ)
    296,980税込326,678
    1個
    7日以内出荷
    SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving parts。Its made of bearing-type steel that provides long-lasting durability and corrosion resistance。A series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shafts。You can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical direction。Thrust bearings are generally seated against a raised collar around the shaft。The thrust collar allows the axial load to be transferred from the shaft to the bearing。Thrust bearings are typically used in pairs on each side of the thrust collar.
    仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290アズワン品番65-7921-91
  • RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRO

    RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66

    RS PRO
    999税込1,099
    1袋(100個)
    翌々日出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
  • MARWI ギヤハンガー GH-080 M4x0.7 (2pcs) MARWI

    MARWI ギヤハンガー GH-080 M4x0.7 (2pcs)

    MARWI
    1,988税込2,187
    1個
    4日以内出荷
    対象メーカー:・BH ・BLUE ・BMC ・DE ROSA ・DIAMONDBACK ・DIAMONDBACK ・ELLSWORTH ・Fondries ・FUJI ・GHOST ・GT ・JAN JANSSEN ・KHS ・KOGA ・KOGA MIYATA ・KUOTA ・MARIN ・RALEIGH ・REDLINE ・RIDLEY ・ROCKY MOUNTAIN ・SCHWINN ・STAIGER ・STEVENS ・WILIER ・WINORA
  • RIDEZ Bandana EarsLoops TBE1113 SKULL&PAISELY RIDEZ(ライズ)

    RIDEZ Bandana EarsLoops TBE1113 SKULL&PAISELY

    RIDEZ(ライズ)
    1,798税込1,978
    1個
    4日以内出荷
    RIDEZ Bandana EarsLoops。バイク乗りにとってはフェイスマスクがスタンダードなアイテム。このイヤーループバンダナは筒状のバンダナに耳掛けをプラスしました。ヘルメットを被っていてバンダナがズレ落ちるのを防ぎます。バイクを降りた後もマスクに付け替えなくても、このバンダナがあればマスク替わりになります。口元だけでなく、首まで覆うことが出来ますので肌の露出を少なくし日焼け防止にも◎軽くて伸縮性のある素材で、バイクで出掛ける際には必ず3枚は持っておきたいフェイスマスクです。
    材質ポリエステル92% / スパンデックス8%サイズフリー色(柄)スカル/ペイズリ―
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    2,998税込3,298
    1個
    4日以内出荷
    Hub / wheel:Mavic、 Novatec and many other brands。Pulley:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:7 pcs 。Dimension of balls:3.969mm。Basic dynamic load rating:3.350 kN。Basic static load rating:1.400 kNサイズ8×22×7
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    3,198税込3,518
    1個
    4日以内出荷
    Pedal:Various brands。Pulley:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:7 pcs 。Dimension of balls:3.175(1/8)mm。Basic dynamic load rating:2.336 kN。Basic static load rating:0.896 kNサイズ7×19×6
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    2,798税込3,078
    1個
    4日以内出荷
    Pedal:Various brands。Pulley:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:9 pcs 。Dimension of balls:2.381(3/32)mm。Basic dynamic load rating:1.605 kN。Basic static load rating:0.719 kNサイズ7×17×5
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    2,598税込2,858
    1個
    4日以内出荷
    Hub / wheel:Various brands。Pulley:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:11 pcs 。Dimension of balls:2.0mm。Basic dynamic load rating:1.252 kN。Basic static load rating:0.592 kNサイズ8×16×5
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    3,998税込4,398
    1個
    4日以内出荷
    Hub / wheel:Mavic、 FSA、 Easton、 Fulcrum、 HED、 Zipp and many other brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:10 pcs 。Dimension of balls:3.175(1/8)mm。Basic dynamic load rating:2.892 kN。Basic static load rating:1.460 kNサイズ12×24×6
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    2,598税込2,858
    1個
    4日以内出荷
    Pedal:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:8 pcs 。Dimension of balls:2.0mm。Basic dynamic load rating:1.082 kN。Basic static load rating:0.442 kNサイズ6×13×5
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    4,198税込4,618
    1個
    4日以内出荷
    Hub / wheel:Mavic、 American Classic、 Easton、 Zipp and many other brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:15 pcs 。Dimension of balls:2.381(3/32)mm。Basic dynamic load rating:2.230 kN。Basic static load rating:1.460 kNサイズ17×26×5
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    3,698税込4,068
    1個
    4日以内出荷
    Hub / wheel:FSA、 Stan’s、 HED and many other brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:9 pcs 。Dimension of balls:3.175(1/8)mm。Basic dynamic load rating:2.490 kN。Basic static load rating:1.130 kNサイズ10×22×6
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    3,398税込3,738
    1個
    4日以内出荷
    Hub / wheel:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:12 pcs 。Dimension of balls:2.381(3/32)mm。Basic dynamic load rating:1.920 kN。Basic static load rating:1.040 kNサイズ12×21×5
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    5,098税込5,608
    1個
    4日以内出荷
    Hub / wheel:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:11 pcs 。Dimension of balls:4.763(3/16)mm。Basic dynamic load rating:6.400 kN。Basic static load rating:3.700 kNサイズ20×37×9
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    2,798税込3,078
    1個
    4日以内出荷
    Pedal:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:7 pcs 。Dimension of balls:3.175(1/8)mm。Basic dynamic load rating:2.340 kN。Basic static load rating:0.885 kNサイズ6×19×6
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    3,998税込4,398
    1個
    4日以内出荷
    Hub / wheel:Mavic、 Campagnolo、 Sturmey Archer、 HED、 Hope、 Fulcrum、 Planet-X and and many more brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:8 pcs 。Dimension of balls:4.763(3/16)mm。Basic dynamic load rating:5.100 kN。Basic static load rating:2.370 kNサイズ12×28×8
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    4,798税込5,278
    1個
    4日以内出荷
    Hub / wheel:Mavic、 FSA、 Bontrager、 Hope、 Zipp、Goldtec and many other brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:11 pcs 。Dimension of balls:3.969(5/32)mm。Basic dynamic load rating:4.650 kN。Basic static load rating:2.580 kNサイズ17×30×7
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    6,498税込7,148
    1個
    4日以内出荷
    Bottom bracket:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:14 pcs 。Dimension of balls:3.969(5/32)mm。Basic dynamic load rating:2.764 kN。Basic static load rating:1.872 kNサイズ24×37×7
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    3,698税込4,068
    1個
    4日以内出荷
    Hub / wheel:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:11 pcs 。Dimension of balls:3.175(1/8)mm。Basic dynamic load rating:1.549 kN。Basic static load rating:0.931 kNサイズ15×26×7
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    3,198税込3,518
    1個
    4日以内出荷
    Hub / wheel:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:9 pcs 。Dimension of balls:2.381(3/32)mm。Basic dynamic load rating:2.120 kN。Basic static load rating:0.985 kNサイズ10×19×5
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    6,998税込7,698
    1個
    4日以内出荷
    Bottom bracket:Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:19 pcs 。Dimension of balls:3.175(1/8)mm。Basic dynamic load rating:4.700 kN。Basic static load rating:3.650 kNサイズ30×42×7
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    4,798税込5,278
    1個
    4日以内出荷
    Hub / wheel:Giant、 Novatec、 FSA、 Easton、 Stan’s、 Hope、Goldtec、 Industry9 and many other brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:14 pcs 。Dimension of balls:3.175(1/8)mm。Basic dynamic load rating:4.000 kN。Basic static load rating:2.470 kNサイズ20×32×7
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    3,698税込4,068
    1個
    4日以内出荷
    Hub / wheel:DT Swiss、 Mavic、 Specialized、 Bontrager、SRAM、 Hope、 Stan’s、 Reynolds、 Zipp and many other brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:14 pcs 。Dimension of balls:2.381(3/32)mm。Basic dynamic load rating:2.070 kN。Basic static load rating:1.260 kNサイズ15×24×5
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    3,698税込4,068
    1個
    4日以内出荷
    Hub / wheel:Mavic、 DT Swiss、 FSA、 Bontrager、 Easton、Stan’s、 On-One and many other brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:7 pcs 。Dimension of balls:4.763(3/16)mm。Basic dynamic load rating:4.550 kN。Basic static load rating:1.970 kNサイズ10×26×8
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    4,198税込4,618
    1個
    4日以内出荷
    Hub / wheel:Specialized、 Bontrager、 FSA、 Easton、Hope、 Goldtec、 Stan’s、 Zipp and many other brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:10 pcs 。Dimension of balls:3.969(5/32)mm。Basic dynamic load rating:4.650 kN。Basic static load rating:2.260 kNサイズ15×28×7
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    9,298税込10,228
    1個
    4日以内出荷
    Hub / wheel: Various brands。Bottom bracket: Various brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:22 pcs 。Dimension of balls:3.175(1/8)mm。Basic dynamic load rating:4.900 kN。Basic static load rating:4.050 kNサイズ35×47×7
  • セラミックベアリング MARWI

    セラミックベアリング

    MARWI
    5,298税込5,828
    1個
    4日以内出荷
    Hub / wheel:Mavic、 WTB、 Easton、 American Classic and many other brands。Bottom bracket: Race Face BB and many other brands
    用途Races:CrMo。Balls:Si3N4 Silicon Nitride (HRC 75-89)。Retainer:Nylon。Sealing:Rubber LLB (non-contact) 。Grease:Multemp PS2 (Kyodo Yushi)。Tolerance:ABEC-5。Quantity of balls:16 pcs 。Dimension of balls:3.175(1/8)mm。Basic dynamic load rating:4.300 kN。Basic static load rating:2.940 kNサイズ25×37×7
  • MARWI ギヤハンガー GH-022 M8x0.75 MARWI

    MARWI ギヤハンガー GH-022 M8x0.75

    MARWI
    1,988税込2,187
    1個
    4日以内出荷
    対象メーカー:・AUTHOR ・BIANCHI ・BLUE ・BMC ・BULLS ・CORRATEC ・DIAMONDBACK ・FELT ・FOCUS ・FUJI ・GT ・HAIBIBKE ・HARO ・IDEAL ・IRON HORSE ・JAMIS ・KHS ・KONA ・MARIN ・MERIDA ・MONGOOSE ・NISHIKI ・ORANGE ・RALEIGH ・REDLINE ・SCHWINN ・STEVENS ・TREK ・UNIVEGA ・WILIER
  • セリエオロ ブレーキパッド SP 07BB02SP brembo

    セリエオロ ブレーキパッド SP 07BB02SP

    brembo
    5,898税込6,488
    1個
    4日以内出荷
    メーカー名:ブレンボ セリエオロ。メーカー品番:07BB02SP。販売備考:セリエオーロ キャンセル不可商品です。材質[素材]:シンタード。適合車種(リア):【YAMAHA】Tenere 700(19-22)、【Aprilia】750 Dorsoduro Factory(12-13)、Caponord 1200 Rally(15-19)、Caponord 1200 Travel Pack(16-19)、Caponord 1200(13-19)、Dorsoduro 1200 / ABS(11-14)、Dorsoduro 900(18-20)、NA 850 Mana(07)、Pegaso 650 Factory(07-09)、Pegaso 650 Strada(05-09)、Pegaso 650 Trail(06-08)、Pegaso I.E. Tuscany Tibet Raid(04)、Pegaso I.E.(01-04)、Shiver 900(18-20)、SL 750 Shiver / ABS(07-18)、SL 750 Shiver GT / ABS(09-12)、SMV 750 Dorsoduro(08)、SMV 750 Dorsoduro(09-18)、Tuareg 660(22)、【Ducati】1000Sport/S(05-09)、Desert Sled (Scrambler)(17-21)、Monster 797 Plus(17-20)、Monster 797(17-21)、PAUL SMART1000LE(05-08)、Scrambler 1100 Desert X(20)、Scrambler 1100 Pro/Dark Pro(20-23)、Scrambler 1100 Special/Sport(18-19)、Scrambler 1100(18-19)、Scrambler Classic(15-19)、Scrambler CR/CR Cafe Racer(17-20)、Scrambler Desert Sled(17-23)、Scrambler Enduro(15-16)、Scrambler Flat Track Pro(16-16)、Scrambler Full Throttle(15-20)、Scrambler Icon Dark(20-21)、Scrambler Icon(15-21)、Scrambler Mach 2.0(18)、Scrambler NightShift(20-23)、Scrambler SCR(20)、Scrambler Sport Pro(20-23)、Scrambler Street Classic(17-18)、Scrambler Tribute Pro(22-23)、Scrambler Urban Enduro(15-18)、Scrambler Urban Motard(22-23)、Scrambler(17-18)、【BMW】F650/ST(94-00)、F650CS Scarver(02-06)、F650GS ABS(01-07)、F650GS ABS(08-12)、F650GS Dakar/Rallye(01-07)、F650GS(08-12)、F650ST Strada(97-01)、F700GS(13-16)、F750GS(18-21)、F800GS(08-20)、F800GT(13-20)、F800R(09-14)、F800R(15-18)、F800S(06-10)、F800ST Touring(11-12)、F800ST(06-12)、F850GS(18-21)、F900R(20-21)、G310GS(17-21)、G310R(16-21)、G650GS Sertao(12-14)、G650GS(09-15)、G650X challenge(06-07)、G650X country(06-09)、G650X moto(06-07)、R100/7(78-80)、R80/7(79-81)、R850R(03-07)、R850RT With Integral ABS(01-06)、S1000R(13-19)、S1000RR (Hayesキャリパー)(19-21)、S1000RR (Nissinキャリパー)(21-22)、S1000RR(09-18)、【Triumph】Daytona 675 R Triple(13-18)、Daytona 675 Triple(13-18)、Daytona 765 Moto2(20-21)、Street Triple 660 S(17-20)、Street Triple 675 R(13-17)、Street Triple 675 RX(15-16)、Street Triple 675(13-17)、Street Triple 765 R Low(17-18)、Street Triple 765 R(17-20)、Street Triple 765 RS(17-20)、Street Triple 765 S(17-20)、Tiger 850 Sport(21)、Tiger 900 GT/Rally(20-21)、Tiger 900(20-21)、【Husqvarna】570 Nox (01-03)、701 Enduro LR(20)、701 Enduro(16-20)、701 Supermoto(15-20)、CR 125 (96-04)、CR 250 (96-04)、LT 610 (00-02)、Nuda 900 R / ABS(12-13)、Nuda 900(12-13)、SM 125 S 4T(11-13)、SM 125 S Supermotard(99-13)、SM 125 S(09-13)、SM 400 R(02)、SM 450 R(03-04)、SM 450 R(05)、SM 510 R(05)、SM 570 R(01-08)、SM 610 S Supermotard(98-00)、SMR 630 (SM630R)(04-08)、Svartpilen 401(17-20)、Svartpilen 701(18-19)、TC 250 (02-03)、TC 450 (02-03)、TC 510 (02-03)、TC 570 (01-13)、TC 610 (96-13)、TE 125 4T(11-13)、TE 350 (96-13)、TE 400 (01-13)、TE 410 (96-13)、TE 450 (02-10)、TE 510 (02-10)、TE 510 Centennial(04-05)、TE 570 (01-13)、TE 610 Rallye(96-13)、TR 650 Strada / Terra(13)、Vitpilen 401(17-20)、Vitpilen 701(18-20)、WR 125 (96-13)、WR 250 (96-13)、WR 360 (98-13)、WRE 125 (96-13)、【KTM】125 Duke(11-19)、125 EXC Enduro(99-03)、125 EXE(00)、125 LC(99)、125 Sting(99)、125 Super Moto(00-03)、125 SX(96-03)、200 Duke(12-17)、200 EXC Enduro(99-03)、250 Duke(14-15)、250 EXC Enduro 4T(99-03)、250 EXC Enduro(99-03)、250 SX(96-02)、300 EXC Enduro(99-03)、360 MX/SX/XC(96-97)、380 EXC Enduro(99)、380 MX(98)、380 SX(98-02)、380 XC(98-03)、390 Adventure(20)、390 Duke(13-20)、400 EXC Racing(00-03)、400 LC4-E Enduro(99-02)、400 SC(99-00)、400 SX Racing(00-02)、400 SXC Tiainen Replica(99-00)、450 Rally(11-17)、520 EXC Racing/ SX-F Racing(00-02)、525 SX-F Racing(03)、620 LC4 Competition SuperMoto(00-01)、620 LC4 Competition(99-02)、620 LC4 RXC(95)、620 LC4 Supercompetition(01)、625 SC LC4 Supermoto(02-04)、625 SMC(05-06)、625 SXC(03-04)、640 Duke(03-06)、640 LC4 Adventure(05-07)、640 LC4 Adventure(99-04)、640 LC4 Supermoto(03)、640 LC4 Supermoto(04)、640 LC4-E Enduro(99-04)、640 LC4-E Supermoto(99-02)、660 LC4 Rallye(01-03)、660 LC4 SMFactory Replica(02)、660 SMC Supermoto(03)、660 SMC Supermoto(04-07)、690 Duke ABS(12-19)、690 Duke R(10-11)、690 Duke R(14-17)、690 Duke(08-11)、690 Enduro R(09-21)、690 Enduro(08-14)、690 SM(07-11)、690 SMC R(14-20)、690 SMC(08-10)、690 Supermoto R(08-09)、790 Duke(18-20)、890 Duke R(20)、990 Super Duke R(09-13)、990 Super Duke(04-13)、RC 125(14-19)、RC 200(14-19)、RC 250 Upgrade DS(14-15)、RC 250(14-15)、RC 390(14-20)、SC 620 LC4(99-00)、SX 620 LC4(95-99)、SXC 540 Tiainen Replica(99-00)
    材質シンタード
  • エフェクター/ハイゲイン・ディストーション Electro Harmonix

    エフェクター/ハイゲイン・ディストーション

    Electro Harmonix
    41,980税込46,178
    1台
    5日以内出荷
    HELL MELTER は、名機 BOSS HM-2 を基にした”スウェディッシュ・デスメタル”系ディストーションを現代仕様で拡張したハイゲインペダル。原音を埋め尽くす圧倒的な飽和感、鋸のような中高域、強烈なコンプレッションを備え、さらに EQ/ノイズゲート/ブーストなどを追加した究極の HM-2 系モダンディストーション。・BOSS HM-2 をベースにした ”Chainsaw” 系ディストーション を現代的に再構築。・クラシックモード(CLASSIC)と拡張モード(MODERN)の 2 ボイスを搭載。・MODERN モードではより広いゲインレンジとタイトなローエンドを実現。・4 バンド EQ(LOW、HIGH、MID、FREQ) により細かな音作りが可能。・MID/FREQ により HM-2 特有の”ノコギリ中域”を精密に調整。・ノイズゲート 搭載でハイゲイン環境でもタイトなレスポンス。・BOOST スイッチでさらなるゲインとアタックを付加。・トゥルーバイパス仕様。・9V DC(センターマイナス)で駆動。・品名:HELL MELTER。・ブランド:electro-harmonix。・カテゴリ:High-Gain Distortion / HM-2 Style。・モード:CLASSIC、MODERN。・コントロール:Volume、Gain、Low、High、Mid、Freq、Gate、Boost。・特徴:HM-2 系サウンド、4 バンド EQ、ノイズゲート、ブースト、2 ボイス。・電源:9V DC(センターマイナス)。・筐体:コンパクトメタル筐体。・JANコード:0683274012421
  • ZedBoard Zynq-7000 Development Board DIGILENT

    ZedBoard Zynq-7000 Development Board

    DIGILENT
    159,800税込175,780
    1個
    5日以内出荷
    。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
    アズワン品番67-0355-34
  • エアチューブ PUN-Hシリーズ PUN-Hシリーズ Festo

    エアチューブ PUN-Hシリーズ PUN-Hシリーズ

    Festo
    11,880税込13,068
    1セット
    7日以内出荷
    Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
  • RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66

    RS PRO
    2,298税込2,528
    1袋(50個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応