NKKスイッチズ(旧:日本開閉器)(1件のレビュー)当日出荷から7日以内出荷
丸洗い洗浄が可能:ハウジングは繊維強化ポリアミドの一体成形、操作部はOリング、ベース部はエポキシ樹脂等によりそれぞれ密閉されて高い防塵・防浸構造を保持し、条件による丸洗い洗浄が可能です。ソフトな操作フィーリング:プランジャとコイルバネ、転換子の組合せによる、独自の切換節度機構により、確実な切換えと軽快な操作感が得られます。帯電防止樹脂を採用:スイッチのハウジング頭部の一部(黒色部分)に、帯電防止樹脂を使用していますから、取付け板付きのスイッチでは、ハウジング頭部と取付板が通電することになり、取付板足部を利用して、プリント基板にアースを取ることが可能となります。スライディング・ツイン・クロスバー・コンタクト機構採用:丸ピン2点のクロスバー・コンタクト機構を採用。微小電流、低電圧領域に対し安定した高い接触信頼性を保持します。インチピッチ(2.54mm)採用:端子間ピッチはインチピッチを採用したプリント基板用です。
用途OA機器、無線機、業務用ビデオカメラ、交換機、電気計測器、制御盤等種類丸洗い、非照光タイプ使用温度範囲(℃)-30~85ボタン形状丸(別売り)ボタン色黒・赤・白(別売り)別売付属品操作部ボタン(AT-475、AT-496)絶縁抵抗(MΩ)500以上(DC500V)接触抵抗(mΩ)50以下(20mV 10mAにて)電流容量(AC/DC共通)0.4VA MAX、28V MAX(適用電圧範囲/20mV~28V、適用電流範囲/0.1mA~0.1A)最大28V 0.1Aの場合/耐久性は10000回最小20mV 0.1μAの開閉が可能です。(電流0.1mA未満の場合、接触抵抗値の規格値は適用を除外します)耐電圧(V/min)AC500以上