仕様Better World 製品:あり幅(mm)45極数4奥行(mm)56.8シリーズTeSys K接続方式Screw構成通常端子:2NO + 2NCコイル電圧(V)24 /dcRoHS指令(10物質対応)対応特性Schneider Electric LP1K09008BDミニチュアコンタクタ LP1K09008BDは、24 V dc動作コイルを搭載し、AC-3全負荷電流が20 Aの小型4極コンタクタです。コンタクト定格電流(A)20コンタクト定格電圧(V)600/ac最小動作温度(℃)-25
仕様Better World 製品:あり幅(mm)45極数3奥行(mm)57シリーズLP1K接続方式Screw補助接点1構成通常端子:3NOコイル電圧(V)24 /dcRoHS指令(10物質対応)対応特性Schneider Electric LP1K0601BDミニチュアコンタクタ LP1K0601BDは、24 V dc動作コイルと常時閉補助接点を搭載し、AC-3全負荷電流が6 Aの小型3極コンタクタです。コンタクト定格電流(A)6コンタクト定格電圧(V)690/ac最小動作温度(℃)-25
仕様補助コンタクト構成:1NC幅(mm)45極数3奥行(mm)57シリーズTeSys K接続方式Screw構成通常端子:3NOコイル電圧(V)24 /dcRoHS指令(10物質対応)対応特性Schneider Electric LP1K0901BD3ミニチュアコンタクタ LP1K0901BD3は、24 V dc動作コイルと常時閉補助接点を搭載し、AC-3全負荷電流が9 Aの小型3極コンタクタです。各種認証Better World 認証:Green Premiumコンタクト定格電流(A)9コンタクト定格電圧(V)690/ac最小動作温度(℃)-25