カテゴリ

  • 電気材料(2)
  • 測定用品(1)
  • 学童・教育用品(1)
絞り込み
エコロジープロダクト
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
取扱い終了商品を除く・個人購入不可商品を除く

「be03a030」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ETFEラッピングワイヤ BE03A030 協和ハーモネット

    ETFEラッピングワイヤ BE03A030

    協和ハーモネット(1件のレビュー)
    659税込725
    1個
    当日出荷から4日以内出荷
    機器の高密度化に適しています。 電気特性とカットスルー抵抗等の機械特性とのバランスが良く、実装作業が容易です。
    用途伝送制御機器、数値制御機器の配線。 コンピューター周辺装置、電子交換機等の配線。 ラッピング配線以外の機器内配線。種類産業機械用ケーブル連続使用温度(℃)150材質ふっ素樹脂/ETFE絶縁体外径(mm)0.62導体構成(本/mm)1/0.32RoHS指令(10物質対応)対応
  • フッ素ポリマーラッピング用電線 単純線 潤工社

    フッ素ポリマーラッピング用電線 単純線

    潤工社
    48,980税込53,878
    1巻(500m)
    26日以内出荷
    機器の高密度化に適しています。 ラッピング用ETFE電線は、電気特性とカットスルー抵抗などの機械特性とのバランスが良く、また実装作業が容易です。 CSMW用ラッピング電線は、通常のETFEラッピング電線の特性を保持しながらCSMW用ツールに使用できるようにしたものです。
    用途伝送制御装置、数値制御装置、コンピュータ周辺装置などの配線長さ(m)500材質(絶縁体)ETFE連続使用温度(℃)150絶縁体厚さ(mm)0.15RoHS指令(10物質対応)対応材質(導体)すずめっき軟銅線
  • Megger マルチメータ用 テストリードキット(1003-132) MEGGER

    Megger マルチメータ用 テストリードキット(1003-132)

    MEGGER
    取扱停止中
    仕様リードタイプ = テストリードキットコネクタ タイプ = ワニ口クリップヒューズ = なし許容電流値 = 10A安全カテゴリ電圧 = 300V安全カテゴリ = CAT IV 300 V安全カテゴリレベル = CAT IVTest lead set with crocodile clips, mains socket test lead, 8 AA alkaline batteries, hard carry case and instructions. RS is an authorised Megger distributor. Purchased though RS this product is eligible for the Megger extended 3 Year warranty. LTW 300 Series. Earth loop impedance testers to verify the loop impedance of a live electrical circuit without the need to disconnect the electrical supply. The LTW300 series instruments offer a safe and easy 2 wire loop testing solution that does not trip 30mA RCDs and can be used on a wide range of voltages. Backlit display 0.01Ω resolution No-trip loop test on circuits with RCDs of ?30 mA 3 phase circuits with RCD protection can be tested Tests radial circuits where the circuit does not return to the origin, even where only a phase and neutral contacts are available. 10 second non trip loop test time with Auto test extension up to a further 10 seconds if noise is detected, to improve the accuracy of the test High current loop testing for supplies that do not have an RCD fitted AUTO START will start the loop test running as soon as the test leads are connected; no need to press the test button means much safer testing PFC Display up to 20kA Voltage and frequency measurement 110Vac systems including 110V centre tap to earth (55V phase to earth) can be tested on the secondary winding. IP54 Weatherproof case Optional 10A fused 2 wired test leads and crocodile clip set Complies with IEC61010-1 300V CATIV safety standard and meets EN61557
  • Pocket Geiger Radiation Sensor - Type 5 SPARKFUN

    Pocket Geiger Radiation Sensor - Type 5

    SPARKFUN
    取扱い終了
    Description。The Type 5 Pocket Geiger Radiation Sensor from Radiation Watch is a highly sensitive radiation sensor designed for the embedded systems market. Capable of detecting Gamma and Beta radiation, this sensor has a simple pulsed output that can be used with any microcontroller. Radiation Watch has a handful of documents and example Arduino code to get you up and running. They have also written a Windows example program in C#(source included!)to output graphs to a computer using an Arduino as the reader.。These small Geiger sensors feature a measurement range of 0.05uSv/h to 10mSv/h at 0.01cpm to 300Kcpm with a required measurement time of two minutes. The Pocket Geiger has an onboard DC boost circuit, so the board can be supplied with a friendly 3V to 9V. Using only 30mW(10mA @ 3V), it is very low power. Additionally, the counter comes with an optional enclosure and 3.5mm cable.。Note:This product is for educational purposes and should not be directly relied upon for determinations regarding one's health or safety.。Features。58×26×11mm
    アズワン品番67-0426-64
電線/ケーブルカテゴリ