材質金属部:ステンレス(SUS304)/不動態化処理形状ソケット材質(本体)樹脂(厚生労働省告示第201号適合品)質量(g)55使用温度範囲(℃)~105寸法L(mm)60寸法T7/16-20UNF寸法D(Φmm)29.7最高使用圧力(MPa[kgf/cm2])0.39(4)寸法E(mm)13.5耐圧力(MPa[kgf/cm2])0.98(10)材質(Oリング)フッ素ゴム(厚生労働省告示第201号適合品)最小断面積(mm2)18.1材質(パッキン)フッ素ゴム(厚生労働省告示第201号適合品)RoHS指令(10物質対応)対応