H・BNC型コネクタ/ H・BNCシリーズトーコネ(旧:東洋コネクター)11日以内出荷
HD-BNC75Ωと互換性があり、BNCより約50%小型で、放送、デジタルビデオ(HDTV)、測定器、ネットワークシステム、セキュリティ関連など高密度実装に最適、嵌合部は75Ω仕様のコネクタになります。
仕様●嵌合部形状:ジャック・ジャック●特性インピーダンス:75Ω●定格電圧:AC 170V●使用周波数範囲:6GHz●絶縁抵抗:DC 500Vにて10000MΩ以上●耐電圧:AC 500V 1分間●接触抵抗:5mΩ以下●電圧定在波比:1.2以下(DC~6GHz)●使用温度範囲:-40~+85℃●中心コンタクト:ベリリウム銅/金めっき●外部コンタクト:黄銅/金めっきアズワン品番67-0368-47