カテゴリ
- 制御機器(3)
- 保管用品(1)
- パソコン/周辺機器(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「boxth」の検索結果

中継ボックス BOXTH
東洋技研¥2,798~税込¥3,078~1個当日出荷から9日以内出荷3WAY開閉で快適な作業性。材質(本体)PBT保護等級IP67相対湿度45%~85%RoHS指令(10物質対応)対応レール取付不可
中継ボックス
東洋技研¥7,998税込¥8,7981個当日出荷3WAY開閉で快適な作業性!蝶番(ヒンジ)式のフタは両方向に開閉が可能。 狭いスペースでも設置が可能。状況に応じて最適な方向へ開閉が可能! フタに邪魔されず隅々まで快適に作業ができる為、設置後のメンテナンス等の作業性も向上します! フタを180°開閉できなくても両側90°の開閉スペースさえあれば、それぞれの方向にフタを開けて作業を行うことができる為、省スペースにも貢献します! 蝶番(ヒンジ)式のフタは、簡単に取り外しが可能。 両側のヒンジを開放するとフタが取り外し可能。組み込みや結線作業の際はフタを取り外し、作業性が更に向上! 狭い取付面にも取付可能!従来品では固定できなかった狭い取付面にも簡単に2点留め固定する事ができます。 別売の固定金具:NTB-KC(2枚/1set)を使用する事で、アルミフレームなどにも固定が可能! BOX内部からFG接続が可能!仕様レール取付:不可幅(mm)240.0高さ(mm)86.0材質(本体)PBT質量(g)1115タイプフタ低極数36奥行(mm)155.6保護等級IP67外形寸法(幅W×高さH×奥行D)(mm)240.0×86.0×155.6色(フタ)不透明相対湿度45%~85%材質(フタ)PBT端子台内蔵(36極)周囲温度(℃)-40~+80RoHS指令(10物質対応)対応取込口無しレール取付不可
AMD Ryzen 9 5900XT without cooler AM4 105W 100-100001581WOF
AMD¥79,980税込¥87,9781台5日以内出荷BOX(NoFAN) Ryzen 9 5900XT without cooler AM4 105W仕様【PCI Expressバージョン】PCIe 4.0【TDP】105W【プラットフォーム】ボックス版プロセッサ, デスクトップ【プロセスルール】TSMC 7nm FinFETシリーズRyzen 5000 Series対応OSWindows 11 - 64-Bit ビット版Windows 10 - 64-Bit ビット版RHEL x86 64ビットUbuntu x86 64ビット速度【最大メモリー】2×1R DDR4-3200、2×2R DDR4-3200、4×1R DDR4-2933、4×2R DDR4-2667適合ソケットAM4キャッシュメモリー【L1】1024 KB【L2】8 MB【L3】64 MBRoHS指令(10物質対応)対応モデル【グラフィックス】ディスクリート グラフィックス カードが必要コア数【CPU】16スレッド数32クロック周波数【ベース】3.3 GHz最大動作周波数(GHz)最大 4.8最大動作温度(℃)90
L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー
RS PRO¥25,980税込¥28,5781個7日以内出荷蓋タイプ = 蓋なし。高さ = 320mm。奥行 = 400mm。深さ = 600mm。容量 = 60L。色 = グレー。ボックスサイズ = L。ロック可能 = N。材質 = PP。通気 = なし。スタッキング可能 = あり。。RS PRO 60 L Grey PP Large Storage Box, 320 mm x 400 mm x 600 mmThis 60-litre storage box from the RS PRO range is extremely durable so you can safely store or transport your tools and equipment. Its also stackable to help you make the most of your storage space. The box is made from high-density polypropylene (PP) plastic, which is both tough and resistant to extreme temperatures (-20℃ to +40℃), so you know your goods will be well-protected. You can stack the boxes on top of each other using the separately available lids and nest them inside one another when empty. Combine this large box with smaller 36-litre and 47-litre storage boxes from the same range for an efficient storage solution. As part of the RS PRO range, these boxes have been tried and tested by leading engineers. You can use them in a variety of applications where safe storage or transportation is key but saving space is important too.Features and Benefits. Large storage box . Grey . No lid . Polypropylene (PP) plastic . Height of 320 mm . Width of 400 mm . Depth of 600 mm . Volume capacity of 60 L . Stackable . Can be nested to save space when empty . Not vented . Not lockableRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
Multi-Band Magnetic MountAntenna-5m
SPARKFUN¥33,980税込¥37,3781個33日以内出荷Description。The ANN-MB-00 GNSS multiband antenna is extremely unique from other GNSS/GPS antennas in that it is designed to receive both the classic L1 GPS band and the newly launched(started in 2005)L2 GPS band. Additionally, the ANN-MB-00 from u-blox is extremely well built with both a magnetic base with mounting holes for additional anchoring for the harshest environments.。Designed for the latest u-blox F9 platform--including the ZED-F9P module--it provides a fast, easy, and reliable multi-band antenna solution but can be used with any GPS/GNSS receiver that can benefit from the L1/L2 dual reception.。This antenna supports GPS, GLONASS, Galileo, and BeiDou and includes a high-performance multi-band RHCP dual-feed patch antenna element, a built-in high-gain LNA with SAW pre-filtering, and a 5m SMA cable.。Features。Frequency:L1 Band:1559-1606MHz。L2/L5 Band:1197-1249MHz。Peak gain(over 15cm diameter ground plane):L1 Band:3.5dBic。L2/L5 Band:0-2.0dBic。VSWR:max. 2。Bandwidth:min. 200MHz。Impedance:50 Ohm。Polarization RHCP。Supports GPS, GLONASS, Galileo, and BeiDou。5m coaxial cable with SMA connector。Magnetic base, fixed installation option(screw mount, 2×M4 screws)。Dimensions:60.0mm×82.0mm×22.5mm。Weight:175g(including cable)アズワン品番67-0372-23