分波器_アンテナ用サンワサプライ(1件のレビュー)3日以内出荷
地デジ放送、BS/CS放送をそれぞれ視聴したいときに地デジ(UHF)と衛星波(BS/CS)を効率よく分け、1台のテレビで地デジ、BS、CSを視聴できます。4K/8K衛星放送対応従来の地デジ、BS、CS放送に加えて、4K/8K放送にも対応しています。ケーブル一体型構造分波器本体と入力・出力側ケーブルが一体型のつくりになっているため、分離型に比べて接続損失を軽減することが可能です。しなやかでスリムなケーブル柔軟で配線のしやすいS-2.5C-FB規格同軸ケーブルを採用しています。BSアンテナ電源供給可能BS/CS用端子はテレビやレコーダーなどの機器からアンテナ側へ電源を供給可能な電流通貨型となっています
種類同軸規格S-2.5C-FB/【線材(UL)】NON ULケーブル長(m)約0.2SR間コネクタ形状F型ジャック-F型プラグ(差込式)×2、ケーブル/F型プラグ(差込式)、 ストレート/ネジ式(両端子金メッキ仕様)対応機種F型プラグを接線可能なアンテナ端子を持つテレビ・チューナー・BlueRayレコーダー・DVDレコーダー・ビデオデッキなど・壁面アンテナコンセント(F型端子)※壁面アンテナ端子との接続には、F型プラグを持つアンテナケーブルが必要です。ケーブルS-2.5C-FBコネクタF型インピーダンス(Ω)75入力周波数(MHz)47~3224出力周波数U/V出力端子47~862MHz BS/CS出力端子950~3224MHz同軸タイプ2.5C