USB3.0対応なので高精細の写真データや動画を高速で転送できる。2メディア認識可能でメディア間のコピーが可能。TurboPCEX付きで、最大12倍速の超高速転送が可能に。スティックタイプなので、持ち運びが楽ラク。使いたいときにさっと使える。
付属品ストラップ、取扱説明書、保証書質量(g)約15(保護キャップ含む)対応OSWindows、Mac、Chrome OS対応機種USB3.0/2.0(Type-A)端子搭載のWindowsパソコン、USB3.0/2.0(Type-A)端子搭載のMac、PlayStation(R)3外形寸法(幅W×高さH×奥行D)(mm)67.5×10.2×24.8(突起部を除く)消費電流(mA)最大900インターフェースUSB 3.2(Gen 1)/3.1(Gen 1)/ 3.0 / 2.0(Type-A)保証期間1年間対応メディアSD/SDHC/SDXC、microSD/microSDHC/microSDXC、miniSD/miniSDHC、xDピクチャーカード、コンパクトフラッシュ/マイクロドライブ、メモリースティック/メモリースティックPRO、メモリースティックDuo/PRO Duo、メモリースティックMicro動作温度(℃)5~40動作湿度(%)5~90動作電圧(V)5.0±0.5