USB2.0マルチカードリーダーがお求めやすくなってリニューアル!SD/microSDなど主要のメディアを幅広くカバーしています!ケーブルを収納できる設計のため、持ち運びスッキリCFのピン折れを防止するこだわり設計
付属品取扱説明書、保証書質量(g)約48対応OSWindows、Mac、Chrome OS対応機種USB2.0 Type-A端子搭載のWindowsパソコン、USB2.0 Type-A端子搭載のMac、PlayStation(R)4外形寸法(幅W×高さH×奥行D)(mm)85×16×50(ケーブル含まず)消費電流(mA)最大500インターフェースUSB2.0/1.1(Type-A)保証期間1年間対応メディアMMC、RS-MMC、SDメモリーカード、microSDメモリーカード、miniSDメモリーカード、xDピクチャーカード、コンパクトフラッシュ、メモリースティック、メモリースティックDuo、メモリースティックMicro動作温度(℃)5~40動作湿度(%)5~90ケーブル長(cm)約10