線径(Φmm)0.29
メッシュ20
ワイヤー長(mm)約700
目合い(mm)1
材質ステンレス
線径(Φmm)0.22
メッシュ40
ワイヤー長(mm)約700
目合い(mm)0.42
コーナー部を補強するための金物です。
用途小箱、棚受、家具などのコーナー部補強に。
穴径(Φmm)【ビス】約3.8
23.8インチのコンパクトサイズと4K(3840x2160)の高解像度を両立した省スペースながらも快適なデスク環境を実現した液晶モニターです。あらゆる角度から見ても色やコントラストの変化がおきにくいIPSパネルを搭載し、広視野角上下左右178°を実現します。最大輝度300cd/m2の液晶パネルはsRGB:100%、DCI-P3:95%の広色域に対応し動画や写真も色鮮やかに美しく表示します。HDR(ハイダイナミックレンジ)に対応。インターフェイスはHDMI 2.0 x1、DisplayPort 1.4 x1、USB Type-C (最大65W給電) x1を装備し様々な機器との接続が可能です。USB-C(最大65W給電)は、対応のPCであればUSB-Cケーブル1本でモニターへの映像出力とノートPCへの給電が可能。複数の入力を同時に表示する「PBP(Picture by Picture)」に対応、PBPモードでは、最大2つの入力映像を左右同時に表示可能。入力の一つを子画面にて表示する「PIP(Picture in Picture)」も可能です。さらにKVM機能に対応。75x75mmのVESAマウントに対応しますので、別売りのモニターアームなどに使用が可能です。2Wx2のスピーカーを内蔵しております。2年間のメーカー保証が付きます。
仕様●上下角度調整(チルト)機能:あり「-5°+15°」●本体サイズ(H×W×D):高426mm×幅542mm×奥行173mm●本体(色):ブラック●最大消費電力:100W●応答速度(G to G):8ms●左右角度調整(スイベル)機能:なし●リフレッシュレート:60Hz●縦回転(ピボット)機能:なし●高さ調整:なし●パネル方式:IPS(ADS)●電気通信事業法備考:公衆回線に接続しない為●標準消費電力:最大35W 通常25W 省エネ19W スタンバイ0.5W 給電使用時 最大100W
サイズ23.8型
ピッチ約0.137mm
電源AC 100-240V 50/60Hz
表面処理ノングレア
本体質量(kg)約3.4
入力信号デジタル
コントラスト比1300:1
表示色10.7億色 sRGB100%/DCI-P3 95%
解像度3840×2160
視野角H:178oV:178o
ケーブルHDMIケーブル、Type-Cケーブル、USB A-Bケーブル、電源ケーブル
入力端子HDMI×1、DP×1、Type-C×1
スピーカー2W×2
色(本体)ブラック
バックライトE-LED
アスペクト比16:9
パネル駆動方式IPS(ADS)
輝度(cd/m2)300
USBKVM専用
1台
¥37,980
税込¥41,778
翌日出荷
27インチのIPSパネルを搭載し、4K(3840x2160)解像度に対応した液晶モニターです。広視野角上下左右178°を実現します。本製品のIPSパネルは、従来のIPSパネルと比べて深い黒の表現を可能、高いコントラスト比「2000:1」を実現。最大輝度400cd/m2、sRGB:100%、DCI-P3:98%の広色域に対応、HDR400相当の性能を持ちます。HDCP2.2対応で4K配信動画もお楽しみ頂けます。多機能スタンドを搭載、最大140mmの範囲(横置時)で高さを調整可能。ピボット(回転)機能、スイーベル(首振り)機能は、左右各30°の範囲で動かせます。インターフェイスはHDMI、DPとUSB-C。USB-C(最大65W給電)は、対応のPCであればUSB-Cケーブル1本で映像出力とノートPCへの給電が可能。2つの入力を同時に表示する「PBP(Picture by Picture)」に対応、入力の一つを子画面にて表示する「PIP(Picture in Picture)」も可能です。KVM機能に対応。モニターに接続したキーボード、マウスをデスクトップPCやUSB-C接続のノートPCで入力を切り替えた際にもそのまま使用可能です。100x100mmのVESAマウントに対応しますので、別売りのモニターアームなどに使用が可能です。2Wx2のスピーカーを搭載します。本製品には、2年間のメーカー保証が付きます。
仕様●ACパワーレンジ(V):AC 100-240 50/60Hz●プラグアンドプレイ:YES
付属品マニュアル、保証書、VESAマウント延長スペーサー、電源ケーブル、USB-Cケーブル、USB-A to USB-B ケーブル、HDMI ケーブル
質量(kg)5.9
使用温度範囲(℃)0~50
表面処理非光沢
外形寸法(高さH×幅W×奥行D)(mm)横400-540/縦626-648×横615/縦355×208 スタンド266
コントラスト比2000:1
表示色10.7億色 / sRGB8% / DCI-P3 98%
解像度3840×2160
応答速度Typ:14ms/OD:8ms(GtoG)
視野角(左右:上下)H:178°V:178°
スピーカー2W×2
動作湿度(%)10~58
色(本体)ツートン(ブラック/シルバー)
RoHS指令(10物質対応)対応
ブルーライトカット率YES
アスペクト比16:9
入出力端子HDMI、USB-C、USB-A、USB-B、イヤホン、DisplayPort
モニターサイズ27型
パネル駆動方式IPS(AHVA)
フリッカーフリーYES
輝度(cd/m2)400
HDR対応YES(HDR400相当)
1台
¥41,980
税込¥46,178
翌日出荷
27インチのIPSパネルを搭載し、4K(3840x2160)解像度に対応した液晶モニターです。広視野角上下左右178°を実現します。本製品のIPSパネルは、従来のIPSパネルと比べて深い黒の表現を可能、高いコントラスト比「2000:1」を実現。最大輝度400cd/m2、sRGB:100%、DCI-P3:98%の広色域に対応、HDR400相当の性能を持ちます。HDCP2.2対応で4K配信動画もお楽しみ頂けます。多機能スタンドを搭載、最大140mmの範囲(横置時)で高さを調整可能。ピボット(回転)機能、スイーベル(首振り)機能は、左右各30°の範囲で動かせます。インターフェイスはHDMI、DPとUSB-C。USB-C(最大65W給電)は、対応のPCであればUSB-Cケーブル1本で映像出力とノートPCへの給電が可能。2つの入力を同時に表示する「PBP(Picture by Picture)」に対応、入力の一つを子画面にて表示する「PIP(Picture in Picture)」も可能です。KVM機能に対応。モニターに接続したキーボード、マウスをデスクトップPCやUSB-C接続のノートPCで入力を切り替えた際にもそのまま使用可能です。100x100mmのVESAマウントに対応しますので、別売りのモニターアームなどに使用が可能です。2Wx2のスピーカーを搭載します。本製品には、2年間のメーカー保証が付きます。
仕様●サイズ:27型●パネル方式:IPS●表示色:10.7億色 sRGB:100% DCI-P3:98%●ピッチ:約0.155mm●解像度:3840×2160●輝度:400cd/m2●コントラスト比:83.3340277777778●視野角:H:178oV:178o●入力信号:デジタル●入力端子:HDMI×1、DP×1、USB-C×1●ケーブル:電源ケーブル、USB-Cケーブル、USB-A to USB-B ケーブル、HDMI ケーブル●アダプタ:なし●USB:あり●スピーカー:あり 「2W×2」●本体サイズ(H×W×D):高 横置き400-540/縦置き626-648mm×幅 横置き615/縦置き355mm×奥行208mm●本体重量:5.9kg●電源:AC 100-240V 50/60Hz●本体カラー:ツートン(ブラック/シルバー)●RoHS指令:対応●電気通信事業法備考:公衆回線に接続しない為●最大消費電力:103W●標準消費電力:最大38W 通常31W 省エネ18W スタンバイ0.5W 給電使用時 最大103W●モニタ形状:平面●表面処理:ノングレア●リフレッシュレート:60Hz●応答速度(G to G):14ms●上下角度調整(チルト)機能:あり 「-5o+15o」●左右角度調整(スイベル)機能:あり 「30o」●高さ調整:あり 「140mm」●縦回転(ピボット)機能:あり 「R90o」●バックライト:E-LED●HDR方式:HDR400相当(DisplayPort/HDMI/USB-C)●電気用品安全法(本体):適合●電気用品安全法(付属品等):適合/例外承認
表面処理非光沢
コントラスト比2000:1
解像度3840×2160
アスペクト比16:9
モニターサイズ27型
パネル駆動方式IPS(AHVA)
1台
¥47,980
税込¥52,778
翌々日出荷
【この商品は大型・特殊形状商品となり、個人宅への配送は不可となりますので予めご了承下さい】
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mm
RoHS指令(10物質対応)対応
1セット(15個)
¥12,980
税込¥14,278
7日以内出荷
RoHS指令(10物質対応)対応
仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●インストラクションセットアーキテクチャ: RISCmm●PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 192 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16C63A/73B 33 I/O Pins - PIC16C65B/74B - Capture, Compare, PWM (CCP) Module - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C73B only - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port - PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
RoHS指令(10物質対応)対応
1セット(15個)
¥13,980
税込¥15,378
7日以内出荷
34インチのIPSパネルを搭載し、アスペクト比21:9でUWQHD(3440x1440)解像度に対応した、ホワイトカラーの湾曲ウルトラワイド液晶モニターです。最大輝度300cd/m2。sRGB:99%の広色域に対応。HDR(ハイダイナミックレンジ)は、明るい部分も暗い部分もくっきり表現。最大130mmの範囲で高さ調整を行うことが可能な便利な昇降式スタンドを搭載。また、水平方向のスイーベル、上下の角度調整チルトも可能です。インターフェイスはHDMI、DP、USB-Cを装備。USB-C(最大65W給電)は、モニターへの映像出力とノートPCへの給電が可能。複数の入力を同時に表示する「PBP(Picture by Picture)」に対応、PBPモードでは、最大2つの入力映像を左右同時に表示可能。入力の一つを子画面にて表示する「PIP(Picture in Picture)」も可能です。KVM機能に対応。モニターに接続したキーボード、マウスをノートPCで入力を切り替えた際にもそのまま使用可能です。眼に優しいフリッカーフリー(ちらつき軽減)、ブルーライト軽減モードを搭載します。100x100mmのVESAマウントに対応。3Wx2のスピーカーを搭載しています。本製品には、2年間のメーカー保証が付きます。
仕様●高さ調整:あり「130mm」●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●標準消費電力:最大≦45W 通常≦28W 省エネ≦20W スタンバイ≦0.5W 給電使用時 最大120W●本体(色):ホワイト●HDR方式:「HDR10」●応答速度(G to G):5ms●本体重量(kg):約6.9●パネル方式:IPS●左右角度調整(スイベル)機能:あり「R30°/L30°」●リフレッシュレート:60Hz●上下角度調整(チルト)機能:あり「+20°」●本体サイズ(H×W×D):高435-565mm×幅818mm×奥行234mm
サイズ34型
ピッチ約0.232mm
電源AC 100-240V 50/60Hz To DC 24V/4A
表面処理ノングレア
入力信号デジタル
最大消費電力(W)45
コントラスト比1000:1
表示色10.7億色 sRGB99% / DCI-P3 85%
解像度3440×1440
視野角H:178oV:178o
ケーブルType-C、USB-B、HDMI
入力端子HDMI×1/DP×1/Type-C×1
スピーカーあり「3W×2」
色(本体)ブラック
RoHS指令(10物質対応)対応
バックライトE-LED
アスペクト比21:9
パネル駆動方式IPS
輝度(cd/m2)300
1台
¥64,980
税込¥71,478
8日以内出荷
関連キーワード