50cm USB-C - USB-C ケーブル 10Gbps/USB 3.1(3.2 Gen 2)/100W (5A) PD & DP AltモードStarTech.com当日出荷
高性能:USB 3.2 Gen 2 SuperSpeed(データ転送速度10Gbps)認証対応USB-Cケーブル(50cm)。DisplayPort 1.4 Altモードで最大8K30Hzに対応。100W(5A)Power Delivery 3.0充電機能、Thunderbolt 3互換高品質設計:USB 3.2 Gen 2仕様テストをクリア。32AWGコンダクタ、アルミマイラー箔(85%編組)によるEMIシールドで信号の完全性を保持。オフィスや家庭で便利なUSB-C - C コード耐久性のあるデザイン:10,000サイクル以上の挿抜テストと60度の角度で4,000サイクル以上の折り曲げテストを通過。耐久性に優れたTPE被覆材とストレインリリーフを使用(TPEは毒性がなくハロゲンフリー)。短尺50cm、USB 3.2 Gen 1以前のバージョンと下位互換対応機種:ドッキングステーション、外付けハードドライブ 、MacBook Air/Pro、Surface Book、X1 Carbon、iPad Pro、iPhone 15 (Plus/Pro/Max)以降、Samsung Galaxy S8以降、Pixel 5などのTB3/4やUSB-C対応ノートパソコンやデバイス、ポータブルモニター(Asus ZenScreen/ProArt)など
ケーブル長(m)0.5色グレー、ブラックケーブル種類耐久性適合用途充電用、データ転送用コネクタ形状Type-C質量(g)26保証期間2年間外径(Φmm)4.8、32 AWG材質(被膜)TPEシールドEMIシールド:アルミマイラー箔コネクタA1 - USB 3.2 Type-C (24 pin、Gen 2、10Gbps)、1 - USB 3.2 Type-C (24 pin、Gen 2、10Gbps)メッキニッケル最大解像度8K @ 30HzタイプUSB 3.2 Gen 2 - 10 Gbit/sセット内容1-50cmUSB-C10GbpsケーブルRoHS指令(10物質対応)対応仕様ジャケットケーブル型:熱可塑性エラストマー、ケーブル遮蔽タイプ:2重シールド(編組+アルミ箔)