36Vコードレス丸のこ【電池2個仕様】HiKOKI(旧:日立工機)取扱い終了
【期間限定】いまなら通常のセット品に電池(BSL36A18)がさらに1個ついてもお値段そのまま!どこでもハイパワー125mm36V丸のこ一体形アルミベースで高精度な切断(C3605DA)コードレスの機動性にパワフルさを兼ね備えたマルチボトルシリーズクラス最速の切断スピードクラス最大の粘り強さクリーナーRP3608DBとの無線連動機能で快適作業※(XPS、NNS)仕様のみサイレントモード(特許)搭載で音が気になるリフォーム作業に効果を発揮します。キックバック軽減システム搭載※モーター回転数の変化を監視し、のこ刃の挟み込みなどにより回転数が急速に低下したとき、瞬時にモーターを停止することで、キックバックの動きを軽減させます。
バッテリー容量(Ah)2.5(5.0)×2個充電時間(分)25バッテリー電圧(V)36(18)取付穴径(Φmm)20回転数(min-1[r.p.m])5000(パワーモード)、2600(サイレントモード)付属品マルチボルト蓄電池(36V/BSL36A18×2個)、急速充電器(UC18YDL)、チップソー 、六角棒スパナ(5mm)、ケース、電池カバー質量(kg)2.7(BSL36A18装着時)全長×全幅W×全高(mm)277×176×236(BSL36A18装着時)バッテリーBSL36A18×2個切込深さ(mm)47(直角時)、30(45度傾斜時)保証期間2年・充放電1500回(※電池のみ、但しいずれか先に到達した期間)充電器形名UC18YDLのこ刃径(Φmm)125