カテゴリ
- 電気材料(40)
- 制御機器(34)
- 学童・教育用品(21)
- パソコン/周辺機器(5)
- 梱包用品(3)
- 空調・照明・電設資材(2)
- 整備工具・収納(1)
- 作業工具(1)
絞り込み
ブランド
- モノタロウ(5)
- RS PRO(31)
- KEMET(28)
- SPARKFUN(21)
- ヘラマンタイトン(旧:タイトン)(5)
- DELTRON(5)
- 仁礼工業(2)
- PANDUIT(パンドウイット)(2)
- アックスブレーン(1)
- 司化成(1)
- 未来工業(1)
- JTC(1)
- デンカエレクトロン(1)
- TSUNODA(ツノダ)(1)
- StarTech.com(1)
- シュナイダーエレクトリック(1)
エコロジープロダクト
「cable tie gun」の検索結果

結束工具 ケーブルタイ用 張力調整機能付
(2件のレビュー)¥17,980税込¥19,7781個当日出荷人間工学に基づいた設計のグリップ形状ですので作業性に優れています。多段張力調整が可能です。 コンパクトで軽量、手にしっくり馴染むデザインです。 トリガーを軽く引くだけで、あらかじめ設定した力で結束と切断ができます。 切れ端が飛び散りにくい構造で、安心して使用できます。 切断時の反動が少ないため、長時間の作業でも疲れにくい設計です。 フラットにカットでき、切断面の出っ張りを抑え、周辺機器や作業者のケガのリスクを低減します。用途結束バンドの締め付けと切断に仕様ナイロン結束バンド専用色ブルー/ブラック質量(g)230適合バンド幅(mm)2.4~4.8
ステンレスバンド結束工具 ガンタイプ
¥16,980税込¥18,6781個当日出荷トリガ-を引くだけで結束バンドの締め付けと切断を簡単にする事が出来ます。 ※調整ダイヤルを右に回すと締め付け力が強くなり、左に回すと弱くなります。用途ステンレスバンド専用結束工具。適合ステンレスバンド幅:7.9mm以内 厚さ:0.3mm以下使用方法1.結束バンドを手で仮締めします。2.結束バンドを本体に差込ます。3.トリガーを引き結束バンドを締め付けます。4.さらにトリガーを引くと余分な結束バンドを切断出来ます。
手動式結束工具(ナイロン結束バンド専用)
PANDUIT(パンドウイット)(4件のレビュー)¥35,980~税込¥39,578~1丁当日出荷常に一定の締め付け強度で結束することが可能です。人間工学に基づいた設計で安全かつ迅速に作業を行うことができます。結束バンド切断時の衝撃はほとんどなく、切断面にバリができずに滑らかな仕上がりになります。切断後のバンドが散乱しない安全設計です。用途結束バンドの締め付けと切断に。
ケーブルタイ結束工具
(6件のレビュー)¥3,998税込¥4,3981個当日出荷ケーブルタイの増し締めと切断が簡単に出来ます。用途配線結束作業等に。材質(本体)スチール質量(g)310材質(グリップ)PVC適合ケーブルタイ幅(mm)3.6~10.6
ケッソク君ステンレス用結束工具
アックスブレーン(4件のレビュー)¥21,980税込¥24,1781個当日出荷トリガ-を引くだけで結束バンドの締め付けと切断が簡単にできます。用途ステンレス結束バンド専用結束工具。
ステンレスバンド結束工具
(5件のレビュー)¥9,998税込¥10,9981個当日出荷ステンレスバンドの引き締めと切断を行う工具です。用途ステンレスバンドの結束。適合ステンレスバンド幅:4.5~12mm以内 厚さ:0.4mm以下質量(g)570
短尺インシュロック用結束工具
ヘラマンタイトン(旧:タイトン)(4件のレビュー)¥26,980税込¥29,6781個当日出荷小型、軽量タイプ。切断時の衝撃が少なく、軽くトリガーを引くだけでタイの締め付けと、切断が行える。締め付け強度の調整も簡単。トラスコ品番433-7450質量(g)298タイプダブルアクション工具(手動式)適合タイABタイ(AB250-S、300-XS、330-S、350-S、80、100、150、200、250、300)MSタイ(T18、T25、T30、T40、T50、T60タイプ)引締力(N)最大147.0口金寸法A(mm)5.5A寸法適合タイ幅(mm)1.8~5.0口金寸法B(mm)1.6B寸法適合タイ幅(mm)最大1.5替え口金有(標準品はタイ切り残し0mm(MK8-P4-0))
ケーブルタイガン/テンション・締付け調整機能/対応バンド幅 2.4~4.8mm/配線管理 ナイロン結束バンド用 ケーブルタイ取付・切断工具
StarTech.com¥6,298税込¥6,9281個当日出荷結束用ケーブルタイガン:携帯しやすいポケットサイズの結束工具。ナイロン結束バンドの取り付け、テンション調整、余分な部分の切断を一動作で行うツール。配線結束やネットワーク設備の整線に適した設計。TAA準拠。簡単操作で均一な結束:握りやすいハンドルとトリガー機構による軽快な操作性。結束と同時に余分な部分をカットし、切断面に鋭利な突起が残らず、安全で美しい仕上がりを実現。サーバールームや配線ラックでの効率的なケーブル整理。さらに、テンションダイヤルで結束の強さを事前に設定可能。ナイロン製結束バンド対応:LANケーブルや電源コードなど、さまざまな長さのナイロン製結束バンドに対応する結束バンド用工具。幅2.4mm~4.8mm、厚さ最大1.6mmのバンドに対応し、配線や設置作業など幅広い用途で使用可能。TAA準拠。耐久性に優れた軽量設計:切断機構などの高負荷部分には高強度のS45Cスチールを採用。ハンドルおよび筐体には軽量で耐腐食性に優れたアルミ合金を使用。高品質構造で、長期にわたり安定した使用を実現。ITプロフェッショナルに選ばれる信頼のブランド:IT機器やネットワーク設備など、安定した配線・結束作業が求められる現場向けに設計。製品に関するご質問やご相談は、公式ウェブサイトのお問い合わせフォーム、メール、電話にて承っております。用途ケーブルや配線をしっかり固定。結束バンドを均一かつ確実に締め付け材質スチール、アルミ長さ(mm)156幅(mm)127色ブラック&レッド高さ(mm)20質量(g)304湿度(%RH)30~70RH保存温度(℃)-40~70動作温度(℃)0~50RoHS指令(10物質対応)対応
ステンレス結束バンド
(31件のレビュー)¥399~税込¥439~1袋(10本)ほか当日出荷強い強度と優れた耐久性で厳しい環境にも耐える事が出来ます。用途電線・パイプ・電柱の結束等に。材質SUS316幅(mm)4.6厚さ(mm)0.25色白銅使用温度範囲(℃)-80~538引張強度(N)600
インシュロックタイ結束工具
ヘラマンタイトン(旧:タイトン)¥23,980税込¥26,3781個当日出荷MK8と同じ、小型、軽量タイプだが、よりソフトな締め付けができるため、ハロゲンフリー電線など被覆の薄い電線用として使用可能。質量(g)298タイプダブルアクション工具(手動式)適合タイAB80、AB100、T18タイプ、SHT18R引締力(N)最大39.2口金寸法A(mm)5.5A寸法適合タイ幅(mm)1.8~2.5口金寸法B(mm)1.6B寸法適合タイ幅(mm)最大1.5替え口金有(標準品はタイ切り残し0mm(MK8-P4-0))
小型結束機 しめしめ45ツールキット
仁礼工業(22件のレビュー)¥2,198税込¥2,4181セット当日出荷フリーサイズで無駄なく結束できる家庭用の小型結束機。用途電気工事、配線の結束に。エアー配管ホースの結束及び固定に。看板・表示パネルなどの固定に。機械設備関係の配線の結束及び固定に。セット内容本体×1台、ベルト15m(白色)×1本、クリップ(白色)×100個破断強度(kg)10材質(ベルト)66ナイロン材質(クリップ)ポリアセタール色(本体)黒
インシュロックタイ ABシリーズ 黒
ヘラマンタイトン(旧:タイトン)(154件のレビュー)¥209~税込¥230~1袋(100本)ほか当日出荷屋外や屋内の紫外線が当たる場所でご使用になれます。標準タイプ同様、横ズレ防止力に優れ、軽い挿入抵抗で確実な結束が可能です。材質66ナイロン色黒種類耐候使用温度範囲(℃)-40~+85難燃性UL94V-2
手動工具
ヘラマンタイトン(旧:タイトン)¥34,980税込¥38,4781個当日出荷インシュロックタイ切断時の衝撃が軽減されているため、長時間の作業者の負担を大幅に減らします。また、トリガーの握り幅が狭いため、手の小さな作業者でも、快適にお使いいただけます。締め付け力の設定が簡単で、素早く操作できます。設定した目盛りのロック機構も付いています。繰り返しトリガーを引くと、設定した締め付け力に達し、タイを切断するまで設定した締め付け力を保持し続けます。そのため、タイに必要以上の締め付け力が掛からず、安定した締め付け力で連続作業が行えます。幅(mm)インシュロック:1.8~5.0質量(g)280
インシュロックタイ ABシリーズ 乳白色
ヘラマンタイトン(旧:タイトン)(84件のレビュー)¥179~税込¥197~1袋(100本)ほか当日出荷から8日以内出荷インシュロックは、ヘラマンタイトンのブランド名です。 ABシリーズは、型番の数字が長さの目安を表示しております。材質66ナイロン色乳白色種類標準使用温度範囲(℃)-40~+85難燃性UL94V-2
ステンレスバンド
デンカエレクトロン(15件のレビュー)¥619~税込¥681~1パック(10個)ほか当日出荷から5日以内出荷どの環境下でも使用可能 ステンレス製のため強い強度と優れた耐酸性、耐薬品と耐衝撃性を持っています。そのため、屋内、屋外はもちろん、地下埋設や海中など過酷な環境でのご使用に適しております。 強固な作り。台風や暴風でもエアコンや照明なども半永久的に取れない。 ヘッド内部にはスティールのボールが入っており、タイをスムーズに挿入させる役割と共に、結束後はヘッド部の傾斜によりストッパーとして機能する働きがあるため、先端1mmでも簡単にロックがかかり、ボールとタイの強い摩擦力で強力な結束力が得られるため外れません。 作業も安全。バンド全体の面取りが綺麗に施されておりますので、安全に使用できます。幅W(mm)4.6
締付金具付ポールバンド(ステンレス製)
未来工業(23件のレビュー)¥359~税込¥395~1個(1個)ほか当日出荷から翌々日出荷ラッチェット式で簡単、確実に固定できる締付金具付の丈夫なステンレス製バンドですから、ポール、柱等にガッチリ固定できます。
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
プロ仕様梱包結束機しめしめ60 2ボディのみ
仁礼工業(1件のレビュー)¥3,698税込¥4,0681個当日出荷増し締め機能付きボディのみです。トラスコ品番815-7670材質ABS樹脂色イエロー質量(g)135
RS PRO 結束バンド, 203mm x 2.5mm, 黒, ナイロン 66
RS PRO¥449税込¥4941袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 190mm x 4.8mm, 黒, ナイロン 66
RS PRO¥6,198税込¥6,8181袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ190mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径49mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66
RS PRO¥2,298税込¥2,5281袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 203mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥4,898税込¥5,3881袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径53mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 142mm x 3.2mm, ナチュラル, ナイロン 66
RS PRO¥3,998税込¥4,3981袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ142mm、幅3.2mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径34mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66
RS PRO¥2,398税込¥2,6381袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, 黒, ナイロン 66
RS PRO¥9,398税込¥10,3381袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 368mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥1,198税込¥1,3181袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ368mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径105mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 292mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥7,298税込¥8,0281袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ292mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径82mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 203mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥699税込¥7691袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径53mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 292mm x 3.6mm, 黒, ナイロン 66
RS PRO¥7,498税込¥8,2481袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ292mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径82mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 142mm x 3.2mm, 黒, ナイロン 66
RS PRO¥4,598税込¥5,0581袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ142mm、幅3.2mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径34mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66
RS PRO¥399税込¥4391袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 292mm x 3.6mm, 黒, ナイロン 66
RS PRO¥859税込¥9451袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ292mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径82mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 230mm x 2.5mm, 黒, ナイロン 66
RS PRO¥3,998税込¥4,3981袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ230mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥9,498税込¥10,4481袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 203mm x 2.5mm, ナチュラル, ナイロン 66
RS PRO¥3,698税込¥4,0681袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅2.5mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCV、最大バンドル直径55mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 368mm x 3.6mm, 黒, ナイロン 66
RS PRO¥11,980税込¥13,1781袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ368mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径105mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 350mm x 4.6 mm, 黒, 316 ステンレス鋼
RS PRO¥9,398税込¥10,3381袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 350mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = 取り外し不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 533N最大バンドル直径 = 89mmRoHS指令(10物質対応)対応