デジマチックノギス+インプットツールダイレクトセットMitutoyo(ミツトヨ)3日以内出荷
電磁誘導式アブソリュートエンコーダを採用しています。(測定範囲200mm以下の機種に採用)人間工学に基づいたユビカケ形状を採用しています。絶対原点を持つABS(絶対)スケール内蔵のため、電源ONごとのゼロセットは不要です。また、決してオーバースピードエラーが発生しないので、信頼性も向上しています。液晶表示は、読み取りやすい「デカ文字」タイプで、ハイコントラスト液晶表示で疲労を軽減できます。絶対スケールの採用により連続18000時間の電池寿命を達成しています。段差測定も可能です。超硬合金チップ付は荒加工品、鋳物、砥石などの測定に最適です。測定データ出力端子付の機種では、統計的工程管理システムや計測システムが構成できます。
測定範囲(mm)0~150電源ボタン形酸化銀電池SR44(No.938882)1個(標準付属標準付属のボタン形酸化銀電池は、モニタ用です)最小表示量(mm)0.01量子化誤差±1カウント含まず器差(mm)±0.02繰返し精度(mm)0.01最大応答速度無制限サムローラあり位置検出方式電磁誘導式アブソリュートエンコーダ(※CD-30Cは静電容量式アブソリュートエンコーダです。)電池寿命通常使用状態で約5年(連続18000時間)出力端子あり